Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

695 Results Found that Include 1,011 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA74
  • Mfr. Model # HS2
  • Induced Draft Blower, High Temperature, Vent Pipe Dia 6 or 8 In, Voltage 115, 1.51 Amps, Height 9 1/4 In.,...More

Portable Blower Fan,3 Speed,120V
  • TENNANT
  • Portable Blower Fan, 3 Speed, 120V Portable Blower Fan,3 Speed,120V
  • Item # 12H331
  • Mfr. Model # 614277
  • Portable Blower Fan, Pivoting No, Number of Speeds 3, CFM High 1950, 2250 CFM Medium, CFM Low 2500, Voltage...More

  • AIRMASTER FAN
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator, Stationary and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • DAYTON
  • DAYTON Electric Utility Heaters DAYTON Electric Utility Heaters
  • Multiple product options available

    Electric Utility Heater, 60, 1, Temp. Rise 60°F, Air Flow 270 cfm, Width 14", Depth 11-1/4", Height 12-1/2", Housing Material Steel, Housing Finish Baked Enamel,...More

100 ft. Self Regulating Heating Cable, Dry, Max. Circuit&#x
  • RAYCHEM
  • 100 ft. Self Regulating Heating Cable, Dry, Max. Circuit Length 250 ft., Voltage 120 Self Regulating Heating Cable
  • Item # 6E896
  • Mfr. Model # H311100
  • Self Regulating Heating Cable, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 250 ft.,...More

Spring Return Damper Actuator, 24VAC/DC
Oil Fired Torpedo Heater, 13 gal., 1.30 gph, BtuH Outp
  • DAYTON
  • Oil Fired Torpedo Heater, 13 gal., 1.30 gph, BtuH Output 170,000, 4000 sq. ft. Oil Fired Torpedo Heaters
  • Item # 3VE51
  • Mfr. Model # 3VE51
  • Oil Fired Torpedo Heater, 170,000 BtuH Output, Tank Capacity 13 gal., Fuel Consumption 1.30 gph, Heating Area...More

  • RITTAL
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square, Bearings Ball and Thermal Protection Impedance; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Louver Damper,Adjustable,18H x 18W
  • DAYTON
  • Louver Damper, Adjustable, 18H x 18W Louver Damper,Adjustable,18H x 18W
  • Item # 20UA21
  • Mfr. Model # 20UA21
  • Combination Louver Damper, Adjustable Blades, Max. Exhaust (CFM) 1114, Max. Intake (CFM) 779, Inside Height...More

Spring Return Damper Actuator, 24VAC/DC
30" Commercial Mobile Non-Oscillating Orbital Air Circulator
  • DAYTON
  • 30" Commercial Mobile Non-Oscillating Orbital Air Circulator Mobile Orbital Air Circulator
  • Item # 10R361
  • Mfr. Model # 10R361
  • Orbital Air Circulator, Blade Dia. 30 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High...More

  • DAYTON
  • Air Curtain Blowers Air Curtain Blowers
  • Multiple product options available

    Air Curtain Blower Assembly, 60/50 Hz, Width 35", Depth 11", Housing Material Galvanized Steel, Motor Enclosure Totally Enclosed, and Includes Quick Disconnect; Varies...More

Blower,Assembled,115 Volt,4 Speed
  • DAYTON
  • Blower, Assembled, 115 Volt, 4 Speed Blower,Assembled,115 Volt,4 Speed
  • Item # 1XJY2
  • Mfr. Model # 1XJY2
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 4 Speed, Wheel Dia 11 In, CFM Range...More

24" Commercial Pedestal-Mounted Oscillating Quiet Design Air
  • DAYTON
  • 24" Commercial Pedestal-Mounted Oscillating Quiet Design Air Circulator Stationary Quiet Design Air Circulator
  • Item # 2RDZ6
  • Mfr. Model # 2RDZ6
  • Quiet Design Air Circulator, Blade Dia. 24 In., Stationary, Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM...More

Fan,Inline,210 W
  • BROAN
  • Fan, Inline, 210 W BROAN In-Line Ventilator Permanent Split Capacitor
  • Item # 3TR21
  • Mfr. Model # MP280
  • In-Line Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 2.50, Watts 300, Motor RPM 1650, Motor...More

Galvanized Steel Inline Fan, Fits Duct Dia. 10", Volta
  • FANTECH
  • Galvanized Steel Inline Fan, Fits Duct Dia. 10", Voltage 120V Inline Fan
  • Item # 15W693
  • Mfr. Model # FG 10
  • Inline Fan, Housing Material Galvanized Steel, Fits Duct Dia. 10 In., Voltage 120V, Max. Amps 1.43, Max....More

Beverage Center,3.3 cu ft,Black
  • DANBY
  • Beverage Center, 3.3 cu ft, Black Beverage Center,3.3 cu ft,Black
  • Item # 6RNP1
  • Mfr. Model # DBC120BLS
  • Beverage Center, Compact, Color Black, Refrigerator Capacity 3.3 cu. ft., Total Capacity 3.3 cu. ft., R134a...More

  • GRAINGER APPROVED
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator, Stationary, Non-Oscillating, Speeds 2, Voltage 115, 1 Phase, Mounting Location Ceiling, Commercial and Assembled Assembled; Varies by Blade Dia., CFM...More

Ice Machine Drain Pump,115V
  • HOSHIZAKI
  • Ice Machine Drain Pump, 115V Ice Machine Drain Pump,115V
  • Item # 31XD01
  • Mfr. Model # HS-5061
  • Ice Machine Drain Pump, Condensate Pump, Plastic / Metal, Construction Material Metal and Plastic, Black,...More

Motor, 115V, 1/6 HP, 1050 rpm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More