Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

923 Results Found that Include 1,186 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oil Fired Torpedo Heater, 10 gal., 0.95 gph, BtuH Outp
  • DAYTON
  • Oil Fired Torpedo Heater, 10 gal., 0.95 gph, BtuH Output 125,000, 2900 sq. ft. Oil Fired Torpedo Heaters
  • Item # 3VE50
  • Mfr. Model # 3VE50
  • Oil Fired Torpedo Heater, 125,000 BtuH Output, Tank Capacity 10 gal., Fuel Consumption 0.95 gph, Heating Area...More

Activated Carbon Filter Element
  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

Electric Wall Heater, Recessed or Surface, Voltage 208/240,
  • BROAN
  • Electric Wall Heater, Recessed or Surface, Voltage 208/240, Watts 1500/3000, 2000/4000 Commercial Electric Wall Heater
  • Item # 5EFR1
  • Mfr. Model # 198
  • Electric Wall Heater, Light Commercial/Residential, Mounting Type Recessed or Surface, 1500/3000, 2000/4000...More

Dehumidifier,70 Pts,115V,60 Hz
  • DAYTON
  • Dehumidifier, 70 Pts, 115V, 60 Hz Dehumidifiers
  • Item # 39K871
  • Mfr. Model # 39K871
  • Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 70 pt., Capacity/24 Hrs. @ 90 Percent RH 70 pt., Voltage 115,...More

24" Commercial Mobile Non-Oscillating Orbital Air Circulator
  • DAYTON
  • 24" Commercial Mobile Non-Oscillating Orbital Air Circulator Mobile Orbital Air Circulator
  • Item # 10R360
  • Mfr. Model # 10R360
  • Orbital Air Circulator, Blade Dia. 24 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High...More

  • DAYTON
  • Mobile Quiet Design Air Circulator Mobile Quiet Design Air Circulator
  • Multiple product options available

    Quiet Design Air Circulator, Mobile, Non-Oscillating, Speeds 3, Voltage 115, 1 Phase, Motor HP 1/4, Mounting Location Floor, Commercial, Assembled Partially Assembled...More

Radiant Portable Gas Heater,NG
  • DAYTON
  • Radiant Portable Gas Heater, NG Radiant Portable Gas Heater
  • Item # 1WVL8
  • Mfr. Model # 1WVL8
  • Radiant Portable Gas Heater, Gas Type NG, BtuH Output 50/70/100,000, Heating Area 2900 sq. ft., Fuel Rate 104...More

Refrigerant Scale,Electronic,220 lb
  • JB INDUSTRIES
  • Refrigerant Scale, Electronic, 220 lb Refrigerant Scale,Electronic,220 lb
  • Item # 3TRC1
  • Mfr. Model # DS-20000
  • Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 12-1/4, .25 oz./10 gm Accuracy, Max....More

Controller,Receiver
  • SIEMENS
  • Controller, Receiver Controller,Receiver
  • Item # 4E685
  • Mfr. Model # 195-0003
  • Pneumatic Receiver Controller, Pressure Rating Operating 22, Maximum 30 PSI, Air Consumption 60 SCIM, Input...More

Line Volt Mechanical Tstat,24 to 30VAC
  • SOLAIRA
  • Electric Infrared Heater Electric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater, Indoor/Outdoor Indoor/Outdoor, Beam Pattern 50°, Housing Material 6061 Aircraft Aluminum and 1; Varies by Mounting Type, Watts, BtuH Output,...More

Regulator,SPS Repair Kit
Module,24V,HIS
  • RAYPAK
  • Module, 24V, HIS Module,24V,HIS
  • Item # 35YK63
  • Mfr. Model # 007374F
  • Module, 24V, HIS, Fits Brand Raypak, Includes (1) Module, (1) Wire Harness, (1) Ignition Cable, (2) Molex...More

Humidifier Tank
Blower,Assembled,115 Volt,4 Speed
  • DAYTON
  • Blower, Assembled, 115 Volt, 4 Speed Blower,Assembled,115 Volt,4 Speed
  • Item # 1XJX9
  • Mfr. Model # 1XJX9
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 4 Speed, Wheel Dia 9 7/16 In, CFM...More

Exhaust Fan,16 In,115/230V
  • DAYTON
  • Exhaust Fan, 16 In, 115/230V Exhaust Fan,16 In,115/230V
  • Item # 10D972
  • Mfr. Model # 10D972
  • Exhaust Fan, Commercial Direct Drive, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2483, Sones @ 0.000-In. SP...More

Water Pump
Pneu Temp Transmitter,DA/RA,65 to 85F
  • HONEYWELL
  • Pneu Temp Transmitter, DA/RA, 65 to 85F Pneu Temp Transmitter,DA/RA,65 to 85F
  • Item # 3UC12
  • Mfr. Model # LP916B1082
  • Pneumatic Temperature Transmitter, Direct Acting and Reverse Acting, Max. Air Pressure 25 psi, Max. Ambient...More

Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA73
  • Mfr. Model # HS1
  • Induced Draft Blower, High Temperature, Vent Pipe Dia 4 or 6 In, Voltage 115, 1.26 Amps, Height 7 7/8 In.,...More

Window A/C,8K Btu,115V
  • FRIGIDAIRE
  • Window A/C, 8K Btu, 115V Window Air Conditioner
  • Item # 22XR08
  • Mfr. Model # FFRE08331
  • Window Air Conditioner, BtuH Cooling 8000, Voltage 115, Operation Mode Cool Only, CEER Rating 11.2, Amps 7.0,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More