Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

2,094 Results Found that Include 2,810 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Ceiling Fan Ceiling Fan
  • Multiple product options available

    Ceiling Fan, 1, Number of Blades 3, Housing Finish White Painted Steel, 60/50, Down Rod Outside Dia. 7/8", Max. Ambient Temp. 105°F, Motor Thermally Protected Permanent...More

  • Category : Ceiling Fans
Room Sensor,Setpoint,Fahrenheit,White
  • TM

    Grainger Choice

  • DAYTON
  • OEM Blowers OEM Blowers
  • Multiple product options available

    Multiple product options available

  • Category : OEM Specialty Blowers
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
Blower,Duct,9 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, Duct, 9 In Blower,Duct,9 In
  • Item # 4C118
  • Mfr. Model # 4C118
  • Single Inlet Forward Curve Direct Drive Duct Blower, Wheel Diameter 9 Inches, Wheel Width 4 1/2 Inches, Bore...More

  • Category : Direct Drive Single Inlet Forward Curve Blowers
Refrigerant Scale,Electronic,110 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Refrigerant Scale, Electronic, 110 lb Refrigerant Scale,Electronic,110 lb
  • Item # 5PWF8
  • Mfr. Model # 5PWF8
  • Refrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 9 x 9, Accuracy +/- 2g, Max....More

  • Category : Refrigerant Scales
Portable Blower Fan,120V,425 cfm,Blue
  • AIR KING
  • Portable Blower Fan, 120V, 425 cfm, Blue Portable Blower Fans
  • Item # 2ELA1
  • Mfr. Model # 9960
  • Portable Blower Fan, Pivoting Yes, Number of Speeds 3, Blower Wheel Dia. 7-1/4 In., CFM High 425, 370 CFM...More

  • Category : Portable Blowers and Carpet Dryers
Controller,Remote
  • HONEYWELL
  • Controller, Remote Controller,Remote
  • Item # 3TZ99
  • Mfr. Model # L480G1044
  • Refrigeration Remote Controller, Capillary Length 20 Feet, Capillary Range 20 to 60 Degrees Fahrenheit, Fixed...More

  • Category : Refrigeration Controls
Water Filter Cartridge
  • FOLLETT ICE
  • Water Filter Cartridge Water Filter Cartridge
  • Item # 31MW56
  • Mfr. Model # 00130245
  • Water Filter Cartridge, For Use With Mfr. Model Number 12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI,...More

  • Category : Parts
Blower,Assembled,115 Volt,Single Speed
  • TM

    Grainger Choice

  • DAYTON
  • Blower, Assembled, 115 Volt, Single Speed Blower,Assembled,115 Volt,Single Speed
  • Item # 1XJX7
  • Mfr. Model # 1XJX7
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 1 Speed, Wheel Dia 9 1/2 In, CFM...More

  • Category : Direct Drive Double Inlet Fwd Curve Blowers with Motor and Drive Package
Power Attic Ventilator,115 V,1500 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Power Attic Ventilator, 115 V, 1500 CFM Power Attic Ventilator,115 V,1500 CFM
  • Item # 10N201
  • Mfr. Model # 10N201
  • Attic Ventilator, Thermostatically Controlled Roof Mount, Voltage 120, 60 Hz, 1/6 HP, 2.3 Amps, 285 Watts,...More

  • Category : Attic Exhaust Ventilators
Wireless Wifi Thermostat,7 Programmable
  • HONEYWELL
  • Wireless Wifi Thermostat, 7 Programmable Wireless Wifi Thermostat,7 Programmable
  • Item # 30ZZ02
  • Mfr. Model # TH6320WF1005
  • Wireless Wifi Thermostat, Stages Heat 3 Heat Pump or 2 Conventional, Stages Cool 2, Temp. Settings per Day 4,...More

  • Category : Wireless Thermostats
  • FOSTORIA
  • Electric Infrared Heater Electric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

  • Category : Electric Infrared Heaters
5 gal. Blue Propylene Glycol, Temp. Range -76° to
Fan Guard, 18 Gauge Galvanized Steel, Height 28-1/8",&
  • TM

    Grainger Choice

  • DAYTON
  • Fan Guard, 18 Gauge Galvanized Steel, Height 28-1/8", Width 28-1/8", Depth 22" Fan Guard
  • Item # 1WBU3
  • Mfr. Model # 1WBU3
  • Fan Guard, Material Galvanized Steel, 18 Gauge, Height 28-1/8 In., Width 28-1/8 In., Depth 22 In., For Use...More

  • Category : Fan Guards
Mechanical Manifold Gauge Set,4-Valve
20x20x1, Paint Collector Filter Pad, Synthetic Polyester, Packag
12" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP&
  • TM

    Grainger Choice

  • DAYTON
  • 12" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/20, Variable Number of Speeds Dayton Shutter Mount Exhaust Fan
  • Item # 1HLA2
  • Mfr. Model # 1HLA2
  • Shutter Mount Exhaust Fan, Blade Dia. 12 In., Number of Speeds Variable, Voltage 115V, CFM @ 0.000-In. SP...More

  • Category : Shutter Mounted Exhaust Fans
Refrigerant Charging or Recovery Scale
56" Blade Dia. Ceiling Fan, 290 RPM,120 Voltage, Numbe
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More