Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

703 Results Found that Include 783 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • OEM Blowers OEM Blowers
  • Multiple product options available

    Multiple product options available

  • Category : OEM Specialty Blowers
  • AIR KING
  • Wall Mount Fan Wall Mount Fan
  • Multiple product options available

    Wall Mount Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft....More

  • Category : Residential Wall Mount Fans
  • TM

    Grainger Choice

  • DAYTON
  • Round Axial Fan Round Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

  • Category : Axial Fans
  • TM

    Grainger Choice

  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

  • Category : Portable Electric Heaters
Access Door,9 In. W,5 In. H,GA,Steel
  • DUCTMATE
  • Access Door, 9 In. W, 5 In. H, GA, Steel Duct Access Door
  • Item # 6EKD6
  • Mfr. Model # GRD84F2GA
  • Duct Access Door, Rectangular, Door Width 9 In., Door Height 5 In., Material Steel, Finish Galvanized, Rough...More

  • Category : Grease Duct and Hi-Temp Access Doors
Chopped polyester Replacement Filter Mat, 5 PK,For Fan Size
Drain Clearing Gun, For Use With 3/8" to 3/4
Equipment pad,36 x 48 x 3 In Depth
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Mounting Frames DAYTON Mounting Frames
  • Multiple product options available

    Mounting Frame; Varies by Mounting Type, Frame Extends, Outside Height, Outside Width, Color and For Use With

  • Category : Electric Wall Heater Accessories
Ventilator,Turbine
  • MARADYNE
  • Compact Bolt-On Fans Compact Bolt-On Fans
  • Multiple product options available

    Compact Bolt-On Fan, Blade Dia. 6-1/2", Number of Speeds 2, Air Flow 280/220 cfm, Number of Blades 4 and Guard Material Chrome Plated Steel; Varies by Voltage

  • Category : DC Fans
Electric Actuator,20 to 125F,1.8VA
  • HONEYWELL
  • Electric Actuator, 20 to 125F, 1.8VA Electric Actuator
  • Item # 2HEZ5
  • Mfr. Model # ML6161B2024
  • Direct Coupled Damper Actuator, Floating, SPDT, Shaft Type Aluminum Hub, Two Set Screws, Torque 35 In-Lbs, 90...More

  • Category : Electric Actuators
Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C373
  • Mfr. Model # 2C373
  • Fan Blade, Blade Diameter 24 In, Air Flow @ 0.000 Inch Static Pressure 3145 CFM, Air Flow @ 0.125 Inch Static...More

  • Category : Aluminum Fan Blades
Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C370
  • Mfr. Model # 2C370
  • Aluminum Fan Blade, Diameter 24 In, Motor Power Rating 1/12 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E982
  • Mfr. Model # O10-1483
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

  • Category : Single Pressure Controls
Transformer Kit, Input V 24/120/240
  • HONEYWELL
  • Transformer Kit, Input V 24/120/240 Transformer Kit, Input V 24/120/240
  • Item # 1RZZ3
  • Mfr. Model # 50017460-001
  • Transformer Kit, Step Down, Height 4 In, Width 4 In, Depth 2 1/2 In, Electrical Connections Wire Nuts, Input...More

  • Category : Motorized Dampers Accessories
Propeller,Dia 22 In,30 Deg Pitch
  • REVCOR
  • Propeller, Dia 22 In, 30 Deg Pitch Propeller,Dia 22 In,30 Deg Pitch
  • Item # 4DLP9
  • Mfr. Model # ZS2203-30 L
  • Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 2982, Min HP 1/6, Max RPM...More

  • Category : Condenser Fan Blades
Refrig Ball Valve,3/4" ODF,650 psi
Evaporative Cooling Pad, 13" Width, 13" Depth, 20"
24x24x2 Activated Carbon Honeycomb Air Filter
  • TM

    Grainger Choice

  • AIR HANDLER
  • 24x24x2 Activated Carbon Honeycomb Air Filter Activated Carbon Honeycomb Air Filters
  • Item # 6W746
  • Mfr. Model # 6W746
  • Activated Carbon Honeycomb Air Filter, 24x24x2 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24...More

  • Category : Carbon Filters
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Electric Baseboard Heaters DAYTON Electric Baseboard Heaters
  • Multiple product options available

    Electric Baseboard Heater, 1 and 60; Varies by Housing Style, Primary Application, Voltage, BtuH Output, Mounting Type, Length, Depth and Color

  • Category : Electric Baseboard Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Fire Damper, Round Fire Damper, Round
  • Multiple product options available

    Multiple product options available

  • Category : Fire and Smoke Dampers
Replacement Blade, 30 In.
Liquid Level Sensor
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Liquid Level Sensor Liquid Level Sensor
  • Item # 4LZH4
  • Mfr. Model # 4LZH4
  • Liquid Level Sensor, Weight Empty (Lb.) 0.4, Width (In.) -, For Use With 4LZH2, 4LZH3 Recovery Cylinders, -,...More

  • Category : Refrigerant Recovery Cylinders
Portable Air Cleaner,UV,0.65 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Portable Air Cleaner, UV, 0.65 CFM Portable Air Cleaner,UV,0.65 CFM
  • Item # 2KXN9
  • Mfr. Model # 2KXN9
  • Portable Air Cleaner, UV, Air Flow 0.65 CFM, Sound Level dBA 15, Voltage 120, 60 Hz, 5 Watts, Height 9 9/16...More

  • Category : Air Cleaners
Replacement Motor,Use With 5AE69,6WZN4
Line Voltage Control,SPDT,Gray,Analog
  • TM

    Grainger Choice

  • DAYTON
  • Line Voltage Control, SPDT, Gray, Analog Line Voltage Control,SPDT,Gray,Analog
  • Item # 1UHH2
  • Mfr. Model # 1UHH2
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More