Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

776 Results Found that Include 927 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
12x24x15, MERV 13, Synthetic, Pocket Air Filter, 85% F
Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1 Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 4YE43
  • Mfr. Model # TH5110D1022
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,RC,C,Y,G,W-O/B, System...More

Electric Space Heater,Fan Forced,120V,
  • DAYTON
  • Electric Space Heater, Fan Forced, 120V, Electric Space Heater
  • Item # 3VU37
  • Mfr. Model # 3VU37
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/1000 Watts, Max. Surface...More

Electric Space Heater,Fan Forced,120V
  • AIR KING
  • Electric Space Heater, Fan Forced, 120V Electric Space Heater
  • Item # 3DZR7
  • Mfr. Model # 8945
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/900 Watts, Height 11-3/4...More

Electric Flat Panel Heater,Radiant,120V
  • SENGOKU
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 4NHG9
  • Mfr. Model # SP160
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 15 In.,...More

24x24x29, MERV 13, Synthetic, Pocket Air Filter, 85% F
Roof Repair Tape,2 Inx 50 Ft,60 Mil
  • ETERNABOND
  • Roof Repair Tape, 2 Inx 50 Ft, 60 Mil Roof Repair Tape,2 Inx 50 Ft,60 Mil
  • Item # 3GYE8
  • Mfr. Model # DS-2-50-60R
  • Roof Repair Tape, Size 2 Inx 50 Ft, 60 Mil Thick, Coverage 8.3 Square-Ft, Functional Cure 1 Hour, For Sealing...More

Furnace Control Board,OEM
  • ICM
  • Furnace Control Board, OEM Furnace Control Board,OEM
  • Item # 40N226
  • Mfr. Model # ICM286
  • Furnace Control Board, OEM Replacement, For Use With Residential, Commercial HVAC Equipment, Replaces Goodman...More

Round Axial Fan, 5-7/8" Width, 6-3/4" Height,
  • DAYTON
  • Round Axial Fan, 5-7/8" Width, 6-3/4" Height, 115VAC Voltage Round Axial Fan
  • Item # 4WT42
  • Mfr. Model # 4WT42
  • Axial Fan, Shape Round, CFM @ 0.000-In. SP 239, Voltage 115VAC, 0.23 Amps, 27 Watts, Electrical Connections...More

Diffuser,Sq,Ceiling,3Cone w/Insul 6-12In
  • GRAINGER APPROVED
  • Diffuser, Sq, Ceiling, 3Cone w/Insul 6-12In Diffuser,Sq,Ceiling,3Cone w/Insul 6-12In
  • Item # 4JRL3
  • Mfr. Model # 4JRL3
  • Ceiling 3-Cone Diffuser w/Insulation, Shape Square, Duct Size 6 to 12, Color White, Air Diffusion Pattern 360...More

Exhaust Air Flange,12 In Duct
  • MOVINCOOL
  • Exhaust Air Flange, 12 In Duct Exhaust Air Flange
  • Item # 36P694
  • Mfr. Model # 481170-0191
  • Exhaust Air Flange, Duct Dia. 12 In., Length 6 In., Width 16 In., For Use With CM25, Includes Wire Clamp and...More

Blower Whl,Dia 5 1/4 In,Width 6 In
  • REVCOR
  • Blower Whl, Dia 5 1/4 In, Width 6 In Blower Whl,Dia 5 1/4 In,Width 6 In
  • Item # 4GMG1
  • Mfr. Model # C525-600D R
  • Blower Wheel, Direct Drive, Double Inlet Forward Curve, Wheel Dia 5 1/4 In, Wheel Width 6 In, Bore Dia 1/2...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4LZ94
  • Mfr. Model # 4LZ94
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Damper,Roof Mount
  • DAYTON
  • Damper, Roof Mount Damper,Roof Mount
  • Item # 4HX68
  • Mfr. Model # 4HX68
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 27 x 27 In, Overall Size 29 x 29 In, Flange Width 1 In,...More

20x20x1, Paint Collector Filter Pad, High Solids Paper/Synt
Rotor Kit
  • DAYTON
  • Rotor Kit Rotor Kit
  • Item # 44F282
  • Mfr. Model # SP-KFA1000
  • Rotor Kit, 1/2 In. Thick, For Use With Grainger Item Number 3VE48,3VE49,3VE50,3VE51, Fits Brand Dayton

Blower Whl,Dia 7 5/8 In,Width 4 In
  • REVCOR
  • Blower Whl, Dia 7 5/8 In, Width 4 In Blower Whl,Dia 7 5/8 In,Width 4 In
  • Item # 4GMA1
  • Mfr. Model # B762-400HS R
  • Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 7 5/8 In, Wheel Width 4 In, Bore Dia 1/2...More

Access and Shut Off Valve,3/4 In Copper
  • PARKER
  • Access and Shut Off Valve, 3/4 In Copper Access and Shut Off Valve,3/4 In Copper
  • Item # 1ZRL1
  • Mfr. Model # QL171R-12-12
  • Access and Shut Off Valve, Front Seating Type, Connection 3/4 In, Wrought Copper per ASTM-B75 Alloy C12200...More

Vacuum Charging/Core Tool,1/4 In
Ball Valve Adapter,1/4 In MxF,45 Deg,PK3
Element
  • QMARK
  • Element Element
  • Item # 38XA85
  • Mfr. Model # 302012811
  • Element, For Use With Grainger Item Number 19PL37, 19PL38, For Use With Mfr. Model Number QWD12212, QWD1232,...More

Non-Oscillating, 6" Table Fan, 9.6 VDC Voltage, 2 Numb
  • DAYTON
  • Non-Oscillating, 6" Table Fan, 9.6 VDC Voltage, 2 Number of Speeds Table Fan
  • Item # 6WNZ7
  • Mfr. Model # 6WNZ7
  • Table Fan, Non-Oscillating, Blade Dia. 6 In., Number of Speeds 2, Air Flow 312/260 cfm, 1550/1280 RPM, Length...More

Damper,Backdraft,Wall Mount,19-3/4 In Sq
  • DAYTON
  • Damper, Backdraft, Wall Mount, 19-3/4 In Sq Damper,Backdraft,Wall Mount,19-3/4 In Sq
  • Item # 5NKN4
  • Mfr. Model # 5NKN4
  • Backdraft Damper, Wall Mount, Gravity Operated, Single Panel, Damper Size (In.) 17-1/2 X 17-1/2, Overall Size...More

Line Voltage T-Stat,35 to 95 F,SPST
  • DAYTON
  • Line Voltage T-Stat, 35 to 95 F, SPST Line Voltage T-Stat,35 to 95 F,SPST
  • Item # 2NNR8
  • Mfr. Model # 2NNR8
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open On Rise, Number of Switches 1, Control Range...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More