Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

821 Results Found that Include 957 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
16" Oscillating Wall Mount Fan, 1510/1380/1190 cfm
  • AIR KING
  • 16" Oscillating Wall Mount Fan, 1510/1380/1190 cfm Air Flow, 120 Voltage Wall Mount Fan
  • Item # 4C631
  • Mfr. Model # 9016
  • Wall Mount Fan, Oscillating, Number of Speeds 3, Blade Dia. 16 In., Air Flow 1510/1380/1190 cfm, Voltage 120,...More

  • Category : Residential Wall Mount Fans
  • AIR KING
  • 3-Speeds 120V Residential Oscillating Pedestal Fans 3-Speeds 120V Residential Oscillating Pedestal Fans
  • Multiple product options available

    Residential Pedestal Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Blade...More

  • Category : Residential Pedestal Fans
Non-Oscillating, 20" Portable Pivot Fan, 120V Voltage, 3&#x
  • AIR KING
  • Non-Oscillating, 20" Portable Pivot Fan, 120V Voltage, 3 Number of Speeds Portable Pivot Fan
  • Item # 4CH68
  • Mfr. Model # 9500
  • Portable Pivot Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2470/2055/1570 cfm,...More

  • Category : Floor and Table Fans
Condensate Pan Treatment,20 to 50 t
  • DIVERSITECH
  • Condensate Pan Treatment, 20 to 50 t Condensate Pan Treatment,20 to 50 t
  • Item # 3HAH2
  • Mfr. Model # FLOW-PLUS-125
  • Condensate Pan Treatment, Gel Tablet, Size 1.25 lb. Tub, Color -, Application Minimizes the Accumulation of...More

  • Category : Condensate Pan Treatments
Electric Space Htr,Fan Forced,120V
  • TM

    Grainger Choice

  • DAYTON
  • Electric Space Htr, Fan Forced, 120V Electric Space Heater
  • Item # 1VNW9
  • Mfr. Model # 1VNW9
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/1000/650 Watts, Max....More

  • Category : Portable Electric Heaters
Water Filter
  • FRIGIDAIRE
  • Water Filter Water Filter
  • Item # 28YR08
  • Mfr. Model # WF3CB
  • Water Filter, Fits Brand Frigidaire, Electrolux, Westinghouse, Kelvinator, Sears, Kenmore and others, Type...More

  • Category : Parts
Electric Baseboard Heater, Residential, Voltage 120, Amps AC
  • TM

    Grainger Choice

  • DAYTON
  • Electric Baseboard Heater, Residential, Voltage 120, Amps AC 6.3, 1 Phase, BtuH 2560 DAYTON Electric Baseboard Heaters
  • Item # 3UG77
  • Mfr. Model # 3UG77
  • Electric Baseboard Heater, Conventional, Residential, Voltage 120, 1 Phase, BtuH Output 2560, Mounting Type...More

  • Category : Electric Baseboard Heaters
Ventilator,Turbine,6in
Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 2C365
  • Mfr. Model # 2C365
  • Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/15 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Steel Air Circulator Guard,27" Guard Dia., For Use Wit
  • TM

    Grainger Choice

  • DAYTON
  • Steel Air Circulator Guard, 27" Guard Dia., For Use With 48 and 56 Frame Motors Air Circulator Guard
  • Item # 2ATB9
  • Mfr. Model # 2ATB9
  • Air Circulator Guard, Blade Dia. 24 In., Guard Dia. 27 In., For Use With 48 and 56 Frame Motors, Guard...More

  • Category : Air Circulator Guards
Speed Control,10 Amps
  • TM

    Grainger Choice

  • DAYTON
  • Speed Control, 10 Amps Speed Control,10 Amps
  • Item # 48C173
  • Mfr. Model # 48C173
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 10, Max. Wattage 1200, Switch Color Black, Plate...More

  • Category : Fan Speed Control
24x24x29, MERV 14, Synthetic, Pocket Air Filter, 95% F
Temperature Control
  • WHITE RODGERS
  • Temperature Control Temperature Control
  • Item # 1RC43
  • Mfr. Model # 1609-101
  • Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPST, Switch Action Close on Rise,...More

  • Category : Line Voltage Programmable Thermostats
Plastic Condensate Drain Pan,36x60
Low V T-Stat,Stages Heat 2,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 2, Stages Cool 1 Low V T-Stat,Stages Heat 2,Stages Cool 1
  • Item # 2HFF8
  • Mfr. Model # TH3210D1004
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Terminal Designations R,C,Y,G,O,B,AUX,E,L, System...More

  • Category : Low Voltage Non-Programmable Thermostats
Noninsulated Flexible Duct,12 In. Dia.
  • ATCO
  • Noninsulated Flexible Duct, 12 In. Dia. Noninsulated Flexible Duct
  • Item # 5E290
  • Mfr. Model # 05102512
  • Noninsulated Flexible Duct, UPC Number 50, Inside Dia. 12 In., Wall Thickness 1/8 In., Vapor Transmission...More

  • Category : Flexible Ducts
Line Volt Mechanical Tstat,120 to 240VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4E047
  • Mfr. Model # A19ABC-24E
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 2C368
  • Mfr. Model # 2C368
  • Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/10 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
  • TM

    Grainger Choice

  • AIR HANDLER
  • Minipleat Air Filter Minipleat Air Filter
  • Multiple product options available

    Multiple product options available

  • Category : Mini-Pleat Filters
Round Axial Fan, 5-15/16" Width, 6-3/4" Height,&#
  • TM

    Grainger Choice

  • DAYTON
  • Round Axial Fan, 5-15/16" Width, 6-3/4" Height, 115VAC Voltage Round Axial Fan
  • Item # 2RTK7
  • Mfr. Model # 2RTK7
  • Axial Fan, Shape Round, CFM @ 0.000-In. SP 200, Voltage 115VAC, Amps 0.48, Watts 36, Electrical Connections...More

  • Category : Axial Fans
Diffuser,Egg Crate,Duct Size 22 x 22 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Diffuser, Egg Crate, Duct Size 22 x 22 In. Diffuser,Egg Crate,Duct Size 22 x 22 In.
  • Item # 4MJW6
  • Mfr. Model # 4MJW6
  • Egg Crate Diffuser, Shape Square, Duct Size 22 x 22, Material Aluminum, Color White, Finish Enamel, Width...More

  • Category : Diffusers
Line Volt Mechanical Tstat,110 to 125VAC
  • COLUMBUS ELECTRIC
  • Line Volt Mechanical Tstat, 110 to 125VAC Line Volt Mechanical Tstat,110 to 125VAC
  • Item # 11Z436
  • Mfr. Model # KTO-121B
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Lubricant,Alkylbenzene,1 gal
Cold Air Nozzle Kit,12 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cold Air Nozzle Kit, 12 In L Cold Air Nozzle Kit
  • Item # 13C658
  • Mfr. Model # GAC02200
  • Cold Air Nozzle Kit, Duct Dia. 5 In., Length 12 In., For Use With 13C674, Includes Nozzle, Damper Base,...More

  • Category : Portable Air Conditioner Accessories
Cap,Vent,4 In
  • TM

    Grainger Choice

  • DAYTON
  • Cap, Vent, 4 In Cap,Vent,4 In
  • Item # 3TZ72
  • Mfr. Model # 3TZ72
  • Vent Cap, Fits Duct Size 4 In, Cap Height 8 3/8 In, Cap Width 8 1/4 In, Construction Material Galvanized...More

  • Category : Vent Caps
Line Voltage T-Stat,0 to 120 F,SPDT
  • TM

    Grainger Choice

  • DAYTON
  • Line Voltage T-Stat, 0 to 120 F, SPDT Line Voltage T-Stat,0 to 120 F,SPDT
  • Item # 2NNR6
  • Mfr. Model # 2NNR6
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More