Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

801 Results Found that Include 986 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electric Space Htr,Fan Forced,120V
  • DAYTON
  • Electric Space Htr, Fan Forced, 120V Electric Space Heater
  • Item # 1VNW9
  • Mfr. Model # 1VNW9
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/1000/650 Watts, Max....More

12" Oscillating Wall Mount Fan, 940/800/700 cfm A
  • AIR KING
  • 12" Oscillating Wall Mount Fan, 940/800/700 cfm Air Flow, 120 Voltage Wall Mount Fan
  • Item # 4C630
  • Mfr. Model # 9012
  • Wall Mount Fan, Oscillating, Number of Speeds 3, Blade Dia. 12 In., Air Flow 940/800/700 cfm, Voltage 120, 60...More

Balancing Damper,Round, 12 In,Diameter
  • DAYTON
  • Balancing Damper, Round, 12 In, Diameter Balancing Damper,Round, 12 In,Diameter
  • Item # 2TFY1
  • Mfr. Model # 2TFY1
  • Round Balancing Damper, Manual Single Blade, Damper Dia 11 7/8 In, Frame Depth 6 3/8 In, Duct Dia 12 In,...More

Wall Cap
  • BROAN
  • Wall Cap Wall Cap
  • Item # 4C849
  • Mfr. Model # 641
  • Wall Cap, Fits Duct Size 6 In, Construction Material Aluminum, For Use With Vent Terminations, Includes...More

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

Unvrsl Thermostat Guard,Silver,Steel
  • JOHNSON CONTROLS
  • Unvrsl Thermostat Guard, Silver, Steel Universal Thermostat Guard
  • Item # 20RG67
  • Mfr. Model # GRD10-1R
  • Universal Thermostat Guard, Silver, Probe Resistance No, Steel, Inside Depth 2-17/32 In., Inside Height 6-1/5...More

Replacement Wicks, L 3 In,PK6
20x20x1, Paint Collector Filter Pad, Standard Capacity Paper,&#x
Fan Time Delay Switch
  • DAYTON
  • Fan Time Delay Switch Fan Time Delay Switch
  • Item # 1VLD6
  • Mfr. Model # 1VLD6
  • Fan Time Delay Switch, For Use With 3E402A-3E405A(B, D), 3E226B&3E227B(C, E), 3E239B&3E240B(C, E),...More

Bath Fan Upgrade Kit
  • BROAN
  • Bath Fan Upgrade Kit Bath Fan Upgrade Kit
  • Item # 1CVA5
  • Mfr. Model # 690
  • Bath Fan Upgrade Kit, Depth 11 1/8 In., Height 5 In, Width 9 5/8 In, Cuts Sound Levels up to 50% and Boosts...More

Line Volt Mechanical Tstat,24 to 277VAC
  • PECO
  • Line Volt Mechanical Tstat, 24 to 277VAC Line Volt Mechanical Tstat,24 to 277VAC
  • Item # 4E636
  • Mfr. Model # TF115-001
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Water Level Probe
16" Backdraft Damper / Wall Shutter, Front Flange,
  • DAYTON
  • 16" Backdraft Damper / Wall Shutter, Front Flange, 16-1/2" x 16-1/2" Opening Required Backdraft Damper / Wall Shutter, Front Flange
  • Item # 3HHN6
  • Mfr. Model # 3HHN6
  • Backdraft Damper / Wall Shutter, Front Flange, Fits Fan Dia. 16 In., Overall Square 19 In., Opening Required...More

Line Voltage T-Stat,-30 to 90 F,SPST
  • DAYTON
  • Line Voltage T-Stat, -30 to 90 F, SPST Line Voltage T-Stat,-30 to 90 F,SPST
  • Item # 2NNR5
  • Mfr. Model # 2NNR5
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1, Control...More

Protect Linear Limit
  • DAYTON
  • Protect Linear Limit Protect Linear Limit
  • Item # 23TD54
  • Mfr. Model # 4520-0011-001
  • Protect Linear Limit, For Use With Grainger Item Number 2YU67, 2YU68, 2YU70, 2YU71, 2YU74, 2YU75, 3UF83,...More

Thermostat,Unit,208/240/277V,60 Hz
Galvanized Steel Axial Duct Booster, Fits Duct Dia. 6"
  • TJERNLUND
  • Galvanized Steel Axial Duct Booster, Fits Duct Dia. 6", Voltage 120V Axial Duct Booster
  • Item # 5C963
  • Mfr. Model # EF-6
  • Axial Duct Booster, Housing Material Galvanized Steel, Fits Duct Dia. 6 In., Voltage 120V, Max. Amps 0.40,...More

Chopped polyester Replacement Filter Mat, 5 PK,For Fan Size
Blower Whl,Dia 4 3/4 In,Width 2 1/2 In
Blower Whl,Dia 5 3/4 In,Width 4 In
  • REVCOR
  • Blower Whl, Dia 5 3/4 In, Width 4 In Blower Whl,Dia 5 3/4 In,Width 4 In
  • Item # 4DMC2
  • Mfr. Model # Q575-400S L
  • Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 5 3/4 In, Wheel Width 4 In, Bore Dia 1/2...More

Blower Whl,Dia 5 3/4 In,Width 4 In
  • REVCOR
  • Blower Whl, Dia 5 3/4 In, Width 4 In Blower Whl,Dia 5 3/4 In,Width 4 In
  • Item # 4DMC1
  • Mfr. Model # Q575-400S R
  • Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 5 3/4 In, Wheel Width 4 In, Bore Dia 1/2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More