Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

984 Results Found that Include 1,220 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
24x24x18, MERV 14, Synthetic, Pocket Air Filter, 95% F
  • AIR HANDLER
  • MERV 13 Pleated Air Filters MERV 13 Pleated Air Filters
  • Multiple product options available

    Slim-format 100% synthetic media filters let you upgrade from medium-efficiency pleated filtration with no need to invest in expensive new equipment. Designed to meet...More

Filter,Replace Core
24x24x12, MERV 13, Synthetic, Pocket Air Filter, 85% F
Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number o
  • AIR KING
  • Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number of Speeds Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number of Speeds
  • Item # 4CH71
  • Mfr. Model # 9723
  • Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2163/1900/1463 cfm, 1220/1075/855...More

Blower Assembly
Wall/ceiling Bracket
  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

Flat Panel Heater,Radiant,120V,400W
  • DAYTON
  • Flat Panel Heater, Radiant, 120V, 400W Electric Flat Panel Heater
  • Item # 34CF04
  • Mfr. Model # 34CF04
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 400 Watts, Height 14-7/8 In.,...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1 Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 6WU96
  • Mfr. Model # TH3110D1008
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,RC,Y,W,G,O,B, System Switching...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • WHITE-RODGERS
  • Low V T-Stat, Stages Heat 1, Stages Cool 1 Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 2NY20
  • Mfr. Model # 1F86-344
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations RH,RC,C,Y,W,G,O,B, System...More

Electric Sequencer,4 Switch,1-110 Sec
  • GRAINGER APPROVED
  • Electric Sequencer, 4 Switch, 1-110 Sec Electric Sequencer,4 Switch,1-110 Sec
  • Item # 6UEF0
  • Mfr. Model # 6UEF0
  • Electric Sequencer, Number of Switches 4, Number of Timings 2, Height (In.) 1-7/8, Width (In.) 3-1/4, Depth...More

Perforated Return Lay-In T-Bar 6 to12 In
  • GRAINGER APPROVED
  • Perforated Return Lay-In T-Bar 6 to12 In Perforated Return Diffuser
  • Item # 4MJU7
  • Mfr. Model # 4MJU7
  • Perforated Return Diffuser, Shape Square, Duct Size 6 to14, Material Steel, Color White, Finish Enamel, Air...More

ABS Plastic Exhaust Filter, 1 EA
  • RITTAL
  • ABS Plastic Exhaust Filter, 1 EA Exhaust Filter
  • Item # 6YDN7
  • Mfr. Model # 3237200
  • Exhaust Filter, Height (In.) 4-3/5, Width (In.) 4-3/5, Depth (In.) 2/3, Material ABS Plastic, UL And cUL...More

Replacement Motor
High Capacity Thermostatic Actuator
Hinged Duct Access Door,14 In.,Square
  • DAYTON
  • Hinged Duct Access Door, 14 In., Square Hinged Duct Access Door
  • Item # 2TFX6
  • Mfr. Model # 2TFX6
  • Hinged Duct Access Door, Square, Door Width 14 In., Door Height 14 In., Material Steel, Finish Galvanized,...More

High Limit Switch
  • DAYTON
  • High Limit Switch High Limit Switch
  • Item # 1VLD7
  • Mfr. Model # 1VLD7
  • High Limit Switch, For Use With 4LX51-4LX68(A), 4DG26-4DG45, 3E228A-3E237A(B, D), 3E241A-3E247A(B, D),...More

  • GRAINGER APPROVED
  • Self Regulating Heating Cable Self Regulating Heating Cable
  • Multiple product options available

    Self Regulating Heating Cable and Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03; Varies by Mounting Location, Cable Length, Max. Circuit Length...More

Motor .9A
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
  • WHITE-RODGERS
  • Low Voltage Thermostat, Stages Cool 1, Stages Heat 1 Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
  • Item # 2TE32
  • Mfr. Model # 1E78-151
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-2,...More

Filter/Dryer,1/2 In
  • PARKER
  • Filter/Dryer, 1/2 In Filter/Dryer,1/2 In
  • Item # 6X586
  • Mfr. Model # 164S
  • Liquid Line Filter Dryer, 75/25 Dessicant Blend, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Oscillating, 12" Table Fan, 120V Voltage, 3 Number of&
  • AIR KING
  • Oscillating, 12" Table Fan, 120V Voltage, 3 Number of Speeds Table Fan
  • Item # 4DA35
  • Mfr. Model # 9102
  • Table Fan, Oscillating, Blade Dia. 12 In., Number of Speeds 3, Air Flow 930/780/620 cfm, 1450/1300/1090 RPM,...More

Two-Way,1/2 In NPT Valve,1.9 Cv
  • HONEYWELL
  • Two-Way, 1/2 In NPT Valve, 1.9 Cv Two-Way,1/2 In NPT Valve,1.9 Cv
  • Item # 4ATC9
  • Mfr. Model # V5862A2054
  • Threaded Globe Valve, Two-way, Cartridge, Connection Type/Size (F)NPT 1/2 In, Coefficient of Volume 1.9, Safe...More

Filter Bag 6.5 cu. ft.
Bi-Flow Filter-Dryer,ODF,Cap. 16 cu. in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More