Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

528 Results Found that Include 670 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mounting Bracket For Use With Dayton Yoke-Mounted Air Circu
Condensate Pan Treatment,30 Ton,Pad
Liquid Evaporator Cleaner, 1 gal., Green Color, 1 EA
  • NU-CALGON
  • Liquid Evaporator Cleaner, 1 gal., Green Color, 1 EA Evaporator Cleaner
  • Item # 1ANJ3
  • Mfr. Model # 4168-08
  • Evaporator Cleaner, Liquid, Size 1 gal., Color Green, Application For Evaporator Coils, Characteristics...More

  • Category : Coil Cleaners
Liquid Drain Cleaner, 1 gal., Straw Color, 1 EA
Pleated Filter,25 In. W,5 In. D,20 In. H
Oscillating, 1-1/2" Table Fan, 120V Voltage, 2 Number&
  • AIR KING
  • Oscillating, 1-1/2" Table Fan, 120V Voltage, 2 Number of Speeds Table Fan
  • Item # 1EFV8
  • Mfr. Model # 9400
  • Table Fan, Oscillating, Blade Dia. 1-1/2 In., Number of Speeds 2, Air Flow 56/47 cfm, 2600/2300 RPM,...More

  • Category : Floor and Table Fans
Blade,Fan,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 12 In Blade,Fan,12 In
  • Item # 2C855
  • Mfr. Model # 2C855
  • Aluminum Fan Blade, Diameter 12 In, Motor Power Rating 1/70 HP, Bore Size 3/8 Inch, CW, 1050 RPM

  • Category : Aluminum Fan Blades
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • Category : Axial Fans
Relay,Magnetic,DPST,Coil 120V
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Relay, Magnetic, DPST, Coil 120V Relay,Magnetic,DPST,Coil 120V
  • Item # 5MMA6
  • Mfr. Model # 5MMA6
  • Relay, Magnetic, Coil Volts 120, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

  • Category : HVAC Relays
24x12x29, MERV 13, Synthetic, Pocket Air Filter, 85% F
Low V T-Stat,Stages Heat 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1 Low V T-Stat,Stages Heat 1
  • Item # 14A003
  • Mfr. Model # TH1100DH1004
  • Low Voltage Thermostat, Stages Heat 1, Terminal Designations R,C,W, System Switching Heat-Off, Display...More

  • Category : Low Voltage Non-Programmable Thermostats
Line Volt Mechanical Tstat,120 to 277VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E831
  • Mfr. Model # T498A1778
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Non-Oscillating, 9" Portable Pivot Fan, 120V Voltage, 3
  • AIR KING
  • Non-Oscillating, 9" Portable Pivot Fan, 120V Voltage, 3 Number of Speeds Portable Pivot Fan
  • Item # 4TM65
  • Mfr. Model # 9530
  • Portable Pivot Fan, Non-Oscillating, Blade Dia. 9 In., Number of Speeds 3, Air Flow 700/610/520 cfm,...More

  • Category : Floor and Table Fans
20x25x2,Mesh Filter, Galvanized Steel
  • TM

    Grainger Choice

  • AIR HANDLER
  • 20x25x2, Mesh Filter, Galvanized Steel Mesh Filter, Galvanized Steel Baffle
  • Item # 4C409
  • Mfr. Model # 4C409
  • Mesh Filter, Baffle Material Galvanized Steel, 20x25x2 Nominal Filter Size, Nominal Height 20 In., Nominal...More

  • Category : Washable Metal Air Filters
reusable poly cover,ducts w/elastic,PK25
Noninsulated Flexible Duct,6 In. Dia.
  • WESTAFLEX
  • Noninsulated Flexible Duct, 6 In. Dia. Noninsulated Flexible Duct
  • Item # 5C201
  • Mfr. Model # 2513
  • Noninsulated Flexible Duct, Inside Dia. 6 In., Wall Thickness 1/8 In., Vapor Transmission 0.05, Material...More

  • Category : Flexible Ducts
Refrigeration Lubricant,POE,1 qt
Vent Boot Hanger,Sq to Rnd,12 x 12,Dia 8
  • SPEEDI-BOOT
  • Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia 8 Vent Boot Hanger,Sq to Rnd,12 x 12,Dia 8
  • Item # 4NXF8
  • Mfr. Model # SBH-12128 SRA
  • Vent Boot Hanger, Square to Round Adapter, Duct Size 12 x 12 In., Collar Dia. 8 In., Construction Material 23...More

  • Category : Register Boots
Regulator Maxitrol 3 6 In Wc
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Regulator Maxitrol 3 6 In Wc Regulator Maxitrol 3 6 In Wc
  • Item # 24HP04
  • Mfr. Model # 103406-01
  • Regulator Maxitrol 3 6 In Wc, Fits Brand DESA

  • Category : Parts
Commercial Dial Oven
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Commercial Dial Oven Commercial Dial Oven
  • Item # 23UN82
  • Mfr. Model # 40-372
  • Commercial Dial Oven, For Use With Mfr. Model Number South Bend 1160533 Commercial Dial, Includes Set Screw

  • Category : Parts
Blade,Fan,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 12 In Blade,Fan,12 In
  • Item # 2C683
  • Mfr. Model # 2C683
  • Fan Blade, Blade Diameter 12 In, Air Flow @ 1050 RPM 950 CFM, Air Flow @ 1550 RPM 1430 CFM, Power Rating @...More

  • Category : Aluminum Fan Blades
Blade,Fan,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 12 In Blade,Fan,12 In
  • Item # 4C348
  • Mfr. Model # 4C348
  • Aluminum Fan Blade, Diameter 12 In, Motor Power Rating 1/250 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Steel Air Circulator Guard,19" Guard Dia., For Use Wit
  • TM

    Grainger Choice

  • DAYTON
  • Steel Air Circulator Guard, 19" Guard Dia., For Use With 48" Frame Motors Air Circulator Guard
  • Item # 2ATB6
  • Mfr. Model # 2ATB6
  • Air Circulator Guard, Blade Dia. 16 In., Guard Dia. 19 In., For Use With 48 In. Frame Motors, Guard Material...More

  • Category : Air Circulator Guards
  • TM

    Grainger Choice

  • DAYTON
  • Fire Damper, Square Fire Damper, Square
  • Multiple product options available

    Multiple product options available

  • Category : Fire and Smoke Dampers
Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 2KFX9
  • Mfr. Model # 1E30N-910
  • Low Voltage Thermostat, Terminal Designations RH, W, System Switching No, Fan Switching No, Automatic...More

  • Category : Low Voltage Mechanical Thermostats
Clear1 Cleaner
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More