Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

461 Results Found that Include 580 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

CO2 Cartridges
  • DIVERSITECH
  • CO2 Cartridges CO2 Cartridges
  • Item # 1GDL8
  • Mfr. Model # GGC-12
  • CO2 Cartridges, Color Chrome, Max. Working Pressure 1200 psi, Use with Charles Gallo(TM) Drain Gun, Package...More

Permanent Power Connection Kit, For Use With Winter Guard&#
Liquid Drain Cleaner, 1 gal., Straw Color, 1 EA
  • AIR KING
  • Table Fan Table Fan
  • Multiple product options available

    Table Fan, Oscillating, 60, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade...More

Damper,Roof Mount
  • DAYTON
  • Damper, Roof Mount Damper,Roof Mount
  • Item # 4HX65
  • Mfr. Model # 4HX65
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 15 x 15 In, Overall Size 17 x 17 In, Flange Width 1 In,...More

Strip Heater, Parallel, 1200°F, 240, Watts 500, Overall
  • TEMPCO
  • Strip Heater, Parallel, 1200°F, 240, Watts 500, Overall Length 14" Strip Heater, 240V, 500 Watts
  • Item # 2XEF4
  • Mfr. Model # CSH00176
  • Strip Heater, Voltage 240, Terminals Parallel, Overall Length 14 In., Mounting Dimension 13 In., 500 Watts,...More

Actuator Mounting Kit
  • JOHNSON CONTROLS
  • Actuator Mounting Kit Actuator Mounting Kit
  • Item # 41P842
  • Mfr. Model # VG7000-1003
  • Actuator Mounting Kit, For Use With Mfr. No. VG7000 1/2 In. and 3/4 In. V3000 Linkage, 9-13, Includes Spring,...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1 Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 2HFF4
  • Mfr. Model # TH1110DV1009/U
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,C,Y,W,G, System Switching...More

Smoke Emitter,4 Minutes,PK5
  • REGIN
  • Smoke Emitter, 4 Minutes, PK5 Smoke Emitter,4 Minutes,PK5
  • Item # 3KLZ3
  • Mfr. Model # S105
  • Smoke Emitter, 4 Minutes, Smoke Is Generated By Chemical Reaction, Contains No Explosive Materials And Leaves...More

SPST Thermostat
Return Air Filter Grille,14x25 In,White
  • GRAINGER APPROVED
  • Return Air Filter Grille, 14x25 In, White Return Air Filter Grille,14x25 In,White
  • Item # 4MJT4
  • Mfr. Model # 4MJT4
  • Return Air Filter Grille, Removable Face, Overall Height 27.57 In, Overall Width 16.57 In, Depth 1.13 In, Max...More

Hot Surface Ignitor
Potential Relay,35A,Pick Up 260 to 275
  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 260 to 275 Potential Relay,35A,Pick Up 260 to 275
  • Item # 5MLZ4
  • Mfr. Model # 5MLZ4
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 260 to 275, Hold 500, Drop Out 135...More

Duct Free Bathroom Fan,1A
  • BROAN
  • Duct Free Bathroom Fan, 1A Duct Free Bathroom Fan,1A
  • Item # 1UCF2
  • Mfr. Model # 682
  • Duct Free Bathroom Fan, CFM @ 0.100-In. SP -, Sones @ 0.100-In. SP @ 5 Ft. -, Horizontal Discharge, Voltage...More

Duct,Transition
  • BROAN
  • Duct, Transition Duct,Transition
  • Item # 4TP55
  • Mfr. Model # 423
  • Transition Duct, Duct Size 4 1/2 x 18 1/2 to 10 In Round, Height 8 In, Construction Material 30-gauge...More

Liquid Condenser or Evaporator Cleaner, 1 gal., Pink Color,
Birdscreen,13 1/2 In
  • DAYTON
  • Birdscreen, 13 1/2 In Birdscreen,13 1/2 In
  • Item # 4YY80
  • Mfr. Model # 4YY80
  • Birdscreen, Concentric Ring Type, Zinc Plated Finish, Wire Spacing OC 3/4 In., Protects Fan from Birds, Small...More

Copper Saddle Valve,1/2,PK3
Element Terminal Bushing
Vent Boot Hanger,Oval,6 x 10 x 4.5
  • SPEEDI-BOOT
  • Vent Boot Hanger, Oval, 6 x 10 x 4.5 Vent Boot Hanger,Oval,6 x 10 x 4.5
  • Item # 4NXE2
  • Mfr. Model # SBH-6106 WS
  • Vent Boot Hanger, Wall Stack-Oval, Duct Size 6 x 10 In., Collar Dia. 6 In., Construction Material 23 ga....More

Return Air Filter Grille,14x20 In,White
  • GRAINGER APPROVED
  • Return Air Filter Grille, 14x20 In, White Return Air Filter Grille,14x20 In,White
  • Item # 4JRT5
  • Mfr. Model # 4JRT5
  • Return Air Filter Grille, Removable Face, Overall Height 22.57 In, Overall Width 16.57 In, Depth 1.13 In, Max...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E816
  • Mfr. Model # 2E816
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Return Air Filter Grille,14x24 In,White
  • GRAINGER APPROVED
  • Return Air Filter Grille, 14x24 In, White Return Air Filter Grille,14x24 In,White
  • Item # 4MJT7
  • Mfr. Model # 4MJT7
  • Return Air Filter Grille, Removable Face, Overall Height 16.57 In, Overall Width 26.57 In, Depth 1.13 In, Max...More

Quick Coupler,Low Loss,1/4 In MxF,90 Deg
Hinged Duct Access Door,12 In.,Square
  • DAYTON
  • Hinged Duct Access Door, 12 In., Square Hinged Duct Access Door
  • Item # 2TFX5
  • Mfr. Model # 2TFX5
  • Hinged Duct Access Door, Square, Door Width 12 In., Door Height 12 In., Material Steel, Finish Galvanized,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More