Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

564 Results Found that Include 754 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • AIR HANDLER
  • MERV 8 Pleated Air Filters MERV 8 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold...More

Variable Speed Control
  • BROAN
  • Variable Speed Control Variable Speed Control
  • Item # 4C331
  • Mfr. Model # 57V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color Ivory, Height 4 In,...More

Speed Control,6 Amps
  • DAYTON
  • Speed Control, 6 Amps Speed Control,6 Amps
  • Item # 48C172
  • Mfr. Model # 48C172
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate...More

Liquid Evaporator Cleaner, 1 gal., Clear Color, 1 EA
  • NU-CALGON
  • Liquid Evaporator Cleaner, 1 gal., Clear Color, 1 EA Evaporator Cleaner
  • Item # 2RZW2
  • Mfr. Model # 4166-08
  • Evaporator Cleaner, Liquid, Size 1 gal., Color Clear, Application Evaporator Coils in Small Air Conditioners,...More

Condensate Pan Treatment,200 Tab,White
PIERCING VALVE
Cord Set With 3-Prong Plug, 1 EA
  • DAYTON
  • Cord Set With 3-Prong Plug, 1 EA Cord Set With 2-Prong Plug
  • Item # 4YD81
  • Mfr. Model # 4YD81
  • Cord Set With 3-Prong Plug, Voltage 115, NEMA Plug Configuration 5-15P with Ground Lead , Length (In.) 72,...More

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

Liquid Scale Remover, 1 gal., Reddish Orange
1 gal. Bacteriastat, Clear Liquid
12x24x22, MERV 13, Synthetic, Pocket Air Filter, 85% F
Ball Valve Adapter Hose ,6 In,Yellow
  • Ball Valve Adapter Hose , 6 In, Yellow Ball Valve Adapter Hose ,6 In,Yellow
  • Item # 4PDG3
  • Mfr. Model # 4PDG3
  • Ball Valve Adapter Hose, Connection Size 1/4 In. Male x 1/4 In. Female, 30 Degrees Angle, Number of Hoses 1,...More

Dryer,Liquid Line
  • PARKER
  • Dryer, Liquid Line Dryer,Liquid Line
  • Item # 6X590
  • Mfr. Model # 620
  • Spun Copper Filter Dryer, With Charging Valve, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity...More

Aluminum Ceiling Fan Downrod, 18" Length,For Use With
High Volt Wire,18 In
  • DAYTON
  • High Volt Wire, 18 In High Volt Wire,18 In
  • Item # 24KR77
  • Mfr. Model # HVW-18
  • High Voltage Wire, For Use With Grainger Item Number 3E132E, 3E133E, 3E134E, 3E460C, 3E461C, 3E462C, 5VD61A,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU48
  • Mfr. Model # 4PU48
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

Duct Access Door,11-11/16 In.,Square
  • PHILLIPS-AIRE
  • Duct Access Door, 11-11/16 In., Square Duct Access Door
  • Item # 3ZW01
  • Mfr. Model # FSA-100-12
  • Duct Access Door, Square, Door Width 11-11/16 In., Rough Opening Width 11-1/2 In., Rough Opening Height...More

Bearing Kit,Self Aligning,3/4 In Dia,Pk2
  • GRAINGER APPROVED
  • Bearing Kit, Self Aligning, 3/4 In Dia, Pk2 Bearing Kit,Self Aligning,3/4 In Dia,Pk2
  • Item # 5VZU4
  • Mfr. Model # 5VZU4
  • Bearing Kit,Self Aligning,Lubricated Sleeve,Dia. (In.) 3/4,Insulator O.D. (In.) 2.04,Max. HP 3/4,Max. RPM...More

  • AIR HANDLER
  • MERV 7 Pleated Air Filters MERV 7 Pleated Air Filters
  • Multiple product options available

    Improve your facility's air quality and still keep air resistance within reasonable operating limits. Standard capacity wire-backed synthetic-media filters are as much...More

Gel Filled End Seal Kit, For Use With Winter Guard
Pneumatic Thermostat Kit, Single
  • JOHNSON CONTROLS
  • Pneumatic Thermostat Kit, Single Pneumatic Thermostat Kit, Single
  • Item # 38Y147
  • Mfr. Model # T-4000-610
  • Pneumatic Thermostat Conversion Kit, Single, Color Beige, Size 1 In.L x 2-1/2 In.H x 5 In.D, For Use With...More

Low V Mechanical Tstat,40 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 40 to 90F, White Low V Mechanical Tstat,40 to 90F,White
  • Item # 1UHE9
  • Mfr. Model # 1UHE9
  • Low Voltage Thermostat, Terminal Designations RH,C,W, System Switching No, Fan Switching No, Automatic...More

Wiring Harness,120 Volts
Extension Handle,Fiberglass,6 Ft
Copper Saddle Valve,1/4,PK5
Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air Sensing Switch,Air Sensing
  • Item # 4XB70
  • Mfr. Model # RFS-4150
  • Air Sensing Switch, General Purpose, SPDT, Pressure Setting Range 0.12-5.0 In WC, Integral Barbed Sample Line...More

Ignitor,Lead 4 1/2 In,120V,4.75 Amps
  • ROBERTSHAW
  • Ignitor, Lead 4 1/2 In, 120V, 4.75 Amps Ignitor,Lead 4 1/2 In,120V,4.75 Amps
  • Item # 1TGF3
  • Mfr. Model # 41-408
  • Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Molex Amp...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More