Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

526 Results Found that Include 689 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Non-Oscillating, 6" Clip On Fan, 120V Voltage, 2 Numbe
  • AIR KING
  • Non-Oscillating, 6" Clip On Fan, 120V Voltage, 2 Number of Speeds Clip On Fan
  • Item # 6C507
  • Mfr. Model # 9145
  • Clip On Fan, Non-Oscillating, Blade Dia. 6 In., Number of Speeds 2, Air Flow 190/90 cfm, 2020/1740 RPM,...More

  • AIR HANDLER
  • MERV 8 Pleated Air Filters MERV 8 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold...More

Ball Valve Adapter,1/4 In MxF,0 Deg
Oil Acid Test Kit
  • VIRGINIA KMP
  • Oil Acid Test Kit Oil Acid Test Kit
  • Item # 5W198
  • Mfr. Model # TKO
  • Refrigeration Oil Acid Test Kit, Size test Bottle, Color -, Application Fast, Easy Testing, Includes -,...More

Relay,Switching,24 Vac
  • HONEYWELL
  • Relay, Switching, 24 Vac Relay,Switching,24 Vac
  • Item # 2E682
  • Mfr. Model # R8222D1014
  • General Purpose Switching Relay, Coil Voltage 24 VAC, Switch Action DPDT, Height 1 7/8 Inches, Depth 2 3/8...More

Duct Wrap,Cotton,15 ft. L
  • Duct Wrap, Cotton, 15 ft. L Roll and Liner Duct Insulation
  • Item # 48H491
  • Mfr. Model # CF55
  • Duct Wrap, Cotton Material of Construction, Foil Jacket Material, Color Silver, Thickness 1 In., Approx....More

Bathroom Fan,50 CFM,0.9A
  • BROAN
  • Bathroom Fan, 50 CFM, 0.9A BROAN Bathroom Fans
  • Item # 4C374
  • Mfr. Model # 688
  • Ceiling/Wall Ventilator Bathroom Fan, Air Flow 50 CFM, Current Rating 0.9 Amp, Voltage Rating 120, Duct...More

Diffuser,3-Way,Duct Size 6 In. x 6 In.
  • GRAINGER APPROVED
  • Diffuser, 3-Way, Duct Size 6 In. x 6 In. Multilouver 3-Way Ceiling Diffuser
  • Item # 4MJJ2
  • Mfr. Model # 4MJJ2
  • Multilouver 3-Way Ceiling Diffuser, Shape Square, Duct Size 6 x 6, Material Aluminum, Color White, Finish...More

Filter/Dryer,1/4 In
  • PARKER
  • Filter/Dryer, 1/4 In Filter/Dryer,1/4 In
  • Item # 6X579
  • Mfr. Model # LLD 032S
  • Liquid Line Filter Dryer, 100 Percent Molecular Sieve, For Use With All CFC, HCFC and HFC Refrigerants, R-22...More

Wall Cap
  • BROAN
  • Wall Cap Wall Cap
  • Item # 4C388
  • Mfr. Model # 642
  • Wall Cap, Fits Duct Size 3 or 4 In, Construction Material Aluminum, For Use With Vent Terminations, Includes...More

Relay,Switching,24 Vac
  • HONEYWELL
  • Relay, Switching, 24 Vac Relay,Switching,24 Vac
  • Item # 2E681
  • Mfr. Model # R8222B1067
  • General Purpose Switching Relay, Coil Voltage 24 VAC, Switch Action SPDT, Height 1 7/8 Inches, Depth 2 3/8...More

Condensate Pan Treatment,20t,Yellow
  • NU-CALGON
  • Condensate Pan Treatment, 20t, Yellow Condensate Pan Treatment,20t,Yellow
  • Item # 22NV42
  • Mfr. Model # 4185-20
  • Condensate Pan Treatment, Gel Tablet, Size Tablet, Color Yellow, Application Prevents Slime Growth and...More

Pneumatic Thermostat Cover,Beige
Splice and Tee Kit, For Use With Winter Guard Heating&
Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU49
  • Mfr. Model # 4PU49
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

Hot Surface Ignitor,120V
  • WHITE-RODGERS
  • Hot Surface Ignitor, 120V Hot Surface Ignitor,120V
  • Item # 16X598
  • Mfr. Model # 767A-371
  • Hot Surface Ignitor, Silicon Carbide, Length (In.) 19-1/8, Voltage 120, Gas Type LP/NG, Tip Style Spiral, W...More

Pipe Hanger, 6 in. dia., Steel
Two Speed Switch
  • DAYTON
  • Two Speed Switch Two Speed Switch
  • Item # 1DGZ9
  • Mfr. Model # 1DGZ9
  • Switch, Toggle, 2 Speed, Timing Range -, 120, Max. Amps 15, Max. Wattage 1500, Fits Standard 4 X 2 In. Single...More

In-Line Backdraft Damper,4 In. Dia.
Boiler Brush,Dia 2 x 4,Length 7 1/2
  • TOUGH GUY
  • Boiler Brush, Dia 2 x 4, Length 7 1/2 Boiler Brush,Dia 2 x 4,Length 7 1/2
  • Item # 3ECZ5
  • Mfr. Model # 3ECZ5
  • Boiler Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 x 4 In,...More

Thrmostat,Unit Mt,120/208/240/277,Rsdntl
  • DAYTON
  • Thrmostat, Unit Mt, 120/208/240/277, Rsdntl DAYTON Unit Mount Thermostat
  • Item # 3UG90
  • Mfr. Model # 3UG90
  • Thermostat, Unit Mount, Voltage 120/208/240/277, Unit Mount, For Use With Residential Baseboard Heaters,...More

Diffuser,4-Way,Duct Size 6 In. x 6 In.
  • GRAINGER APPROVED
  • Diffuser, 4-Way, Duct Size 6 In. x 6 In. Multilouver 4-Way Ceiling Diffuser
  • Item # 4MJJ5
  • Mfr. Model # 4MJJ5
  • Multilouver 4-Way Ceiling Diffuser, Shape Square, Duct Size 6 x 6, Material Aluminum, Color White, Finish...More

Calibration/Wrench Kit
Evaporative Wick,12 1/2Hx10 3/4W
Press Switch,Range 400-300 PSIG
Female Vent Adapter,6 In Dia.,6 In L
Johnson X200-18 Allen Head Wrench
  • JOHNSON CONTROLS
  • Johnson X200-18 Allen Head Wrench Johnson X200-18 Allen Head Wrench
  • Item # 36T165
  • Mfr. Model # JC 5309
  • Johnson X200-18 Allen Head Wrench, For Use With Grainger Item Number 38Y157, 38Y158, 38Y159, 38Y160, 38Y161,...More

Low V Mechanical Tstat,50 to 90F,White
  • ROBERTSHAW
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 26X379
  • Mfr. Model # 9204V
  • Low Voltage Thermostat, Terminal Designations W, RH, System Switching No, Fan Switching No, Automatic...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More