Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

571 Results Found that Include 744 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • AIR HANDLER
  • MERV 8 Pleated Air FiltersMERV 8 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold...More

  • AIR HANDLER
  • MERV 13 Pleated Air FiltersMERV 13 Pleated Air Filters
  • Multiple product options available

    Slim-format 100% synthetic media filters let you upgrade from medium-efficiency pleated filtration with no need to invest in expensive new equipment. Designed to meet...More

Table Fan,Non-Osc,6 In,2-spd,120V
  • AIR KING
  • Table Fan, Non-Osc, 6 In, 2-spd, 120VTable Fan,Non-Osc,6 In,2-spd,120V
  • Item # 4C796
  • Mfr. Model # 9146
  • Table Fan, Non-Oscillating, Blade Dia. 6 In., Number of Speeds 2, Air Flow 190/90 cfm, 2020/1740 RPM,...More

Condensate Pan Treatment,15t,Light Brown
Evaporator Cleaner,Liquid,1 gal,Green
  • NU-CALGON
  • Evaporator Cleaner, Liquid, 1 gal, GreenCoil Cleaner
  • Item # 1ANJ3
  • Mfr. Model # 4168-08
  • Evaporator Cleaner, Liquid, Size 1 gal., Color Green, Application For Evaporator Coils, Characteristics...More

  • AIR HANDLER
  • MERV 10 Pleated Air FiltersMERV 10 Pleated Air Filters
  • Multiple product options available

    The high-capacity low-resistance 100% synthetic pleated media traps more pollutants than standard filters; an excellent choice for dirtier atmospheres. Reinforced...More

  • AIR HANDLER
  • MERV 11 Pleated Air FiltersMERV 11 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic pleated media traps more pollutants, making it an excellent choice for use in dirtier atmospheres. Reinforced die-cut frame and wire-backed design....More

Ice Machine Sanitizer,16 oz.,White
Fan Shroud Filter Polyester MaterialFor Use With 24 To
Liquid Disinfectant,Liquid,32 fl oz,Blue
  • DIVERSITECH
  • Liquid Disinfectant, Liquid, 32 fl oz, BlueLiquid Disinfectant,Liquid,32 fl oz,Blue
  • Item # 2YJ72
  • Mfr. Model # SANI-CND-32
  • Disinfectant, Liquid Spray, Size 32 oz., Color Blue, Application Disinfectant, Fungicide, Mildewstat, and...More

Line Volt Mechanical Tstat,125 to 277VAC
  • ROBERTSHAW
  • Line Volt Mechanical Tstat, 125 to 277VACLine Volt Mechanical Tstat,125 to 277VAC
  • Item # 4KFV5
  • Mfr. Model # 803A
  • Line VoltageThermostat, Mechanical Non Programmable, Switch Type SPST, Switch Action Close On Rise, Number of...More

Condenser Cleaner,Liquid,1 gal,Tan
  • NU-CALGON
  • Condenser Cleaner, Liquid, 1 gal, TanCondenser Cleaner
  • Item # 22NV38
  • Mfr. Model # 4371-88
  • Condenser Cleaner, Liquid, Size 1 gal., Color Tan, Application Condenser and Evaporator Coils,...More

Access Door,6 In.,Square,Double Cam Lock
  • DAYTON
  • Access Door, 6 In., Square, Double Cam LockDuct Access Door
  • Item # 5EFT0
  • Mfr. Model # 5EFT0
  • Duct Access Door, Square, Door Width 6 In., Door Height 6 In., Material Steel, Finish Galvanized, Rough...More

Press Switch,Open On Fall 5 PSI
  • GRAINGER APPROVED
  • Press Switch, Open On Fall 5 PSIPress Switch,Open On Fall 5 PSI
  • Item # 6ALA2
  • Mfr. Model # 6ALA2
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

Fan Shutter,10in
  • DAYTON
  • Fan Shutter, 10inFan Shutter
  • Item # 2C517
  • Mfr. Model # 2C517
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 10 In., Overall Square 13 In., Opening Required 10-1/2 In. x...More

Ice Machine Cleaner,16 oz.,Green
Flush Line Set Tool,For 2RZW7,2RZW8
Quick Coupler,Straight
  • YELLOW JACKET
  • Quick Coupler, StraightQuick Coupler,Straight
  • Item # 38D865
  • Mfr. Model # 19109
  • Quick Coupler, Type Straight, Connection Size 1/4 In., Working Pressure (PSI) 800, Burst Pressure (PSI) 4000,...More

Dryer,Liquid Line
  • PARKER
  • Dryer, Liquid LineDryer,Liquid Line
  • Item # 6X591
  • Mfr. Model # MMS-200
  • Spun Copper Filter Dryer, Economy, For Use With All CFC, HCFC and HFC Refrigerants, R-22 Capacity 1 Tons,...More

Pleated Panel Filter
Exhaust Designer Grille,4 In. Dia.
  • FANTECH
  • Exhaust Designer Grille, 4 In. Dia.Exhaust Designer Grille
  • Item # 6XZ80
  • Mfr. Model # DG4
  • Exhaust Designer Grille, Fits Duct Dia. 4 In., Grille Dia. 4-7/8 In., Material Polypropylene, Color White,...More

Refrigeration Oil Acid Test Kit
Male Flare,3/4 Nps X 1/4 Male Fl
Temperature Sensor,1K Ohm
  • RANCO
  • Temperature Sensor, 1K OhmTemperature Sensor,1K Ohm
  • Item # 44C531
  • Mfr. Model # 1309007-044
  • Temperature Sensor, For Use With Ranco ETC Series Controllers, 22 Gauge Cable, Color Gray, Length (In.) 96,...More

Hard Start Kit, Ref & Freezers
  • SUPCO
  • Hard Start Kit, Ref & FreezersHard Start Kit, Ref & Freezers
  • Item # 4E238
  • Mfr. Model # RCO410
  • Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application...More

Two Speed Switch
  • DAYTON
  • Two Speed SwitchTwo Speed Switch
  • Item # 1DGZ9
  • Mfr. Model # 1DGZ9
  • Switch, Toggle, 2 Speed, Timing Range -, 120, Max. Amps 15, Max. Wattage 1500, Fits Standard 4 X 2 In. Single...More

Bypass Timer
Adapter,HVAC,1/4 in Female x 1/4 in Male
Ball Valve Linkage Kit
Flue Brush,Wire,L 4 1/2 In,Dia 2 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More