Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

648 Results Found that Include 861 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • AIR HANDLER
  • MERV 8 Pleated Air Filters MERV 8 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold...More

  • AIR HANDLER
  • MERV 7 Pleated Air Filters MERV 7 Pleated Air Filters
  • Multiple product options available

    Improve your facility's air quality and still keep air resistance within reasonable operating limits. Standard capacity wire-backed synthetic-media filters are as much...More

Ice Machine Cleaner,16 fl. oz.,Green
Duct Wrap,Fiberglass,15 ft. L
  • Duct Wrap, Fiberglass, 15 ft. L Roll and Liner Duct Insulation
  • Item # 48H490
  • Mfr. Model # SP55/6
  • Duct Wrap, Fiberglass Material of Construction, Foil Jacket Material, Color Silver, Thickness 2 In., Approx....More

Furnace/Stove Cement,High Temp.,1/2 gal.
  • HERCULES
  • Furnace/Stove Cement, High Temp., 1/2 gal. Furnace/Stove Cement,High Temp.,1/2 gal.
  • Item # 39AT60
  • Mfr. Model # 35515
  • Furnace/Stove Cement, High Temperature, 1/2 gal., Tan, Application Time Immediately, Temp. Range (F) 10...More

Black Cork Tape, Width 2", Length 30 ft., Thickness&#x
15-3/4x15-3/4x3/4 Pre-Filter For Use With Mfr. No.
Leak Detector,8 oz.
  • VIRGINIA KMP
  • Leak Detector, 8 oz. Leak Detector,8 oz.
  • Item # 4E845
  • Mfr. Model # GL6
  • Leak Detector, Liquid, Size 8 oz., Temp. Range (F) -, Characteristics Dye Enhances Leak Detection;...More

  • AIR HANDLER
  • MERV 10 Pleated Air Filters MERV 10 Pleated Air Filters
  • Multiple product options available

    The high-capacity low-resistance 100% synthetic pleated media traps more pollutants than standard filters; an excellent choice for dirtier atmospheres. Reinforced...More

Access Valve,Swivel Tee,PK3
  • JB INDUSTRIES
  • Access Valve, Swivel Tee, PK3 Access Valve,Swivel Tee,PK3
  • Item # 20W308
  • Mfr. Model # A31851-G
  • Access Valve, 1/4 In., Brass Fitting, Swivel Tee with Depressor, Swivel Nut On Run, 1/4 SAE Nut Connection,...More

Baseboard Register Air Deflector, Clear
Smoke Matches,PK25
Fiberglass Extension Handle,3 Ft
  • TOUGH GUY
  • Fiberglass Extension Handle, 3 Ft Fiberglass Extension Handle,3 Ft
  • Item # 2ELE1
  • Mfr. Model # 2ELE1
  • Fiberglass Extension Handle, Threaded, Length 3 Ft, Dia 0.35 In, Tip Length 2 In, Tip Width 1/2 In, Color...More

Butterfly Damper,8 In Duct Dia.
  • GRAINGER APPROVED
  • Butterfly Damper, 8 In Duct Dia. Butterfly Damper
  • Item # 4JRL5
  • Mfr. Model # 4JRL5
  • Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 9-1/2 In., Duct...More

Copper Tube Extension 1/4x 2 In L,PK6
  • GRAINGER APPROVED
  • Copper Tube Extension 1/4x 2 In L, PK6 Copper Tube Extension 1/4x 2 In L,PK6
  • Item # 4PDH2
  • Mfr. Model # 4PDH2
  • 1/4 In Extension Tube, Brass/Copper, 2 In Copper Tube Extension, 1/4 Connection, For Use With All CFC, HCFC...More

Tube Brush,OAL 6 1/2 In
  • TOUGH GUY
  • Tube Brush, OAL 6 1/2 In Tube Brush,OAL 6 1/2 In
  • Item # 2VMZ8
  • Mfr. Model # 2VMZ8
  • Tube Brush, Single Spiral / Double Stem, Fill Type Brass, Brush Length 4 1/2 In, Brush Dia 1 1/2 In, Handle...More

Snap On Butterfly Damper,10 In Duct Dia.
  • GRAINGER APPROVED
  • Snap On Butterfly Damper, 10 In Duct Dia. Snap On Butterfly Damper
  • Item # 4JRL9
  • Mfr. Model # 4JRL9
  • Snap On Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 9-7/8...More

Thermocouple,48 In
  • WHITE-RODGERS
  • Thermocouple, 48 In Thermocouple,48 In
  • Item # 2E337
  • Mfr. Model # H06E-048
  • Replacement Thermocouple, Standard Coaxial, Length 48 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Water Filter Cartridge
  • FOLLETT ICE
  • Water Filter Cartridge Water Filter Cartridge
  • Item # 31MW73
  • Mfr. Model # 00130211
  • Water Filter Cartridge, For Use With Mfr. Model Number 12CI400A-L, 12CI400A-LI, 12CI400A-S, 12CI400A-SI,...More

Crank Arm Ball Joint,Dia 5/16 In
Switch,Fan Control
  • WHITE-RODGERS
  • Switch, Fan Control Switch,Fan Control
  • Item # 2E365
  • Mfr. Model # 3L03-141
  • Snap Disc Control, Fan and Limit, Switch Action Open/Close on Rise, SPDT, Temp. Range (F) -, Flush, Element...More

Relay,Switching
  • WHITE-RODGERS
  • Relay, Switching Relay,Switching
  • Item # 4E945
  • Mfr. Model # 90-342
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 208/240 Volts, Voltage Rating 277 VAC, Resistive Current 15...More

Aerosol Evaporator Cleaner, 18 oz., Clear Color, 1 EA
  • NU-CALGON
  • Aerosol Evaporator Cleaner, 18 oz., Clear Color, 1 EA Evaporator Cleaner
  • Item # 2RZW3
  • Mfr. Model # 4166-75
  • Evaporator Cleaner, Aerosol, Size 18 oz., Color Clear, Application Evaporator Coils in Small Air...More

Fan Blade
Cap Tube,.100 I.D. X .156 O.D. X 10 Ft
Butyl Tape, Black, Length 30 ft., Width 2", Thickness&
  • Butyl Tape, Black, Length 30 ft., Width 2", Thickness 1/8", 1 EA Butyl Tapes
  • Item # 4PDE9
  • Mfr. Model # 4PDE9
  • Butyl Tape, Length 30 ft., Width 2 In., Thickness 1/8 In., Color Black, Compound Butyl Rubber and Bitumen,...More

Cord Set With 2-Prong Plug, 1 EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More