Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

HVAC and Refrigeration

956 Results Found that Include 1,256 Products

Results per page: 16 | 32 | 48
  • MERV 7 Pleated Air FiltersMERV 7 Pleated Air Filters
  • Multiple product options available

    Improve your facility's air quality and still keep air resistance within reasonable operating limits. Standard capacity wire-backed synthetic-media filters are as much...More

  • MERV 8 Pleated Air FiltersMERV 8 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold...More

Condensate Pan Treatment,5 t,Light Brown
Coil Cleaner,Aerosol,20 oz,White
  • SIMPLE GREEN
  • Coil Cleaner, Aerosol, 20 oz, WhiteCoil Cleaner,Aerosol,20 oz,White
  • Item # 19ZN60
  • Mfr. Model # 0110001213418
  • Condenser Cleaner, Aerosol, Size 20 oz., Color White, Application For Evaporator and Condenser Coils, Fan...More

Blade,Fan,500 CFM
  • AIR-DRIVE
  • Blade, Fan, 500 CFMBlade,Fan,500 CFM
  • Item # 4C471
  • Mfr. Model # AD6 1/2CW19 3/16
  • Axial Flow Fan Blade, Diameter 6 1/2 Inches, Air Flow 500 CFM, Blade Type Hub, Width 3/4 Inch, Dimension B...More

Replacement Core,1/4In Schrader,PK10
Set Limit, Auto Reset,Opens 180
  • GRAINGER APPROVED
  • Set Limit, Auto Reset, Opens 180Set Limit, Auto Reset,Opens 180
  • Item # 6UDZ9
  • Mfr. Model # 6UDZ9
  • Snap Disc Control, Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 140 to 180,...More

Return Air Grille,12x12 In,White
  • GRAINGER APPROVED
  • Return Air Grille, 12x12 In, WhiteReturn Air Grille,12x12 In,White
  • Item # 4JRR8
  • Mfr. Model # 4JRR8
  • Return Air Grille, Overall Height 13.75 In, Overall Width 13.75 In, Depth 0.31 In, Max Duct Height 12 In, Max...More

Set Limit, Auto Reset,Opens 250
  • GRAINGER APPROVED
  • Set Limit, Auto Reset, Opens 250Set Limit, Auto Reset,Opens 250
  • Item # 6UEA9
  • Mfr. Model # 6UEA9
  • Snap Disc Control, Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 210 to 250,...More

Joint Sealing Compound,1 oz.,Blue
  • HIGHSIDE
  • Joint Sealing Compound, 1 oz., BlueJoint Sealing Compound,1 oz.,Blue
  • Item # 30ZY81
  • Mfr. Model # HS10001
  • Joint Sealing Compound, Size 1 oz., Color Blue, Compound Type Paste, Max. Working Pressure 10,000 psi, Temp....More

Trim To Fit Rigid Foam Filter,15x24
  • AIR HANDLER
  • Trim To Fit Rigid Foam Filter, 15x24Trim To Fit Rigid Foam Filter,15x24
  • Item # 5C439
  • Mfr. Model # 5C439
  • Trim To Fit Rigid Foam Filter, 15x24x1/4 Nominal Filter Size, Nominal Height 15 In., Nominal Width 24 In.,...More

  • DAYTON
  • Fan GuardFan Guard
  • Multiple product options available

    Fan Guard; Varies by For Fan Size (In.), Dia. (In.), Mounting Eye O.C. (In.) and Material

Core Remover Tool,w/ 6 Cores
  • GRAINGER APPROVED
  • Core Remover Tool, w/ 6 CoresCore Remover Tool,w/ 6 Cores
  • Item # 4PDJ4
  • Mfr. Model # 4PDJ4
  • Valve Core Tool Kit, Core Remover with hollow handle for storage, 1/4 Connection, For Use With 1/4 In...More

Snap On Butterfly Damper,6 In Duct Dia.
  • GRAINGER APPROVED
  • Snap On Butterfly Damper, 6 In Duct Dia.Snap On Butterfly Damper
  • Item # 4JRL7
  • Mfr. Model # 4JRL7
  • Snap On Butterfly Damper, Blade Type Round, Frame Material Steel, Blade Material Steel, Damper Dia. 5-3/4...More

Capacitor Cover,Steel,1 11/16 High
  • GRAINGER APPROVED
  • Capacitor Cover, Steel, 1 11/16 HighCapacitor Cover,Steel,1 11/16 High
  • Item # 3PFZ7
  • Mfr. Model # 3PFZ7
  • Capacitor Cover,-,Height (In.) 1-11/16,Width (In.) 2-13/16,Depth (In.) 2-3/4,Outside Dia. (In.) -,Agency...More

Air Filter,45 Ppi,Fan Size 6 3/8,Pk5
Access Valve,Multistep,PK5
Roof Flashing,Pipe Size 2 In
  • OATEY
  • Roof Flashing, Pipe Size 2 InRoof Flashing,Pipe Size 2 In
  • Item # 1VNH5
  • Mfr. Model # 11909
  • Roof Flashing, Plumbing Vents And Type B Installations Application, Pipe Size 2 In, Number of Pipes 1, Base...More

  • MERV 10 Pleated Air FiltersMERV 10 Pleated Air Filters
  • Multiple product options available

    The high-capacity low-resistance 100% synthetic pleated media traps more pollutants than standard filters; an excellent choice for dirtier atmospheres. Reinforced...More

Cap with O-Ring,1/4,PK10
Left Hand End Cap,3 In. W,2-11/16 In. D
Hose Gasket,1/4 In,PK10
Pull Chain Switch
4 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 4 In Dia, 26 Ga, 90 Adj Elbow4 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG1
  • Mfr. Model # GRAE490GA26
  • Fitting, 90 Degrees Elbow, Diameter 4", Width 6-3/4", Height 6-3/4", Inlet Diameter 4", Outlet Diameter 4",...More

Trim To Fit Aluminum Filter,15x24x1/4
  • AIR HANDLER
  • Trim To Fit Aluminum Filter, 15x24x1/4Trim To Fit Aluminum Filter,15x24x1/4
  • Item # 5C438
  • Mfr. Model # 5C438
  • Trim To Fit Aluminum Filter, 15x24x1/4 Nominal Filter Size, Nominal Height 15 In., Nominal Width 24 In.,...More

Right Hand End Cap,3 In. W,2-11/16 In. D
Chrome Drip Pan,6 In
  • FRIGIDAIRE
  • Chrome Drip Pan, 6 InChrome Drip Pan,6 In
  • Item # 49X203
  • Mfr. Model # 316048414
  • Chrome Drip Pan,6 In., For Use With Mfr. Model Number, CCRE3530LBA , CCRE3530LBB , CCRE3530LBD , CCRE3530LWA...More

Results per page: 16 | 32 | 48