Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

86 Results Found that Include 102 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tee Fitting For Pressure Control
Compact Dual Pressure Control,24/240 V
  • RANCO
  • Compact Dual Pressure Control, 24/240 V Compact Dual Pressure Control,24/240 V
  • Item # 2E989
  • Mfr. Model # O12-1549
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 10 to 100, High Pressure Range (PSIG) 150...More

Refrigerator Cold Control,0 to 47  Range
  • RANCO
  • Refrigerator Cold Control, 0 to 47 Range Refrigerator Cold Control,0 to 47 Range
  • Item # 6KXG3
  • Mfr. Model # K50Q-1125-001
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

Line Volt Mechanical Tstat,120 to 277VAC
  • RANCO
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 4E919
  • Mfr. Model # C17-100
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 2, Control...More

Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E984
  • Mfr. Model # O16-108
  • Single Pressure Controls, High Pressure, Switch Type SPDT, Switch Action Opens on High/Low Pressure, Auto...More

Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E981
  • Mfr. Model # O10-1402
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E983
  • Mfr. Model # O10-2054
  • Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

  • RANCO
  • Heat Pump Solenoid Coils Heat Pump Solenoid Coils
  • Multiple product options available

    Heat Pump Solenoid Coils, 5 Watts @ 50 Hz, 4 Watts @ 60 Hz, Coil Enclosure Moisture Resistant Color Coded Epoxy, Duty Cycle Continuous, For Use With 5AV32 Thru 5AV36...More

Refrigerator Cold Control,34 to 55 Range
  • RANCO
  • Refrigerator Cold Control, 34 to 55 Range Refrigerator Cold Control,34 to 55 Range
  • Item # 6KXG5
  • Mfr. Model # K50Q-1127-001
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

Control,Refrigeration
  • RANCO
  • Control, Refrigeration Control,Refrigeration
  • Item # 4E051
  • Mfr. Model # A30-261
  • Refrigeration Control, Switch Action SPST, Warm On 61 Degrees Fahrenheit, Cold Off 32 Degrees Fahrenheit,...More

Defrost Control
  • RANCO
  • Defrost Control Defrost Control
  • Item # 3XL06
  • Mfr. Model # A12-701
  • Beverage/Reach In Medium Defrost Control, Capillary Length 84 Inches, Cold Off 15 Degrees Fahrenheit, Cut 41...More

Refrigerator Cold Control,19 to 38 Range
  • RANCO
  • Refrigerator Cold Control, 19 to 38 Range Refrigerator Cold Control,19 to 38 Range
  • Item # 6KXC4
  • Mfr. Model # A12-1560
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

Line Volt Mechanical Tstat,120 to 277VAC
  • RANCO
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 4E912
  • Mfr. Model # C12-5010
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 3XL03
  • Mfr. Model # O20-7006
  • Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range 100-400...More

Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E982
  • Mfr. Model # O10-1483
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Control,Cycle
  • RANCO
  • Control, Cycle Control,Cycle
  • Item # 4E055
  • Mfr. Model # A22-2451
  • A/C Cycle Control, Switch Action SPDT, Capillary Type Straight, Constant Differential Temperature 5 Degrees...More

Refrigerator Cold Control,SPST
  • RANCO
  • Refrigerator Cold Control, SPST Refrigerator Cold Control,SPST
  • Item # 6KXG4
  • Mfr. Model # K50Q-1126-001
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

Temperature Sensor,1K Ohm
  • RANCO
  • Temperature Sensor, 1K Ohm Temperature Sensor,1K Ohm
  • Item # 44C531
  • Mfr. Model # 1309007-044
  • Temperature Sensor, For Use With Ranco ETC Series Controllers, 22 Gauge Cable, Color Gray, Length (In.) 96,...More

Temperature Control
  • RANCO
  • Temperature Control Temperature Control
  • Item # 1A005
  • Mfr. Model # O10-1418
  • Commercial Temperature Control, Input Voltage 120 Volts, High Event Range 0 to 55 Degrees Fahrenheit, High...More

Temperature Control
  • RANCO
  • Temperature Control Temperature Control
  • Item # 1A004
  • Mfr. Model # O10-1410
  • Commercial Temperature Control, Full Load Current 24 Amps, Electrical Ratings 120 Volts, Locked Rotor Current...More

Temperature Control
  • RANCO
  • Temperature Control Temperature Control
  • Item # 1A003
  • Mfr. Model # O10-1409
  • Commercial Temperature Control, High Event Range 0 to 55 Degrees Fahrenheit, High End Differential...More

Adjustable Refrigeration Control
  • RANCO
  • Adjustable Refrigeration Control Adjustable Refrigeration Control
  • Item # 4E048
  • Mfr. Model # A30-301
  • Adjustable Refrigeration Control, Switch Action SPST, Normally Off -3 Degrees Fahrenheit, Normally On 5.5...More

Control,Refrigeration
  • RANCO
  • Control, Refrigeration Control,Refrigeration
  • Item # 4E050
  • Mfr. Model # A30-262
  • Refrigeration Control, Switch Action SPST, Normally Off 20 Degrees Fahrenheit, Normally On 32 Degrees...More

Compact Dual Pressure Control,NEMA 1
  • RANCO
  • Compact Dual Pressure Control, NEMA 1 Compact Dual Pressure Control,NEMA 1
  • Item # 2E987
  • Mfr. Model # O12-1502
  • Compact Dual Pressure Control, Switch Type SPST, Low Pressure Range 12-50 PSIG, High Pressure Range 150-450...More

Temperature Control,SPDT,0 To 55
  • RANCO
  • Temperature Control, SPDT, 0 To 55 Temperature Control,SPDT,0 To 55
  • Item # 12Z404
  • Mfr. Model # o16-264
  • Temperature Control, Medium Temp, Switch Type SPDT, Switch Action Opens High or Low, Control Range (F) 0 to...More

Temperature Control,SPDT,0 To 55
  • RANCO
  • Temperature Control, SPDT, 0 To 55 Temperature Control,SPDT,0 To 55
  • Item # 12Z405
  • Mfr. Model # o16-263
  • Temperature Control, Medium Temp, Switch Type SPDT, Switch Action Opens High or Low, Control Range (F) 0 to...More

Single Pressure Control,Low Pressure
  • RANCO
  • Single Pressure Control, Low Pressure Single Pressure Control,Low Pressure
  • Item # 12Z406
  • Mfr. Model # o16-624
  • Single Pressure Controls, Low Pressure, Switch Type SPST, Switch Action Opens On Low Pressure, Auto Reset,...More

Solid Core Filter Drier,1/4in.,3-1/2in.L
Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E985
  • Mfr. Model # O11-1711
  • Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

Temperature Control,SPDT,0 To 55
  • RANCO
  • Temperature Control, SPDT, 0 To 55 Temperature Control,SPDT,0 To 55
  • Item # 12Z402
  • Mfr. Model # o16-111
  • Temperature Control, Medium Temp, Switch Type SPDT, Switch Action Opens High or Low, Control Range (F) 0 to...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More