Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

95 Results Found that Include 95 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Valve,Pierce/Charge
Hard Start Kit, Ref & Freezers
  • SUPCO
  • Hard Start Kit, Ref & Freezers Hard Start Kit, Ref & Freezers
  • Item # 4E238
  • Mfr. Model # RCO410
  • Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application...More

Filter Puller
Valve,Pierce/Charge
3 Amp Circuit Breaker, Push Button
  • SUPCO
  • 3 Amp Circuit Breaker, Push Button 3 Amp Circuit Breaker, Push Button
  • Item # 1DKR4
  • Mfr. Model # POP3
  • 3 Amp Circuit Breaker, Voltage 24V, Push Button, For Use With Furnace Control Boards, Function Provide A...More

Hard Start Kit,115V, 1/12 to 1/5 HP
  • SUPCO
  • Hard Start Kit, 115V, 1/12 to 1/5 HP Hard Start Kit,115V, 1/12 to 1/5 HP
  • Item # 13E401
  • Mfr. Model # RCO810
  • Hard Start Kit, Voltage 115, Single Phase, 60 Hz, 1/12 to 1/5 HP, Height 4-1/2 In., Width 2 In., Application...More

Press Switch,Range 400-300 PSIG
Gauge,Vacuum,35-125 F
  • Gauge, Vacuum, 35-125 F Gauge,Vacuum,35-125 F
  • Item # 4FY27
  • Mfr. Model # VG64
  • Digital Vacuum Gauge, Range 0 To 12,000 Microns, 4 1/2 Digit LCD, Accuracy +/-10% or +/-10 Microns Which Ever...More

Hot Surface Ignitor,Silicon Nitride, 24v
Hard Start Kit, AC Compressor
  • SUPCO
  • Hard Start Kit, AC Compressor Hard Start Kit, AC Compressor
  • Item # 4E240
  • Mfr. Model # SPP6
  • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1/2 to 10 HP, Application For Use on Residential...More

Coil Kit,18in.L,Nichrome
  • SUPCO
  • Coil Kit, 18in.L, Nichrome Coil Kit,18in.L,Nichrome
  • Item # 32MY05
  • Mfr. Model # DH502-4
  • Universal Coil Kit, Coil Length 18 In., Outside Dia. 3/8 In., Watts @ 277 V 2000, Coil Material Nichrome,...More

Press Switch,Open 40-80 PSIG
Thermostat,Replacement,Differential 20
Gauge Hanger
Coil Kit,18-1/2in.L,3000W @ 240V
  • SUPCO
  • Coil Kit, 18-1/2in.L, 3000W @ 240V Coil Kit,18-1/2in.L,3000W @ 240V
  • Item # 32MY07
  • Mfr. Model # DH507
  • Universal Coil Kit, Coil Length 18-1/2 In., Outside Dia. 3/8 In., Watts @ 208 V 2250, Watts @ 240 V 3000,...More

Hot Surface Ignitor,Silicon Carbide
Refrigerant P/T Chart, Electronic,LCD
  • Refrigerant P/T Chart, Electronic, LCD Refrigerant P/T Chart, Electronic,LCD
  • Item # 1DKR1
  • Mfr. Model # RPT61
  • Refrigerant P/T Chart, Electronic With LCD, Size 4 1/2 In H x 1 7/8 In W x 7/8 In D, Provides Pressure And...More

Relay,Overload and Hard Start Capacitor
Relay,130-270 V
Hot Surface Ignitor,Silicon Nitride,120V
Hard Start,3 Wire, 1 - 3 Hp
  • SUPCO
  • Hard Start, 3 Wire, 1 - 3 Hp Hard Start,3 Wire, 1 - 3 Hp
  • Item # 20LP97
  • Mfr. Model # 3W1
  • Hard Start Kit, Potential Relay, Start Capacitor, Control Volts 208 to 240, Voltage 208 to 240, 1 Phase,...More

Hard Start Kit,3-1/2 to 5 Hp
  • SUPCO
  • Hard Start Kit, 3-1/2 to 5 Hp Hard Start Kit,3-1/2 to 5 Hp
  • Item # 12H940
  • Mfr. Model # MPR1
  • Hard Start Kit, Control Volts 208/230-265 VAC, Voltage 208-265, 1 Phase, 60 Hz, 3-1/2 to 5 HP, Depth 2-1/2...More

Starter,Super Boost
  • SUPCO
  • Starter, Super Boost Starter,Super Boost
  • Item # 4MG78
  • Mfr. Model # SPP-8E
  • Super Boost Starter, Voltage Rating 170-277 Volts, Power Rating 1/2-10 HP, Available with Highest Starting...More

Gauge,Vacuum
Refrigeration Defrost Thermostat,SPST
  • SUPCO
  • Refrigeration Defrost Thermostat, SPST Refrigeration Defrost Thermostat,SPST
  • Item # 3CHK2
  • Mfr. Model # ML80
  • Thermostat, Defrost Control, Switch Action Open on Rise, Switch Type SPST, Temp Range 80 to 30 F,...More

Coil Kit,28in.L,5000W @ 240V
  • SUPCO
  • Coil Kit, 28in.L, 5000W @ 240V Coil Kit,28in.L,5000W @ 240V
  • Item # 32MY01
  • Mfr. Model # DH500
  • Universal Coil Kit, Coil Length 28 In., Outside Dia. 3/8 In., Watts @ 208 V 3750, Watts @ 240 V 5000, Coil...More

Press Switch,Range 25-50 PSIG
Coil Kit,12in.L,5000W @ 240V
  • SUPCO
  • Coil Kit, 12in.L, 5000W @ 240V Coil Kit,12in.L,5000W @ 240V
  • Item # 32MY03
  • Mfr. Model # DH500FC
  • Universal Coil Kit, Coil Length 12 In., Outside Dia. 5/8 In., Watts @ 208 V 3750, Watts @ 240 V 5000, Coil...More

High Pressure Switch,Opens 600 PSI
  • SUPCO
  • High Pressure Switch, Opens 600 PSI High Pressure Switch,Opens 600 PSI
  • Item # 4LWY1
  • Mfr. Model # SHP600475
  • High Pressure Switch, SPST, Switch Action Opens High, Range 0 to 650 PSI, Close 475 PSI, Open 600 PSI, Auto...More

Hot Surface Ignitor,Silicon Carbide
Press Switch,Range 15-35 PSIG
Coil Kit,23in.L,Nichrome
  • SUPCO
  • Coil Kit, 23in.L, Nichrome Coil Kit,23in.L,Nichrome
  • Item # 32MY02
  • Mfr. Model # DH500-3
  • Universal Coil Kit, Coil Length 23 In., Outside Dia. 3/8 In., Watts @ 480 V 5000, Coil Material Nichrome,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More