Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

192 Results Found that Include 350 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electric Flat Panel Heater,Radiant,120V
  • QMARK
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 1DKW3
  • Mfr. Model # 202slb
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 170 Watts, Height 15 In.,...More

Fan Motor, 480 Volts
  • QMARK
  • Fan Motor, 480 Volts Fan Motor, 480 Volts
  • Item # 2YV52
  • Mfr. Model # 3900-0347-005
  • Fan Motor,480V 60 Hz .03 HP .3A 1550 rpm, For Use With Grainger Item Number 25D238, For Use With Mfr. Model...More

Fan Motor, 208/240/277 Volts
SPST Thermostat
Unit Mounted Thermostat,25A,120 To 277V
DPDT Thermostat
  • QMARK
  • Electric Radiant Ceiling Heater Electric Radiant Ceiling Heater
  • Multiple product options available

    Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Powder Coat, 60, Features Dual Function Heat, Unique Hanging System and...More

  • QMARK
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

Motor,480V,Use with Dayton/Berko/Qmark
SPST Thermostat
Thermostat,Unit,208/240/277V,60 Hz
Fan Motor, 480 Volts
SPST Thermostat
Transformer, 480/24 Volts
  • QMARK
  • Mounting Bracket Mounting Bracket
  • Multiple product options available

    Mounting Bracket, Mounting Type Wall and Ceiling, Pattern Angle Horizontal or Vertical, Width 2-5/16", Depth 20-1/2", Height 10" and For Use With MUH Unit Heaters;...More

  • QMARK
  • 17,000 BtuH, Electric Cabinet Unit Heaters 17,000 BtuH, Electric Cabinet Unit Heaters
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 17,000, 60, 250, 200, High kW 5, Low kW 3.3, Width 35", Depth 9-7/8", Height 26-3/8" and Standards UL...More

  • QMARK
  • Electric Convection Ceiling Heater Electric Convection Ceiling Heater
  • Multiple product options available

    Electric Convection Ceiling Heater, Finish Powder Coat, 60, Air Temp. Rise 42°, Features Directional Airflow, Reduced Wattage and Standards cULus; Varies by Mounting...More

Motor,208/240V,Use w/ Dayton/Berko/Qmark
  • QMARK
  • Motor, 208/240V, Use w/ Dayton/Berko/Qmark Motor,208/240V,Use w/ Dayton/Berko/Qmark
  • Item # 40TU80
  • Mfr. Model # 3900-2002-506
  • Motor, 208/240V, For Use With Grainger Item Number 25D231, 25D33, 25D234, 25D236, 4E169E, 19PR71, 2YU58,...More

Element
  • QMARK
  • Element Element
  • Item # 38XA85
  • Mfr. Model # 302012811
  • Element, For Use With Grainger Item Number 19PL37, 19PL38, For Use With Mfr. Model Number QWD12212, QWD1232,...More

Transformer
  • QMARK
  • Transformer Transformer
  • Item # 38XC61
  • Mfr. Model # 5814-0003-000
  • Transformer, For Use With Grainger Item Number 3UF63, For Use With Mfr. Model Number CWH3507, Fits Brand QMARK...More

  • QMARK
  • 34,000 BtuH, Electric Cabinet Unit Heaters 34,000 BtuH, Electric Cabinet Unit Heaters
  • Multiple product options available

    Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 34,000, 60, 500, 400, High kW 10, Low kW 6.7, Width 45", Depth 9-7/8", Height 26-3/8" and Standards UL...More

DPDT Thermostat
Relay, 3 Pole, 30 Amp
Convection Pump House Heater, Surface, BtuH 1706, Voltage 1
  • QMARK
  • QMARK Mounting Frames QMARK Mounting Frames
  • Multiple product options available

    Mounting Frame, Mounting Type Surface, Frame Extends 3-3/4", Standards ETL and Includes Mounting Frame; Varies by Outside Height, Outside Width, Color and For Use With

Fan Motor, 480 Volts
Thermostat,Unit Mt,120/208/240,Slope Top
  • QMARK
  • Thermostat, Unit Mt, 120/208/240, Slope Top Thermostat,Unit Mt,120/208/240,Slope Top
  • Item # 3UH14
  • Mfr. Model # 3UH14
  • Thermostat, Unit Mount, Voltage 120/208/240, Unit Mount, For Use With Slope Top Baseboard Heaters, 24/24/24...More

Disconnect
  • QMARK
  • Disconnect Disconnect
  • Item # 38XC56
  • Mfr. Model # 410170001
  • Disconnect, For Use With Grainger Item Number 3TKA6, For Use With Mfr. Model Number ECP1524, Fits Brand QMARK

Fan Delay
  • QMARK
  • Fan Delay Fan Delay
  • Item # 38XC18
  • Mfr. Model # 410074000
  • Fan Delay, For Use With Grainger Item Number 3TJZ9, For Use With Mfr. Model Number ST4X05250241, Fits Brand...More

Fan Blade
  • QMARK
  • Fan Blade Fan Blade
  • Item # 38XC32
  • Mfr. Model # 490030103
  • Fan Blade, For Use With Grainger Item Number 3LA87, 3LA88, 5NF11, 5NF09, 5NF10, For Use With Mfr. Model...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More