Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

18 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • AIR KING
  • Clip On Fan Clip On Fan
  • Multiple product options available

    Clip On Fan, Non-Oscillating, Number of Speeds 2, 60, 12/9, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug...More

Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number o
  • AIR KING
  • Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number of Speeds Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number of Speeds
  • Item # 4CH71
  • Mfr. Model # 9723
  • Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2163/1900/1463 cfm, 1220/1075/855...More

  • AIR KING
  • Table Fan Table Fan
  • Multiple product options available

    Table Fan, Oscillating, 60, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade...More

  • AIR KING
  • Wall Mount Fan Wall Mount Fan
  • Multiple product options available

    Wall Mount Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft....More

  • AIR KING
  • Electric Pedestal Heater Electric Pedestal Heater
  • Multiple product options available

    Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900, 60, 1, 12.5/7.0, 1.5/0.9, 5118/3070, Cord Length 72", NEMA Plug Configuration...More

  • AIR KING
  • Portable Pivot Fan Portable Pivot Fan
  • Multiple product options available

    Portable Pivot Fan, Non-Oscillating, 60, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade Dia., Number...More

3-1/2" Pedestal Fan, 120V Voltage, 3 Number of Sp
  • AIR KING
  • 3-1/2" Pedestal Fan, 120V Voltage, 3 Number of Speeds 3-1/2" Pedestal Fan, 120V Voltage, 3 Number of Speeds
  • Item # 24Y862
  • Mfr. Model # 9519
  • Pedestal Fan, Blade Dia. 3-1/2 In., Number of Speeds 3, Air Flow 325/285/250, 1450 / 1300 / 1150 RPM, 0.4 /...More

Filter,Humidifier
  • AIR KING
  • Filter, Humidifier Filter,Humidifier
  • Item # 3LA84
  • Mfr. Model # 9932
  • Humidifier Filter, Type Evaporative Filter Pad, Height 8.13 Inches, Depth 7.13 Inches, Width 1.63 Inches, For...More

  • AIR KING
  • 3-Speeds 120V Residential Oscillating Pedestal Fans 3-Speeds 120V Residential Oscillating Pedestal Fans
  • Multiple product options available

    Residential Pedestal Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Blade...More

Roll About Fan Stand, 3 Number of Speeds
  • AIR KING
  • Pedestal Tower Fan Pedestal Tower Fan
  • Multiple product options available

    Tower Fan, Oscillating, Blade Dia. 3-1/2", Number of Speeds 3, Voltage 120, 60, Bearing Type Sleeve, Blade Material ABS Plastic, Guard Material Plastic, Cord Length 6...More

  • AIR KING
  • Window Fans Window Fans
  • Multiple product options available

    Window Fans; Varies by Item, Fits Window Height, Fits Window Width, and Blade Dia.

FanWhole House20 In
  • AIR KING
  • FanWhole House20 In FanWhole House20 In
  • Item # 3C614
  • Mfr. Model # 9166
  • Whole House Fan, Window Mount, Reversible 3 Speed, Propeller Dia 20 In, CFM High 3560, CFM Medium 3120, CFM...More

Electric Baseboard Htr,Radiant,120V
  • AIR KING
  • Electric Baseboard Htr, Radiant, 120V Electric Baseboard Heater
  • Item # 6DMH7
  • Mfr. Model # 8620
  • Electric Baseboard Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 1500 Watts, Height 9 In., Width...More

Misting Blower,120V,302 cfm
  • AIR KING
  • Misting Blower, 120V, 302 cfm Misting Blower,120V,302 cfm
  • Item # 35Z831
  • Mfr. Model # 9050
  • Misting Blower, Pivoting Yes, Number of Speeds 3, Blower Wheel Dia. 7 In., CFM High 302, 270 CFM Medium, CFM...More

30" Industrial Wall-Mounted Non-Oscillating Air Circulator
  • AIR KING
  • 30" Industrial Wall-Mounted Non-Oscillating Air Circulator 30" Industrial Wall-Mounted Non-Oscillating Air Circulator
  • Item # 38ZD48
  • Mfr. Model # 9070
  • Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, 3 Speeds, Voltage 120, 1 Phase, CFM High...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More