Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

112 Results Found that Include 132 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Line V Mechanical Tstat,120 to 277VAC,8A
  • WHITE-RODGERS
  • Line V Mechanical Tstat, 120 to 277VAC, 8A Line V Mechanical Tstat,120 to 277VAC,8A
  • Item # 2E734
  • Mfr. Model # 1A10-651
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 4E658
  • Mfr. Model # 90-290Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 2KFX9
  • Mfr. Model # 1E30N-910
  • Low Voltage Thermostat, Terminal Designations RH, W, System Switching No, Fan Switching No, Automatic...More

Thermocouple,48 In
  • WHITE-RODGERS
  • Thermocouple, 48 In Thermocouple,48 In
  • Item # 2E337
  • Mfr. Model # H06E-048
  • Replacement Thermocouple, Standard Coaxial, Length 48 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Relay,Switching,1/2 HP
  • WHITE-RODGERS
  • Relay, Switching, 1/2 HP Relay,Switching,1/2 HP
  • Item # 4E944
  • Mfr. Model # 90-341
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 115/120 Volts, Voltage Rating 250 VAC, Power Rating 1/2 HP,...More

Relay,Switching,125 V
  • WHITE-RODGERS
  • Relay, Switching, 125 V Relay,Switching,125 V
  • Item # 4E943
  • Mfr. Model # 90-340
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 24 VAC, Voltage Rating 125 Volts, Power Rating 1/2 HP, Full...More

Line Volt Mechanical Tstat,120 to 240VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 3TZ43
  • Mfr. Model # 1A16-51
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Switch,Fan Control
  • WHITE-RODGERS
  • Switch, Fan Control Switch,Fan Control
  • Item # 2E248
  • Mfr. Model # 3F01-141
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 120 to 140, Flush, Element...More

Ignitor,Hot Surface
  • WHITE-RODGERS
  • Ignitor, Hot Surface Ignitor,Hot Surface
  • Item # 5E810
  • Mfr. Model # 767A-357
  • Hot Surface Ignitor, Silicon Carbide, Length 5-1/4 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 3MU96
  • Mfr. Model # 1C20-101
  • Low Voltage Thermostat, Terminal Designations RH, W, System Switching No, Fan Switching No, Automatic...More

Hot Surface Ignitor,120V
  • WHITE-RODGERS
  • Hot Surface Ignitor, 120V Hot Surface Ignitor,120V
  • Item # 16X599
  • Mfr. Model # 767A-370
  • Hot Surface Ignitor, Silicon Carbide, Length (In.) 5-1/4, Voltage 120, Gas Type LP/NG, Tip Style Spiral, M...More

Low V T-Stat,Stages Heat 2,Stages Cool 1
  • WHITE-RODGERS
  • Low V T-Stat, Stages Heat 2, Stages Cool 1 Low V T-Stat,Stages Heat 2,Stages Cool 1
  • Item # 3MY16
  • Mfr. Model # 1F89-211
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Terminal Designations R,C,Y,W2,G,O/B,E,L, System...More

Relay,Electric Heat
  • WHITE-RODGERS
  • Relay, Electric Heat Relay,Electric Heat
  • Item # 2E346
  • Mfr. Model # 24A01G-3
  • Electric Heat Relay, Contact Current Rating 12 Amps, Coil Voltage Rating @ 50/60 Hz 240 VAC, Resistive Power...More

Line Volt Mechanical Tstat,240 to 277VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 240 to 277VAC Line Volt Mechanical Tstat,240 to 277VAC
  • Item # 4E037
  • Mfr. Model # 1A66-641
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 2E461
  • Mfr. Model # 8A04-1
  • Fan Relay, Coil Voltage 24 VAC, Current Rating @ 120 VAC Normally Closed 9.8 Amps, Current Rating @ 240 VAC...More

  • WHITE-RODGERS
  • Gas Valve Gas Valve
  • Multiple product options available

    Multiple product options available

Thermocouple 18 In
  • WHITE-RODGERS
  • Thermocouple 18 In Thermocouple 18 In
  • Item # 2E166
  • Mfr. Model # H06E-018
  • Replacement Thermocouple, Standard Coaxial, Length 18 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 1N184
  • Mfr. Model # 90-370
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

Thermocouple,30 In
  • WHITE-RODGERS
  • Thermocouple, 30 In Thermocouple,30 In
  • Item # 2E141
  • Mfr. Model # H06E-030
  • Replacement Thermocouple, Standard Coaxial, Length 30 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Low V T-Stat,Stages Heat 1,Stages Cool 1
  • WHITE-RODGERS
  • Low V T-Stat, Stages Heat 1, Stages Cool 1 Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 2NY20
  • Mfr. Model # 1F86-344
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations RH,RC,C,Y,W,G,O,B, System...More

Fan Control
  • WHITE-RODGERS
  • Fan Control Fan Control
  • Item # 2E232
  • Mfr. Model # 5D51-35
  • Fan and Limit Control, Adjustable Temp, Auto Reset, Switch Action Fan Close on Rise, Limit Open on Rise,...More

Thermocouple,24 In
  • WHITE-RODGERS
  • Thermocouple, 24 In Thermocouple,24 In
  • Item # 2E140
  • Mfr. Model # H06E-024
  • Replacement Thermocouple, Standard Coaxial, Length 24 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless...More

Hot Surface Ignitor,120V
  • WHITE-RODGERS
  • Hot Surface Ignitor, 120V Hot Surface Ignitor,120V
  • Item # 16X601
  • Mfr. Model # 767A-372
  • Hot Surface Ignitor, Silicon Carbide, Length (In.) 5-1/4, Voltage 120, Gas Type LP/NG, Tip Style Spiral, N...More

Low V Mechanical Tstat,50 to 90F,White
  • WHITE-RODGERS
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 2KFY3
  • Mfr. Model # 1E50N-301
  • Low Voltage Thermostat, Terminal Designations RH, W, System Switching Heat-Off, Fan Switching No, Automatic...More

Switch,Fan Control
  • WHITE-RODGERS
  • Switch, Fan Control Switch,Fan Control
  • Item # 2E249
  • Mfr. Model # 3F01-151
  • Snap Disc Control, Fan, Switch Action Close on Rise, SPST, Temp. Range (F) 130 to 150, Flush, Element...More

Ignitor,Hot Surface
  • WHITE-RODGERS
  • Ignitor, Hot Surface Ignitor,Hot Surface
  • Item # 5E812
  • Mfr. Model # 767A-365
  • Hot Surface Ignitor, Silicon Carbide, Length 5-2/3 In, Voltage 120, Gas Type LP/Nat, 1/4 In Female Spade...More

Ignitor,Hot Surface
  • WHITE-RODGERS
  • Ignitor, Hot Surface Ignitor,Hot Surface
  • Item # 5E813
  • Mfr. Model # 767A-366
  • Hot Surface Ignitor, Silicon Carbide, Length 5-1/3 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle...More

Relay,Switching
  • WHITE-RODGERS
  • Relay, Switching Relay,Switching
  • Item # 4E945
  • Mfr. Model # 90-342
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 208/240 Volts, Voltage Rating 277 VAC, Resistive Current 15...More

Line Volt Mechanical Tstat,120 to 277VAC
  • WHITE-RODGERS
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 4E036
  • Mfr. Model # 1A65-641
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

Univ Hsi Ignition Mod
Center,Fan Control
  • WHITE-RODGERS
  • Center, Fan Control Center,Fan Control
  • Item # 3TZ56
  • Mfr. Model # 90-112
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More