Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

109 Results Found that Include 314 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • FOSTORIA
  • Electric Infrared Heater Electric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

Quartz Lamp,208V,Red
  • FOSTORIA
  • Quartz Lamp, 208V, Red Quartz Lamp,208V,Red
  • Item # 31TP48
  • Mfr. Model # 63216209
  • Quartz Lamp, 208V, Red, For Use With Grainger Item Number 3WA95, 5E159, 5E161, 5E163, 3UD51, 3UD54, 3UD57,...More

Motor,FES,480V,1/15 HP
  • FOSTORIA
  • Motor, FES, 480V, 1/15 HP Motor,FES,480V,1/15 HP
  • Item # 31TP64
  • Mfr. Model # 08482002
  • Motor, FES, 480V, 1/15 HP, For Use With Grainger Item Number 3E217, For Use With Mfr. Model Number...More

Cable Kit,600V
  • FOSTORIA
  • Cable Kit, 600V Cable Kit,600V
  • Item # 3LY30
  • Mfr. Model # 3164001
  • Cable Kit, Voltage 600, For Use With Mfr. No. FES-1520-3A, FES-1524-3E, FES-3048-3A, Cable Type 6/4 SO, Cable...More

  • Electric Salamander Heater Electric Salamander Heater
  • Multiple product options available

    Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, 60, NEMA Plug Configuration Hard Wired, Number of Heat Settings 1 and Manufacturers Warranty Length...More

Variable Heat Controller,7 In. W,5 In. D
  • FOSTORIA
  • Variable Heat Controller, 7 In. W, 5 In. D Variable Heat Controller,7 In. W,5 In. D
  • Item # 5JNF5
  • Mfr. Model # VHC-15
  • Variable Heat Controller, Mounting Type Wall, Material Aluminum, For Use With Mfr. No. OCH-46-120V-G,...More

Heating Element,3kW,Horizontal
  • FOSTORIA
  • Heating Element, 3kW, Horizontal Quartz Tube with Stud
  • Item # 1UMN8
  • Mfr. Model # 04414702
  • Replacement Heating Element, For Use With Mfr. No. OCH-57-240VCE, 3 kW, Voltage 240, 3000 Watts, Remarks...More

Portable Heater, 240V, 9000W
Ground Fault Sensing Switch,10-1/3 In. W
Motor,FES,480V,1/6 HP
  • FOSTORIA
  • Motor, FES, 480V, 1/6 HP Motor,FES,480V,1/6 HP
  • Item # 31TP66
  • Mfr. Model # 08482004
  • Motor, FES, 480V, 1/6 HP, For Use With Grainger Item Number 5E168, For Use With Mfr. Model Number...More

Element,FES,240V
  • FOSTORIA
  • Element, FES, 240V Element,FES,240V
  • Item # 31TP59
  • Mfr. Model # 08481401
  • Element, FES, 240V, For Use With Grainger Item Number 20HN58, 3LY28, 3E216, 3LY27, 3E217, 5E168, 5JNK8, For...More

Wall Mounting Bracket,Vertical Surface
  • FOSTORIA
  • Electric Infrared Panel Heater Electric Infrared Panel Heater
  • Multiple product options available

    Electric Infrared Panel Heater, Indoor/Outdoor Indoor and Cord Length 15 ft.; Varies by Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Number of Lamps,...More

Variable Heat Control Knob,5 In. W
  • FOSTORIA
  • Variable Heat Control Knob, 5 In. W Variable Heat Control Knob,5 In. W
  • Item # 1UMN2
  • Mfr. Model # VHC-32
  • Variable Heat Control Knob, For Use With Mfr. No. 222-30-TH-240V, 222-60-TH-240V, 222-30-THSS-208V to...More

Quartz Lamp,Vertical,480V,Clear
  • FOSTORIA
  • Quartz Lamp, Vertical, 480V, Clear Quartz Lamp,Vertical,480V,Clear
  • Item # 31TP46
  • Mfr. Model # 63125489
  • Quartz Lamp, Vertical, 480V, Clear, For Use With Grainger Item Number 2KCX9, 2KCY1, 2KCY2, 2KCY3, 2KCY4,...More

Over Temperature Limit,FES
  • FOSTORIA
  • Over Temperature Limit, FES Over Temperature Limit,FES
  • Item # 36LV02
  • Mfr. Model # 03183900
  • Limit Control, For Use With Grainger Item Number 3E216, 3E217, For Use With Mfr. Model Number FES-1524-3E,...More

Element FES,208V,Outer
  • FOSTORIA
  • Element FES, 208V, Outer Element FES,208V,Outer
  • Item # 31TP62
  • Mfr. Model # 08481404
  • Element FES, 208V, Outer, For Use With Grainger Item Number 3UD73, For Use With Mfr. Model Number...More

  • FOSTORIA
  • FOSTORIA Infrared Contactor Enclosures FOSTORIA Infrared Contactor Enclosures
  • Multiple product options available

    Infrared Contactor Enclosure, Mounting Type Wall, Material Steel, For Use With All Fostoria Electric Infrared Heaters, Depth 7", 3 or 1, NEMA Rating 1, Manufacturers...More

Reflector,(PCH)
  • FOSTORIA
  • Reflector, (PCH) Reflector,(PCH)
  • Item # 36LU50
  • Mfr. Model # 4910500
  • Reflector, For Use With Grainger Item Number 5JNK7, For Use With Mfr. Model Number PCH-48C, Fits Brand...More

Reflector MTM,223 Series,90 Deg.
  • FOSTORIA
  • Reflector MTM, 223 Series, 90 Deg. Reflector MTM,223 Series,90 Deg.
  • Item # 31TP86
  • Mfr. Model # 8552000
  • Reflector MTM, 223 Series, 90 Degrees , For Use With Grainger Item Number 3UD64, 3UD65, 2KCZ1, For Use With...More

Suspension Kit,Steel,106in.Hx1-1/2in.D
  • FOSTORIA
  • Suspension Kit, Steel, 106in.Hx1-1/2in.D Suspension Kit,Steel,106in.Hx1-1/2in.D
  • Item # 45EM34
  • Mfr. Model # FSS-95TMK
  • Suspension Kit, Mounting Type Ceiling, Material Steel, For Use With Supports (2) FSS-95 Series, Mfr. No....More

Over Temperature Limit
  • FOSTORIA
  • Over Temperature Limit Over Temperature Limit
  • Item # 31TP52
  • Mfr. Model # 41041001
  • Over Temperature Limit, For Use With Grainger Item Number 20HN58, 3LY28, 3UD73, 3E216, 3LY27, 3E217, 5E168,...More

Element FES,208V,Inner
  • FOSTORIA
  • Element FES, 208V, Inner Element FES,208V,Inner
  • Item # 31TP61
  • Mfr. Model # 08481403
  • Element FES, 208V, Inner, For Use With Grainger Item Number 3UD73, For Use With Mfr. Model Number...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More