Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

HVAC and Refrigeration

25 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mechanical Manifold Gauge Set,2-Valve
  • BACHARACH
  • Mechanical Manifold Gauge Set, 2-Valve Mechanical Manifold Gauge Set,2-Valve
  • Item # 3MMR7
  • Mfr. Model # 2002-5000
  • Manifold Set, Number of Hoses 3, Number of Valves 2, 0 to 500, 0 to 250, For Use With R12, R22 & R134a, 0.25,...More

Gauge,2-1/2 In Dia,Low Side,Blue,250 psi
  • Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi Gauge,2-1/2 In Dia,Low Side,Blue,250 psi
  • Item # 3MMP2
  • Mfr. Model # 2002-0250
  • Replacement Low Side Pressure Gauge, Diameter 2-1/2 In., Working Pressure 250 psi, Connection Size 1/8 In....More

Leak Detector,Refrigerant Gas Only
  • BACHARACH
  • Leak Detector, Refrigerant Gas Only Leak Detector,Refrigerant Gas Only
  • Item # 3MMN7
  • Mfr. Model # 19-8040
  • Leak Detector, Dual Purpose Refrigerant and Combustible Gas With Refrigerant Only Accessories, Automatically...More

Mechanical Manifold Gauge Set,2-Valve
  • BACHARACH
  • Mechanical Manifold Gauge Set, 2-Valve Mechanical Manifold Gauge Set,2-Valve
  • Item # 3MMR1
  • Mfr. Model # 2002-4000
  • Manifold Set, Number of Hoses 3, Number of Valves 2, 0 to 500, 0 to 250, For Use With R12, R22 & R134a, 0.25,...More

Refrigerant Recovery Machine,115V,1 HP
  • BACHARACH
  • Refrigerant Recovery Machine, 115V, 1 HP Refrigerant Recovery Machine,115V,1 HP
  • Item # 31TP41
  • Mfr. Model # 2020-8000
  • Refrigerant Recovery Unit, 2-Port, Height (In.) 13-3/4, Depth (In.) 16-1/8, Width (In.) 10-1/4, NEMA 5-15P...More

Refrigerant Recovery Machine,115V,1 HP
  • BACHARACH
  • Refrigerant Recovery Machine, 115V, 1 HP Refrigerant Recovery Machine,115V,1 HP
  • Item # 31TP42
  • Mfr. Model # 2020-8001
  • Refrigerant Recovery Unit, 2-Port, Height (In.) 13-3/4, Depth (In.) 16-1/8, Width (In.) 10-1/4, NEMA 5-15P...More

Gauge,2-1/2 In Dia,Low Side,Blue,500 psi
  • Gauge, 2-1/2 In Dia, Low Side, Blue, 500 psi Gauge,2-1/2 In Dia,Low Side,Blue,500 psi
  • Item # 3MMP4
  • Mfr. Model # 2002-0410
  • Replacement Low Side Pressure Gauge, Diameter 2-1/2 In., Working Pressure 500 psi, Connection Size 1/8 In....More

Diagnostic Refrigerant Analyzer
  • BACHARACH
  • Diagnostic Refrigerant Analyzer Diagnostic Refrigerant Analyzer
  • Item # 6EUE2
  • Mfr. Model # 2100-8003
  • Diagnostic Refrigerant Analyzer, Refrigerant Type R12, R134A, R404A, R407C, R410A and Hydrocarbons and more,...More

Advanced Refrigerant Identifier,Printer
  • BACHARACH
  • Advanced Refrigerant Identifier, Printer Advanced Refrigerant Identifier,Printer
  • Item # 6EUE1
  • Mfr. Model # 2100-8002
  • Advanced Refrigerant Identifier with Printer, Refrigerant Type R12, R134A, R22, R410A and Hydrocarbons,...More

Refrigerant Leak Detector,0.006 oz./yr.
  • BACHARACH
  • Refrigerant Leak Detector, 0.006 oz./yr. Refrigerant Leak Detector,0.006 oz./yr.
  • Item # 38GN48
  • Mfr. Model # H-10 Pro
  • Refrigerant Leak Detector, Refrigerant, 0.1 Oz./Year Sensitivity Level, 0.006 oz./yr., For Use With All CFC,...More

Ball Valve Hose Set,6 In,Red,Yellow,Blue
  • Ball Valve Hose Set, 6 In, Red, Yellow, Blue Ball Valve Hose Set,6 In,Red,Yellow,Blue
  • Item # 3MMN9
  • Mfr. Model # 2002-0003
  • Ball Valve Adapter Hose Set, Connection Size 1/4 In. Male x 1/4 In. Female, 45 Degrees Angle, Number of Hoses...More

Refrigerant Scale,Electronic,Digital
  • BACHARACH
  • Refrigerant Scale, Electronic, Digital Refrigerant Scale,Electronic,Digital
  • Item # 31TP43
  • Mfr. Model # 2010-0000
  • Refrigerant Scale, Electronic, Platform Size (In.) 11 x 11, +/-0.44 lb. Accuracy, Max. Capacity (Lb.) 330,...More

Leak Detector,Refrigerant
  • BACHARACH
  • Leak Detector, Refrigerant Leak Detector,Refrigerant
  • Item # 3MMT2
  • Mfr. Model # 19-8106
  • Leak Detector, Refrigerant, 2 Levels Sensitivity Level, 0.25 Oz./Year (6g/Yr) when Probe is Held over Leak...More

Gauge,2-1/2 In Dia,High Side,Red,500 psi
  • Gauge, 2-1/2 In Dia, High Side, Red, 500 psi Gauge,2-1/2 In Dia,High Side,Red,500 psi
  • Item # 3MMP8
  • Mfr. Model # 2002-0550
  • Replacement High Side Pressure Gauge, Diameter 2-1/2 In., Working Pressure 500 psi, Connection Size 1/8 In....More

Leak Detector,Ref,Combustibles,DeluxeKit
  • BACHARACH
  • Leak Detector, Ref, Combustibles, DeluxeKit Leak Detector,Ref,Combustibles,DeluxeKit
  • Item # 3MMN1
  • Mfr. Model # 19-8045
  • Leak Detector, Dual Purpose Refrigerant and Combustible Gas, Less than 0.25 Oz./Year of R-134a...More

Mechanical Manifold Gauge Set,2-Valve
LeakDetector,Refrig,Combustible,BasicKit
  • BACHARACH
  • LeakDetector, Refrig, Combustible, BasicKit LeakDetector,Refrig,Combustible,BasicKit
  • Item # 3MML8
  • Mfr. Model # 19-8042
  • Leak Detector, Dual Purpose Refrigerant and Combustible Gas, Less than 0.25 Oz./Year of R-134a...More

Gauge,2-1/2 In Dia,High Side,Red,800 psi
  • Gauge, 2-1/2 In Dia, High Side, Red, 800 psi Gauge,2-1/2 In Dia,High Side,Red,800 psi
  • Item # 3MMP6
  • Mfr. Model # 2002-0420
  • Replacement High Side Pressure Gauge, Diameter 2-1/2 In., Working Pressure 800 psi, Connection Size 1/8 In....More

Manifold Gauge,2-Valve
  • BACHARACH
  • Manifold Gauge, 2-Valve Manifold Gauge,2-Valve
  • Item # 3MMR3
  • Mfr. Model # 2002-4300
  • Manifold w/Sight Glass, Number of Hoses 3, Number of Valves 2, 0 to 800, 0 to 500, For Use With R410a, 0.25,...More

Refrigerant Identifier,Pass/Fail
  • BACHARACH
  • Refrigerant Identifier, Pass/Fail Refrigerant Identifier,Pass/Fail
  • Item # 6EUD9
  • Mfr. Model # 2100-8000
  • Refrigerant Identifier, Pass/fail, Refrigerant Type R22, Display LED, Operating Temp. Range 50 Degrees to 113...More

Refrigerant Leak Detector
  • BACHARACH
  • Refrigerant Leak Detector Refrigerant Leak Detector
  • Item # 45AW26
  • Mfr. Model # 0019-8200
  • Refrigerant Leak Detector, 0.10 Oz. (3 Gm.)/Year Sensitivity Level, 0.1 oz/yr (3 g/yr), For Use With CFC,...More

Filters and O-Ring Kit
Rplacemt Refrig Sensor for Tru Pointe
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More