Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Ratings

HVAC and Refrigeration

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Portable Gas Heater,Dual Fuel,20000 BtuH
    • PROCOM
    • Portable Gas Heater, Dual Fuel, 20000 BtuHPortable Gas Heater,Dual Fuel,20000 BtuH
    • Item # 4TGX8
    • Mfr. Model # 4TGX8
    • Convection Vent Free Heater, Blue Flame, Dual Fuel, 20,000 BtuH Output, Heating Area 700 Sq-Ft, Built-In...More

    Portable Gas Heater,NG,18000 BtuH
    • PROCOM
    • Portable Gas Heater, NG, 18000 BtuHPortable Gas Heater,NG,18000 BtuH
    • Item # 6EU16
    • Mfr. Model # 6EU16
    • Infrared Gas Heater, Vent Free, Natural Gas, 18,000 Btu Output, Height 23 1/2 In, Width 8 In, Length 19 1/4...More

    Gas Heater,Dual Fuel,30000 BtuH
    • PROCOM
    • Gas Heater, Dual Fuel, 30000 BtuHGas Heater,Dual Fuel,30000 BtuH
    • Item # 4TGX9
    • Mfr. Model # 4TGX9
    • Convection Vent Free Heater, Blue Flame, Dual Fuel, 30,000 BtuH Output, Heating Area 1000 Sq-Ft, Built-In...More

    Auto/Manual Blower
    • PROCOM
    • Auto/Manual BlowerAuto/Manual Blower
    • Item # 6EU24
    • Mfr. Model # 6EU24
    • Auto/Manual Blower, Voltage 120, Length 6-3/4 In., Width 5-1/2 In., Height 6-5/16 In., For Use With PROCOM...More

    Portable Gas Heater,Dual Fuel,20000 BtuH
    • PROCOM
    • Portable Gas Heater, Dual Fuel, 20000 BtuHPortable Gas Heater,Dual Fuel,20000 BtuH
    • Item # 12H989
    • Mfr. Model # 12H989
    • Infrared Vent Free Gas Heater, Infrared, NG/LP, 20,000 BtuH Output, Heating Area 700 sq. ft, Fuel Rate 8 CFH,...More

    Portable Gas Heater,Dual Fuel,30000 BtuH
    • PROCOM
    • Portable Gas Heater, Dual Fuel, 30000 BtuHPortable Gas Heater,Dual Fuel,30000 BtuH
    • Item # 12H990
    • Mfr. Model # 12H990
    • Infrared Vent Free Portable Gas Heater, Gas Type LP/NG, BtuH Output 30,000, Min. Cylinder Size 100 lb.,...More

    Portable Gas Heater,LP,15000 BtuH
    • PROCOM
    • Portable Gas Heater, LP, 15000 BtuHPortable Gas Heater,LP,15000 BtuH
    • Item # 6EU20
    • Mfr. Model # 6EU20
    • Infrared Gas Heater, Vent Free, LP, 15,000 Btu Output, Height 23 1/2 In, Width 8 In, Length 19 1/4 In, (2)...More

    Base Foot,Plastic,12 In. L
    • PROCOM
    • Base Foot, Plastic, 12 In. LBase Foot,Plastic,12 In. L
    • Item # 4TGY4
    • Mfr. Model # 4TGY4
    • Base Feet, Material Plastic, For Use With PROCOM Infrared and Blue Flame Heaters, Length 12 In., Standards -,...More

    Results per page: 16 | 32 | 48