Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

HVAC and Refrigeration

58 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
12x24x2 Washable Aluminum Mesh Filter For Use With Mfr.
Extractor Arm,Fume,Length 96 In,Dia 4 In
Extractor Arm,Fume,Length 48 In,Dia 4 In
Source Capture Air Cleaner, Fliter Req.
  • EXTRACT-ALL
  • Source Capture Air Cleaner, Fliter Req. Source Capture Air Cleaner, Fliter Req.
  • Item # 2YFU4
  • Mfr. Model # S-981-2B
  • Source Capture Air Cleaning System, Smoke,Dust,Fume, Bench Mount, Number of Speeds Variable, Air Flow 100 to...More

Compact Extraction System,120V,60 Hz
  • EXTRACT-ALL
  • Compact Extraction System, 120V, 60 Hz Compact Extraction System,120V,60 Hz
  • Item # 2DBV6
  • Mfr. Model # S-987-2A
  • Compact Extraction System, Fume, Multiple Mount, Number of Speeds Variable, Air Flow 100-350 CFM, Sound Level...More

Extractor Arm,Length 60 To 99,Dia 2 1/2
  • EXTRACT-ALL
  • Extractor Arm, Length 60 To 99, Dia 2 1/2 Extractor Arm,Length 60 To 99,Dia 2 1/2
  • Item # 4GJT5
  • Mfr. Model # E-982-4
  • Fume Extractor Arm, SELF-SUPPORTING, HARD FLEX POLYPROPYLENE, Table, Wall or Column Mount, Hose Length...More

Portable Fume Extractor, 120V, 60Hz
  • EXTRACT-ALL
  • Portable Fume Extractor, 120V, 60Hz Portable Fume Extractor, 120V, 60Hz
  • Item # 4GJP8
  • Mfr. Model # SP-981-2B
  • Source Capture Air Cleaning System, Compact Fume & Dust Extractor, Floor Mount, Number of Speeds Variable,...More

Filtering Cabinet Ventilator,250 CFM
  • EXTRACT-ALL
  • Filtering Cabinet Ventilator, 250 CFM Filtering Cabinet Ventilator,250 CFM
  • Item # 4GJR2
  • Mfr. Model # S-985-1
  • Source Capture Air Cleaning System, Filtering Cabinet Ventilator, Cabinet Mount, Number of Speeds Single, Air...More

Extractor Arm,Fume,Length 84 In,Dia 6 In
Downdraft Bench Air Cleaning System
  • EXTRACT-ALL
  • Downdraft Bench Air Cleaning System Downdraft Bench Air Cleaning System
  • Item # 11Y603
  • Mfr. Model # SP-400-DD
  • Clean Air System, Downdraft Bench, Floor Mount, Number of Speeds 1, Air Flow (CFM) 400, MERV 14, Filter...More

Exhaust Blower,Universal Mount
Fume Extractor,Portable,1000 cfm
  • EXTRACT-ALL
  • Fume Extractor, Portable, 1000 cfm Fume Extractor,Portable,1000 cfm
  • Item # 35ZX01
  • Mfr. Model # SC-1000
  • Fume Extractor, Portable, Portable Mount, Number of Speeds 1, Air Flow (CFM) 1000, MERV 11, Filter Efficiency...More

Downdraft Table,Self Cleaning,1250 cfm
  • EXTRACT-ALL
  • Downdraft Table, Self Cleaning, 1250 cfm Downdraft Table,Self Cleaning,1250 cfm
  • Item # 35ZX04
  • Mfr. Model # SCDD-1250
  • Downdraft Table, Self Cleaning, Portable Mount, Number of Speeds 1, Air Flow (CFM) 1250, MERV 11, Filter...More

Cyclone Dust Collector,Floor,1000 cfm
  • EXTRACT-ALL
  • Cyclone Dust Collector, Floor, 1000 cfm Cyclone Dust Collector,Floor,1000 cfm
  • Item # 35ZX06
  • Mfr. Model # DC-1000
  • Cyclone Dust Collector, Self Cleaning, Floor or Wall Mount, Number of Speeds 1, Air Flow (CFM) 1000, MERV 11,...More

Exhaust Blower,Universal Mount
Ductless Clean Air Station, Bench Top
  • EXTRACT-ALL
  • Ductless Clean Air Station, Bench Top Ductless Clean Air Station, Bench Top
  • Item # 2YFV5
  • Mfr. Model # S-984-1
  • Ductless Air Cleaning System, Smoke,Dust,Fume,Overspray, Bench Mount, Number of Speeds Single, Air Flow 350...More

Extractor Arm,Fume,Length 72 In,Dia 4 In
Oil Mist Collector,Ceiling,300 cfm
  • EXTRACT-ALL
  • Oil Mist Collector, Ceiling, 300 cfm Oil Mist Collector,Ceiling,300 cfm
  • Item # 35ZX07
  • Mfr. Model # E-300
  • Oil Mist Collector, Oil Mist Collection System, Ceiling Mount, Number of Speeds 1, Air Flow (CFM) 300, MERV...More

Ambient Air Cleaner,Portable,800 cfm
  • EXTRACT-ALL
  • Ambient Air Cleaner, Portable, 800 cfm Ambient Air Cleaner,Portable,800 cfm
  • Item # 35ZX02
  • Mfr. Model # SP-800-AMB
  • Ambient Air Cleaner, Portable, Portable Mount, Number of Speeds 1, Air Flow (CFM) 800, MERV 14, Filter...More

Extractor Arm,Fume,Length 108 In,Dia 6In
Air Cleaning System,White,120V, 60Hz
  • EXTRACT-ALL
  • Air Cleaning System, White, 120V, 60Hz Air Cleaning System,White,120V, 60Hz
  • Item # 9WKN1
  • Mfr. Model # S-987-2A WHITE
  • Air Cleaning System, Air Flow (CFM) 100 to 350, Sound Level dBA 66 @ 6 ft., Voltage 120, 2.8 Amps AC, 350...More

Fume Extractor,Portable,800 cfm
  • EXTRACT-ALL
  • Fume Extractor, Portable, 800 cfm Fume Extractor,Portable,800 cfm
  • Item # 35ZW98
  • Mfr. Model # SP-800
  • Fume Extractor, Portable, Portable Mount, Number of Speeds 1, Air Flow (CFM) 800, MERV 14, Filter Efficiency...More

Extractor Arm,Length 33 To 48,Dia 3
  • EXTRACT-ALL
  • Extractor Arm, Length 33 To 48, Dia 3 Extractor Arm,Length 33 To 48,Dia 3
  • Item # 4GJT2
  • Mfr. Model # E-982-1A
  • Fume Extractor Arm, SELF-SUPPORTING, HARD FLEX POLYPROPYLENE, Table, Wall or Column Mount, Hose Length...More

Caster Base, For Use With 2DBV6
12x24x8 MERV 17 HEPA Carbon Filter For Use With Mfr.&#
Capture Hood,For 2YFV5,Width 30 In
Additional Inlet Collar,4GJR6,Dia 8 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More