Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

65 Results Found that Include 217 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Strip Heater, Offset, 1200°F, 240, Watts 150, Overall L
  • VULCAN
  • Finned Tubular Air Duct Heaters Finned Tubular Air Duct Heaters
  • Multiple product options available

    Finned Tubular Air Duct Heater, Sheath Material Steel, Material 16 ga. Galvanized Steel, Mounting Type Flange Mount, Min. Air Flow 600 cfm, and Includes Over Temperature...More

Finned Tubular Heating Element,240V
  • VULCAN
  • Finned Tubular Heating Element, 240V Finned Tubular Heating Element,240V
  • Item # 3HK22
  • Mfr. Model # FTH50B-B
  • Item Finned Tubular Heating Element, Overall Length 27-7/16 In., Installation Depth 26-5/16 In., Voltage 240,...More

Strip Heater, Offset, 1200°F, 120, Watts 150, Overall L
Adapter,Thermocouple
Finned Tubular Heating Element,240V
  • VULCAN
  • Finned Tubular Heating Element, 240V Finned Tubular Heating Element,240V
  • Item # 3HK19
  • Mfr. Model # FTH20B-B
  • Item Finned Tubular Heating Element, Overall Length 12-7/16 In., Installation Depth 11-5/16 In., Voltage 240,...More

Plug,Thermocouple,K
Finned Tubular Heating Element,240V
  • VULCAN
  • Finned Tubular Heating Element, 240V Finned Tubular Heating Element,240V
  • Item # 3HK20
  • Mfr. Model # FTH30B-B
  • Item Finned Tubular Heating Element, Overall Length 17-7/16 In., Installation Depth 16-5/16 In., Voltage 240,...More

Adapter,Thermocouple
  • VULCAN
  • Adapter, Thermocouple Adapter,Thermocouple
  • Item # 3HL29
  • Mfr. Model # N56/05000-5
  • Bayonet Mount Thermocouple Adapter, Material Nickel Plated Steel, Thread NPT 1/8-27 Inch, Diameter 7/16 Inch,...More

Bayonet Thermocouple
Line Volt Mechanical Tstat,120 to 480VAC
  • VULCAN
  • Line Volt Mechanical Tstat, 120 to 480VAC Line Volt Mechanical Tstat,120 to 480VAC
  • Item # 3HL19
  • Mfr. Model # N15/3015-2
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

Plug,Thermocouple,J
  • VULCAN
  • Plug, Thermocouple, J Plug,Thermocouple,J
  • Item # 3HL35
  • Mfr. Model # N56/05013-J
  • Thermocouple Plug, Type J, Plug/Connector Female, Color Black, Quick Disconnect, Iron Constantan, Plug and...More

Strip Heater, Offset, 1200°F, 240, Watts 300, Overall L
Replacement Heating Element,12 In. L
  • VULCAN
  • Replacement Heating Element, 12 In. L Replacement Heating Element,12 In. L
  • Item # 3HP09
  • Mfr. Model # RE12-1667C
  • Item Finned Tubular Heating Element, Overall Length 12 In., Installation Depth 11 In., Voltage 240, 1667...More

Replacement Heating Element,480V,8 In. L
  • VULCAN
  • Replacement Heating Element, 480V, 8 In. L Replacement Heating Element,480V,8 In. L
  • Item # 3HP15
  • Mfr. Model # RE8-1000C
  • Item Finned Tubular Heating Element, Overall Length 8 In., Installation Depth 7 In., Voltage 480, 1000 Watts,...More

Line Volt Mechanical Tstat,120 to 480VAC
  • VULCAN
  • Line Volt Mechanical Tstat, 120 to 480VAC Line Volt Mechanical Tstat,120 to 480VAC
  • Item # 3HL20
  • Mfr. Model # N15/3015-3
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

Bayonet Thermocouple
Replacement Heating Element,12 In. L
  • VULCAN
  • Replacement Heating Element, 12 In. L Replacement Heating Element,12 In. L
  • Item # 3HP07
  • Mfr. Model # RE12-1333C
  • Item Finned Tubular Heating Element, Overall Length 12 In., Installation Depth 11 In., Voltage 480, 1333...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More