Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

417 Results Found that Include 548 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wall Sleeve,Steel
  • FRIGIDAIRE
  • Wall Sleeve, Steel Wall Sleeve,Steel
  • Item # 5PP42
  • Mfr. Model # EA108T
  • Wall Sleeve, Material Steel, For Use With Frigidaire Through The Wall Air Conditioners, Width 25-7/8 In.,...More

  • Category : Window/Wall A/C & Heat Pump Accessories
Water Filter
  • FRIGIDAIRE
  • Water Filter Water Filter
  • Item # 28YR08
  • Mfr. Model # WF3CB
  • Water Filter, Fits Brand Frigidaire, Electrolux, Westinghouse, Kelvinator, Sears, Kenmore and others, Type...More

  • Category : Parts
Window Air Conditioner,White,760W
  • FRIGIDAIRE
  • Window Air Conditioner, White, 760W Window Air Conditioner,White,760W
  • Item # 45RK41
  • Mfr. Model # FFRS08221
  • Window Air Conditioner, BtuH Cooling 8000, Voltage 115, Operation Mode Cool Only, CEER Rating 11.2, Amps 7.0,...More

  • Category : Window and Wall Air Conditioners
Range Hood,120V,1.06A,60Hz,7In dia.
Condensate Drain Kit, For Use With Any Frigidaire PTAC
Defrost Timer
  • FRIGIDAIRE
  • Defrost Timer Defrost Timer
  • Item # 49X204
  • Mfr. Model # 215846602
  • Defrost Timer, For Use With Mfr. Model Number CRT21HSBMW0 , F45WJ26HD0 , F45WJ26HD1 , F45WJ26HD2 , F45WJ26HW0...More

  • Category : Parts
PTHP Air Conditioner w/ Heat Pump,230V
  • FRIGIDAIRE
  • PTHP Air Conditioner w/ Heat Pump, 230V PTHP Heat Pump
  • Item # 13P467
  • Mfr. Model # FRP2P2R
  • Packaged Terminal Air Conditioner, BtuH Cooling 12,000/11,800, BtuH Heating 10,200/8300, Reverse Cycle Heat...More

  • Category : Packaged Terminal Heat Pumps PTHP
Air Filter, 13-1/8" Width, 10-11/16" Height, For&
Defrost Thermostat
  • FRIGIDAIRE
  • Defrost Thermostat Defrost Thermostat
  • Item # 28YR24
  • Mfr. Model # 5303917954
  • Defrost Thermostat, For Use With Mfr. Model Number Mfr. No. CFU14F3HW0, F82U20F3W0, FFU11F0HW0, FFU17F9HW0,...More

  • Category : Parts
Printed Circuit Board
Window Air Conditioner,White,740W
  • FRIGIDAIRE
  • Window Air Conditioner, White, 740W Window Air Conditioner,White,740W
  • Item # 45RK42
  • Mfr. Model # FGRC08441
  • Window Air Conditioner, BtuH Cooling 8000, Voltage 115, Operation Mode Cool Only, CEER Rating 10.9, Amps 7.0,...More

  • Category : Window and Wall Air Conditioners
Portable Air Conditioner,BtuH 12000
  • FRIGIDAIRE
  • Portable Air Conditioner, BtuH 12000 Portable Air Conditioner,BtuH 12000
  • Item # 40XA85
  • Mfr. Model # FFPD12C2R1
  • Portable Air Conditioner, Cooling Method Air-Cooled, BtuH Cooling 12,000, Voltage 115, Number of Cooling...More

  • Category : Portable Air Conditioners
Air Conditioner,BtuH Cooling 12000,60Hz
  • FRIGIDAIRE
  • Air Conditioner, BtuH Cooling 12000,60Hz Air Conditioner,BtuH Cooling 12000,60Hz
  • Item # 40XA86
  • Mfr. Model # FFPW12C2R1
  • Portable Air Conditioner, Cooling Method Air-Cooled, BtuH Cooling 12,000, BtuH Heating 4100, Voltage 115,...More

  • Category : Portable Air Conditioners
Hose Exhaust
Architectural Grille,Anodized Aluminum
Icemaker Kit
  • FRIGIDAIRE
  • Icemaker Kit Icemaker Kit
  • Item # 39DK91
  • Mfr. Model # IM116000
  • Icemaker Kit, For Use With Mfr. Model Number 25369934704, FRT18KD4AW0, FRT18KD4AW2, Fits Brand Kenmore,...More

  • Category : Parts
Exterior Grille, 16-1/16" Width, 42" Height,1" De
Door Handle
  • FRIGIDAIRE
  • Door Handle Door Handle
  • Item # 49W987
  • Mfr. Model # 5304486361
  • Door Handle, Fits Brand Frigidaire, Electrolux, Kelvinator, Westinghouse, Tappan, O'Keefe and Merritt, Sears,...More

  • Category : Parts
Water Filter
  • FRIGIDAIRE
  • Water Filter Water Filter
  • Item # 28YR63
  • Mfr. Model # WF2CB
  • Water Filter, Fits Brand Frigidaire, Electrolux, Westinghouse, Kelvinator, Sears, Kenmore and others, Type...More

  • Category : Parts
Range Hood,120V,1.06A,60Hz,7In dia.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More