Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

141 Results Found that Include 154 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA74
  • Mfr. Model # HS2
  • Induced Draft Blower, High Temperature, Vent Pipe Dia 6 or 8 In, Voltage 115, 1.51 Amps, Height 9 1/4 In.,...More

Hood,Vent,4 In
  • TJERNLUND
  • Hood, Vent, 4 In Hood,Vent,4 In
  • Item # 4C845
  • Mfr. Model # VH1-4
  • High Temperature Vent Hood, Fits Duct Size 4 In, Construction Material Aluminum Alloy, For Use With...More

Galvanized Steel Inline Duct Booster, Fits Duct Dia. 5
Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C731
  • Mfr. Model # D-3
  • Draft Inducer, In-line, Vent Pipe Dia 5 to 8 In, Voltage 115, 0.96 Amps, 1/20 HP, Height 9 1/8 In., Width 9...More

Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C730
  • Mfr. Model # DJ-3
  • Draft Inducer, In-line, Vent Pipe Dia 3 to 6 In, Voltage 115, 0.43 Amps, 1/70 HP, Height 7 5/8 In., Width 9...More

Switch,Fan Proving
Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C732
  • Mfr. Model # I
  • Draft Inducer, In-line, Vent Pipe Dia 8 to 12 In, Voltage 115, 5.4 Amps, 1/4 HP, Height 14 1/2 In., Width 13...More

Blower,Draft Inducer
  • TJERNLUND
  • Blower, Draft Inducer Blower,Draft Inducer
  • Item # 4C733
  • Mfr. Model # IL
  • Draft Inducer, In-line, Vent Pipe Dia 9 to 18 In, Voltage 115, 5.4 Amps, 1/4 HP, Height 17 In., Width 14 3/4...More

TransferFan,Rm to Rm,13-3/4L,3-5/8W,115V
  • TJERNLUND
  • TransferFan, Rm to Rm, 13-3/4L, 3-5/8W, 115V TransferFan,Rm to Rm,13-3/4L,3-5/8W,115V
  • Item # 3CWP1
  • Mfr. Model # AS1
  • Transfer Fan, Room to Room, CFM @ 0000-In SP 75, Sones HVI 1.15, Voltage 120, 60 Hz, 0.5 Amps, Housing Length...More

Dehumidistat,115V,Plug In
  • TJERNLUND
  • Dehumidistat, 115V, Plug In Dehumidistat,115V,Plug In
  • Item # 14U174
  • Mfr. Model # DH2P
  • Dehumidistat, Wall Mounting, Adjustable Range 20-80 Percent RH, Differential (RH Percent) 10, Voltage 115,...More

Switch,Duct Pressure
Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA72
  • Mfr. Model # HSJ
  • High Temperature Induced Draft Blower, Vent Dia 4 In, 25-100, Max Vent Length 100 Ft, Inlet and Outlet Dia. 4...More

Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA75
  • Mfr. Model # HS3
  • Induced Draft Blower, High Temperature, Vent Pipe Dia 8 or 10 In, Voltage 115, 2.6 Amps, Height 12 1/2 In.,...More

Blower,Induced Draft
  • TJERNLUND
  • Blower, Induced Draft Blower,Induced Draft
  • Item # 4KA73
  • Mfr. Model # HS1
  • Induced Draft Blower, High Temperature, Vent Pipe Dia 4 or 6 In, Voltage 115, 1.26 Amps, Height 7 7/8 In.,...More

Motor w/Wheel
  • TJERNLUND
  • Motor w/Wheel Motor w/Wheel
  • Item # 24JW92
  • Mfr. Model # 950-1021
  • Motor w/Wheel, For Use With Grainger Item Number 4KA74, For Use With Mfr. Model Number HS2, Fits Brand...More

Basement Fan, 180 cfm, Reversible
  • TJERNLUND
  • Basement Fan, 180 cfm, Reversible Basement Fan, 180 cfm, Reversible
  • Item # 6KXZ0
  • Mfr. Model # X2D
  • Basement Fan, Height 4-7/8 In., Width 14-1/4 In., Depth 22 In., Cutout Height 5-1/4 In., Cutout Width 12-1/4...More

Motor
  • TJERNLUND
  • Motor Motor
  • Item # 24JW91
  • Mfr. Model # 950-1020
  • Motor, For Use With Grainger Item Number 4KA72, For Use With Mfr. Model Number HSJ, Fits Brand Tjernlund

Motor
  • TJERNLUND
  • Motor Motor
  • Item # 24JX29
  • Mfr. Model # 950-0625
  • Motor, For Use With Mfr. Model Number SS1, Fits Brand Tjernlund

Speed Control,115V,3 Amp
  • TJERNLUND
  • Speed Control, 115V, 3 Amp Speed Control,115V,3 Amp
  • Item # 14U187
  • Mfr. Model # SC-1
  • Speed Control, Voltage 115, Max. Amps 3, Max. Wattage 300, Switch Color Black, Plate Color Silver, Height...More

3" Radon Fan, Max. Static Pressure 2.10", Voltage
  • TJERNLUND
  • 3" Radon Fan, Max. Static Pressure 2.10", Voltage 120, Max. Amps 0.80 3" Radon Fan, Max. Static Pressure 2.10", Voltage 120, Max. Amps 0.80
  • Item # 14U160
  • Mfr. Model # RMS160
  • Radon Fan, Side Wall, Fits Duct Dia. 3 In., Max. Static Pressure 2.10 In., Voltage 120, Inlet and Outlet Dia....More

Pressure Sensing Switch,Adjustable
  • TJERNLUND
  • Pressure Sensing Switch, Adjustable Pressure Sensing Switch,Adjustable
  • Item # 14U189
  • Mfr. Model # PS2501
  • Pressure Sensing Switch, HVAC/General Purpose, Differential (In. WC) .02, SPDT Switch Type, Pressure Setting...More

TransferFan,Rm to Rm,11-7/8L,3-1/2W,115V
  • TJERNLUND
  • TransferFan, Rm to Rm, 11-7/8L, 3-1/2W, 115V TransferFan,Rm to Rm,11-7/8L,3-1/2W,115V
  • Item # 3CWP2
  • Mfr. Model # AS1P
  • Transfer Fan, Room to Room, CFM @ 0000-In SP 75, Sones HVI 1.42, Voltage 120, 60 Hz, 0.5 Amps, Housing Length...More

High Temp Side Wall Vent Hood,3 In
  • TJERNLUND
  • High Temp Side Wall Vent Hood, 3 In High Temp Side Wall Vent Hood,3 In
  • Item # 14U196
  • Mfr. Model # VH1-3
  • High Temperature Vent Hood, Fits Duct Size (In.) 3, Flange Size (In.) 10 x 7-3/4, Cap Height (In.) 5-1/4, Cap...More

Inducer,Rooftop,8 In,120 V
  • TJERNLUND
  • Inducer, Rooftop, 8 In, 120 V Inducer,Rooftop,8 In,120 V
  • Item # 5PWD8
  • Mfr. Model # RT750
  • Draft Inducer, Rooftop, Voltage 120, 1.5 Amps, 1/8 HP, Provides Additional Draft for Natural Gas, Liquid...More

Motor
  • TJERNLUND
  • Motor Motor
  • Item # 24JW98
  • Mfr. Model # 950-3022
  • Motor, For Use With Grainger Item Number 4C731, For Use With Mfr. Model Number D-3, Fits Brand Tjernlund

Proving Switch
  • TJERNLUND
  • Proving Switch Proving Switch
  • Item # 24JX13
  • Mfr. Model # 950-1030
  • Proving Switch, For Use With Grainger Item Number 4KA72, For Use With Mfr. Model Number HSJ, Fits Brand...More

Induced Draft Blower,High Temp,8 In
  • TJERNLUND
  • Induced Draft Blower, High Temp, 8 In Induced Draft Blower,High Temp,8 In
  • Item # 14U178
  • Mfr. Model # HS4
  • Induced Draft Blower, High Temperature, Vent Pipe Dia. (In.) 8, Inlet and Outlet Dia. (In.) 8, Voltage 115,...More

Water Heater Interlock,Use With UC1
  • TJERNLUND
  • Water Heater Interlock, Use With UC1 Water Heater Interlock,Use With UC1
  • Item # 14U190
  • Mfr. Model # WHKE
  • Water Heater Interlock Control, Gas Type Nat and LP, Gas Connection 1/4 In., Capillary Length 18 In.,...More

Ducting Kit, For Use With 6KXZ0
Tube,HS-2 Series Sensing
  • TJERNLUND
  • Tube, HS-2 Series Sensing Tube,HS-2 Series Sensing
  • Item # 24JX63
  • Mfr. Model # 950-0013
  • Tube,HS-2 Series Sensing, For Use With Grainger Item Number 4KA74, For Use With Mfr. Model Number HS2, Fits...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More