Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

175 Results Found that Include 273 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Speed Control,115V,5 Amp
  • FANTECH
  • Speed Control, 115V, 5 Amp Speed Control,115V,5 Amp
  • Item # 15W819
  • Mfr. Model # WC 15
  • Speed Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color Black, Brushed Aluminum, Plate Color...More

  • FANTECH
  • Radon Fans Radon Fans
  • Multiple product options available

    Radon Fan, In-line, Fits Duct Dia. 4-1/2", Voltage 115, Inlet and Outlet Dia. 4-1/2", Maximum Inlet Temp. 140°F, Hz 60, Max. Amps 0.78, 1 Phase, Bearing Type Sealed...More

Plunger Style Door Switch,115/230V
Lint Trap,Galvanized Steel,4 In. Dia.
Dehumidistat,120V,7.5 Amps
  • FANTECH
  • Dehumidistat, 120V, 7.5 Amps Dehumidistat,120V,7.5 Amps
  • Item # 15W825
  • Mfr. Model # FH 20
  • Dehumidistat, Standard Gang Box Mounting, Adjustable Range 20 - 80 Percent RH, Differential (RH Percent) 4,...More

Wall Mount Exhaust Fan,8 In Duct,410 CFM
  • FANTECH
  • Wall Mount Exhaust Fan, 8 In Duct, 410 CFM Wall Mount Exhaust Fan,8 In Duct,410 CFM
  • Item # 15W796
  • Mfr. Model # RVF 8XL
  • Exhaust Ventilator, Exterior Mount, Fits Duct Dia. (In.) 8, CFM @ 0.100-In. SP 410, CFM @ 0.200-In. SP 392,...More

Wall Cap,10 In Duct
  • FANTECH
  • Wall Cap, 10 In Duct Wall Cap,10 In Duct
  • Item # 15W881
  • Mfr. Model # FML 10
  • Wall Cap , Fits Duct Size (In.) 10, Flange Size (In.) 1, Cap Height (In.) 6-1/2, Cap Width (In.) 11,...More

Roof Cap,Galvanized Steel,10 In
  • FANTECH
  • Roof Cap, Galvanized Steel, 10 In Roof Cap,Galvanized Steel,10 In
  • Item # 15W867
  • Mfr. Model # RC 10
  • Roof Cap, Fits Duct Size (In.) 10, Flange Size (In.) 19-3/4, Cap Height (In.) 10, Cap Width (In.) 14-1/2,...More

Blower,Inline,D/D,1013 CFM,115 V
  • FANTECH
  • Blower, Inline, D/D, 1013 CFM, 115 V Blower,Inline,D/D,1013 CFM,115 V
  • Item # 6KVZ7
  • Mfr. Model # FRD 20-10
  • Inline Duct Blower, Direct Drive Centrifugal, Wheel Dia. 20 In., CFM @ 0.000-In. SP 1013, @ 0.125-In. SP 963,...More

Louvered Shutter,6 In Duct
  • FANTECH
  • Louvered Shutter, 6 In Duct Louvered Shutter,6 In Duct
  • Item # 15W872
  • Mfr. Model # HS 6W
  • Louvered Shutter, Fits Duct Size (In.) 6, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 8,...More

Switch,Dryer Boosting
Fan Speed Control, With Timer,120 Volt
  • FANTECH
  • Fan Speed Control, With Timer, 120 Volt Fan Speed Control, With Timer,120 Volt
  • Item # 2GKG4
  • Mfr. Model # VT 20M
  • Fan Speed Control, With Programmable Timer, Voltage 120, Max Amps 2.5, Max Wattage 300, Height 2 1/2 In,...More

Fan,Wall,4 In,1/20 HP
  • FANTECH
  • Fan, Wall, 4 In, 1/20 HP Fan,Wall,4 In,1/20 HP
  • Item # 6C511
  • Mfr. Model # RVF4XL
  • Exhaust Ventilator, Exterior Mount, Fits Duct Dia 4 In, CFM @ 0.100-In SP 180, Voltage 120, 60 Hz, 1 Phase,...More

Soffit Vent,Plastic,4 In
  • FANTECH
  • Soffit Vent, Plastic, 4 In Soffit Vent,Plastic,4 In
  • Item # 15W869
  • Mfr. Model # UEV 4
  • Soffit Vent, Fits Duct Size (In.) 4, Cap Height (In.) 2-1/4, Cap Width (In.) 7, Construction Material...More

  • FANTECH
  • 83 Watts 60 Hz Dryer Booster Duct Fans 83 Watts 60 Hz Dryer Booster Duct Fans
  • Multiple product options available

    Dryer Booster Duct Fans, Housing Dia. 9-3/4", Housing Height 8-15/16", Duct Dia. 4", 60 Hz, 83 Watts, Motor RPM 2800, CFM @ 0.200-In. SP 150, CFM @ 0.400-In. SP 134, CFM...More

Inline Filter Box For Use With 6 In Duct
Louvered Shutter,4 In Duct
  • FANTECH
  • Louvered Shutter, 4 In Duct Louvered Shutter,4 In Duct
  • Item # 15W870
  • Mfr. Model # HS 4W
  • Louvered Shutter, Fits Duct Size (In.) 4, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 6,...More

Wall Cap,8 IN Duct
  • FANTECH
  • Wall Cap, 8 IN Duct Wall Cap,8 IN Duct
  • Item # 15W880
  • Mfr. Model # FML 8
  • Wall Cap , Fits Duct Size (In.) 8, Flange Size (In.) 1, Cap Height (In.) 5, Cap Width (In.) 9, Construction...More

Speed Control,115V,15 Amp
  • FANTECH
  • Speed Control, 115V, 15 Amp Speed Control,115V,15 Amp
  • Item # 15W823
  • Mfr. Model # KBWC-115K
  • Speed Control, Voltage 115, Max. Amps 15, Max. Wattage 1725, Switch Color Brushed Aluminum, Plate Color...More

Speed Control,115V,10 Amp
  • FANTECH
  • Speed Control, 115V, 10 Amp Speed Control,115V,10 Amp
  • Item # 15W822
  • Mfr. Model # RPE 10
  • Speed Control, Voltage 115, Max. Amps 10, Max. Wattage 1150, Switch Color Brushed Aluminum, Plate Color...More

Push Button Timer,24V
  • FANTECH
  • Push Button Timer, 24V Push Button Timer,24V
  • Item # 15W913
  • Mfr. Model # RTS 2*
  • Push Button Timer, Timing Range 20, 24, Fits Wall Mount, Switch Color White, Plate Color White, For Use With...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More