Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

111 Results Found that Include 178 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Room Sensor,Setpoint,Fahrenheit,Beige
Airflow Switch,Auto Reset,SPDT
  • SIEMENS
  • Airflow Switch, Auto Reset, SPDT Airflow Switch,Auto Reset,SPDT
  • Item # 2KGR4
  • Mfr. Model # 141-0574
  • Airflow Switch, Auto Reset, Differential 0.06 To 0.6 WC, SPDT Switch Type, Pressure Setting Range 0.05 To 1.0...More

Room Sensor,Series 1000,Logo,Beige
Control Valve,Globe, 3/4 in. NPT
  • SIEMENS
  • Control Valve, Globe, 3/4 in. NPT Control Valve,Globe, 3/4 in. NPT
  • Item # 25DW74
  • Mfr. Model # 599-02044
  • Control Valve, Globe, Height (In.) 2-3/8, Width (In.) 4-6/8, Depth (In.) 1-5/16, 6.3, 250, For Use With...More

Controller,Receiver
  • SIEMENS
  • Controller, Receiver Controller,Receiver
  • Item # 4E685
  • Mfr. Model # 195-0003
  • Pneumatic Receiver Controller, Pressure Rating Operating 22, Maximum 30 PSI, Air Consumption 60 SCIM, Input...More

Room Sensor,Series 1000,Logo,White
Pneumatic T-Stat Cover,Beige
  • SIEMENS
  • Pneumatic T-Stat Cover, Beige Pneumatic T-Stat Cover,Beige
  • Item # 4E679
  • Mfr. Model # 192-256
  • Pneumatic Thermostat Cover, Plastic, Height 3 1/4 In, Width 2 1/4 In, Depth 1 1/2 In, For Use With 190 Series...More

Solenoid Air Valve,3-Way,120VAC,0-50 psi
  • SIEMENS
  • Solenoid Air Valve, 3-Way, 120VAC, 0-50 psi Solenoid Air Valve,3-Way,120VAC,0-50 psi
  • Item # 4E725
  • Mfr. Model # 265-1022
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 30 psi, 1/4 In. Barb Air...More

Calibration/Wrench Kit
Cover, Thermostat,Thermometer Exposed
Solenoid Air Valve,3-Way,120VAC,1-20 psi
  • SIEMENS
  • Solenoid Air Valve, 3-Way, 120VAC, 1-20 psi Solenoid Air Valve,3-Way,120VAC,1-20 psi
  • Item # 44C453
  • Mfr. Model # 265-1028
  • Solenoid Air Valve, Normally Closed, Control Air Pressure 1 to 20 psi, 1/4 In. Barb Air Connections, Max. Air...More

Reverse Acting Relay,Pneumatic,30 PSI
  • SIEMENS
  • Reverse Acting Relay, Pneumatic, 30 PSI Reverse Acting Relay,Pneumatic,30 PSI
  • Item # 2KGR5
  • Mfr. Model # 243-0024
  • Reverse Acting Relay, Pneumatic, Pressure Range 30 PSI, 1/4 In Barb, Max Air Pressure 30 PSI, Capacity 29...More

Pneumatic Valve Actuator,10 to 15 Spring
  • SIEMENS
  • Pneumatic Valve Actuator, 10 to 15 Spring Pneumatic Valve Actuator,10 to 15 Spring
  • Item # 25DW56
  • Mfr. Model # 599-01088
  • Pneumatic Valve Actuator, Operating PSI Range 3 to 8, 8 to 13, 10 to 15, Max. Air Pressure 35 psi, Stroke...More

Zone Valve,Globe, 1/2 in. NPT
  • SIEMENS
  • Zone Valve, Globe, 1/2 in. NPT Zone Valve,Globe, 1/2 in. NPT
  • Item # 25DW44
  • Mfr. Model # 257-02039
  • Zone Valve, Globe, Height (In.) 11, Width (In.) 4, Depth (In.) 1-1/2, 2.5, 45, 250, 0, Spring Return, For Use...More

Control Valve,Globe, 1/2 in. NPT
  • SIEMENS
  • Control Valve, Globe, 1/2 in. NPT Control Valve,Globe, 1/2 in. NPT
  • Item # 25DW68
  • Mfr. Model # 599-02034
  • Control Valve, Globe, Height (In.) 2-1/4, Width (In.) 2-6/8, Depth (In.) 1-5/16, 1, 250, For Use With Water,...More

Positioning Switch
  • SIEMENS
  • Positioning Switch Positioning Switch
  • Item # 4E715
  • Mfr. Model # 141-0600
  • Pneumatic Positioning Switch, 0 to 30 PSI Pressure Range, Used to Deliver or Stop Compressed Air to Selected...More

Gas Valve,1-1/2in
Valve Body,1/2in,2 and 3 Way
Valve Body,1/2in NPT,2 and 3 Way
Proof of Closure,120V,On/Off,Single Stge
Zone Valve,Globe, 1/2 in. NPT
  • SIEMENS
  • Zone Valve, Globe, 1/2 in. NPT Zone Valve,Globe, 1/2 in. NPT
  • Item # 25DW53
  • Mfr. Model # 599-00210
  • Zone Valve, Globe, Height (In.) 1-5/8, Width (In.) 2-3/4, Depth (In.) 1, 1, 44, 230, For Use With Water, UL,...More

Zone Valve,Globe, 3/4 in. NPT
  • SIEMENS
  • Zone Valve, Globe, 3/4 in. NPT Zone Valve,Globe, 3/4 in. NPT
  • Item # 25DW55
  • Mfr. Model # 599-00212
  • Zone Valve, Globe, Height (In.) 1-49/64, Width (In.) 2-3/4, Depth (In.) 1, 4.1, 44, 230, For Use With Water,...More

Air Velocity Sensor,24VAC
  • SIEMENS
  • Air Velocity Sensor, 24VAC Air Velocity Sensor,24VAC
  • Item # 5WYF1
  • Mfr. Model # QVM62.1
  • Air Velocity Sensor, For Use With Modulating Fan Control, Color White, Height (In.) 1.75, Width (In.) 4.5,...More

Duct CO2 Sensor,24VAC
  • SIEMENS
  • Duct CO2 Sensor, 24VAC Duct CO2 Sensor,24VAC
  • Item # 5WYE9
  • Mfr. Model # QPM2100
  • CO2 Duct Sensor, For Use With 0 - 10Vdc Controller Inputs, Color White, Height (In.) 1.625, Width (In.) 1.25,...More

Relative Humidity Duct Sensor,24VAC
  • SIEMENS
  • Relative Humidity Duct Sensor, 24VAC Relative Humidity Duct Sensor,24VAC
  • Item # 5WYF0
  • Mfr. Model # QFM2100
  • Humidity Duct Sensor, For Use With 0 - 10Vdc Controller Inputs, Color White, Height (In.) 1.625, Width (In.)...More

Room Carbon Dioxide Sensor
  • SIEMENS
  • Room Carbon Dioxide Sensor Room Carbon Dioxide Sensor
  • Item # 5WYE8
  • Mfr. Model # QPA2000
  • CO2 Room Sensor, For Use With 0 - 10Vdc Controller Inputs, Color White, Height (In.) 1.875, Width (In.)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More