Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

HVAC and Refrigeration

84 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Actuator Head,NC,24V
  • TACO
  • Actuator Head, NC, 24V Actuator Head,NC,24V
  • Item # 12M798
  • Mfr. Model # ZA024Q4A1
  • Actuator Head, Normally Closed, Height (In.) 2-1/4, Width (In.) 5-5/16, Depth (In.) 2-3/8, 24 V, 2-Pin Screw...More

Low Water Cutoff,NPT,Electronic,NEMA 1
  • TACO
  • Low Water Cutoff, NPT, Electronic, NEMA 1 Low Water Cutoff,NPT,Electronic,NEMA 1
  • Item # 20HJ85
  • Mfr. Model # LFM1203S-1
  • Low Water Cutoff, NPT, Electronic, 1, Switch Type Single Pole Double Throw, 5.75, 4.4, 3, Enclosure Type NEMA...More

Zone Valve,2 Way,NC,3/4 In Sweat
  • TACO
  • Zone Valve, 2 Way, NC, 3/4 In Sweat Zone Valve,2 Way,NC,3/4 In Sweat
  • Item # 12M801
  • Mfr. Model # Z075C2-1
  • Motorized Zone Valve, Two Way, Normally Closed, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth...More

Zone Valve,3 Way,Closed System,1In NPT
  • TACO
  • Zone Valve, 3 Way, Closed System, 1In NPT Zone Valve,3 Way,Closed System,1In NPT
  • Item # 12M836
  • Mfr. Model # Z100T3-1
  • Motorized Zone Valve, Three Way, Closed System, Height (In.) 5-1/8, Width (In.) 5-5/16, Depth (In.) 2-3/8,...More

Actuator Head,NO,24V
  • TACO
  • Actuator Head, NO, 24V Actuator Head,NO,24V
  • Item # 12M830
  • Mfr. Model # Zb024q4a1
  • Actuator Head, Normally Open, Height (In.) 2-1/4, Width (In.) 5-5/16, Depth (In.) 2-3/8, 24 V, 2-Pin Screw...More

Valve,3 Way,Closed System,1/2In Sweat
  • TACO
  • Valve, 3 Way, Closed System, 1/2In Sweat Valve,3 Way,Closed System,1/2In Sweat
  • Item # 12M831
  • Mfr. Model # Z050C3-1
  • Motorized Zone Valve, Three Way, Closed System, Height (In.) 5-1/8, Width (In.) 5-5/16, Depth (In.) 2-3/8,...More

Valve,3 Way,Closed System,1 In Sweat
  • TACO
  • Valve, 3 Way, Closed System, 1 In Sweat Valve,3 Way,Closed System,1 In Sweat
  • Item # 12M833
  • Mfr. Model # Z100C3-1
  • Motorized Zone Valve, Three Way, Closed System, Height (In.) 5-1/8, Width (In.) 5-5/16, Depth (In.) 2-3/8,...More

Air Separator,3/4in.,150psi,Automatic
Zone Valve,3 Way,Open System,1/2 In NPT
  • TACO
  • Zone Valve, 3 Way, Open System, 1/2 In NPT Zone Valve,3 Way,Open System,1/2 In NPT
  • Item # 12M827
  • Mfr. Model # V050T3G1ZA024Q4A1
  • Motorized Zone Valve, Three Way, Geothermal System, Height (In.) 5-1/8, Width (In.) 5-5/16, Depth (In.)...More

Zone Valve,2 Way,NO,1/2 In NPT
  • TACO
  • Zone Valve, 2 Way, NO, 1/2 In NPT Zone Valve,2 Way,NO,1/2 In NPT
  • Item # 12M821
  • Mfr. Model # V050T2G2ZB024Q4A1
  • Motorized Zone Valve, Two Way, Normally Open, Geothermal System, Height (In.) 4-1/4, Width (In.) 5-5/16,...More

Zoning Control,1 Zone
  • TACO
  • Zoning Control, 1 Zone Zoning Control,1 Zone
  • Item # 6XJX6
  • Mfr. Model # SR501-4
  • Zoning Control, 1 Zone, HP 1/3 HP Per Zone, Full Load Amps @ 120V 6 Per Zone, Current Drawn (Amps) Max 12,...More

Boiler Zone Control,4 Zone,Expandable
  • TACO
  • Boiler Zone Control, 4 Zone, Expandable Boiler Zone Control,4 Zone,Expandable
  • Item # 6XJY9
  • Mfr. Model # ZVC404-EXP-4
  • Boiler Zoning Control, 4 Zone Valve, Expandable, Max. No. Zones 4, Boiler Output Voltage (2) Dry Contact, 24...More

Boiler Reset Control,Two Stage
  • TACO
  • Boiler Reset Control, Two Stage Boiler Reset Control,Two Stage
  • Item # 6XJX4
  • Mfr. Model # PC702-1
  • Boiler Reset Control, Two Stage, User Interface LCD Display, Sensor 10K Thermistor, Boiler Output Voltage (2)...More

Low Water Cutoff,NPT,Electronic,NEMA 1
  • TACO
  • Low Water Cutoff, NPT, Electronic, NEMA 1 Low Water Cutoff,NPT,Electronic,NEMA 1
  • Item # 20HJ83
  • Mfr. Model # LFA1203S-1
  • Low Water Cutoff, NPT, Electronic, 1, Switch Type Single Pole Double Throw, 5.75, 4.4, 3, Enclosure Type NEMA...More

Air Separator, 150psi,240,Automatic
Zone Valve,3 Way,Open System,3/4 In NPT
  • TACO
  • Zone Valve, 3 Way, Open System, 3/4 In NPT Zone Valve,3 Way,Open System,3/4 In NPT
  • Item # 12M828
  • Mfr. Model # V075T3G1ZA024Q4A1
  • Motorized Zone Valve, Three Way, Geothermal Systems, Height (In.) 5-1/8, Width (In.) 5-5/16, Depth (In.)...More

Boiler Zone Control,4 Zone
  • TACO
  • Boiler Zone Control, 4 Zone Boiler Zone Control,4 Zone
  • Item # 6XJY6
  • Mfr. Model # ZVC404-4
  • Boiler Zoning Control, 4 Zone Valves, Max. No. Zones 4, Boiler Output Voltage Dry Contact, 24 VAC, 1A,...More

Hydro Fan Unit Control,Time Delay
  • TACO
  • Hydro Fan Unit Control, Time Delay Hydro Fan Unit Control,Time Delay
  • Item # 6XJX2
  • Mfr. Model # HAFC201-2
  • Hydro Fan Unit Control, Pump and Delay Controls, Switch Type DPDT, HP 1/6 HP 5A Dry Contact, Current Drawn...More

Zoning Control,3 Zone
  • TACO
  • Zoning Control, 3 Zone Zoning Control,3 Zone
  • Item # 6XJX8
  • Mfr. Model # SR503-4
  • Zoning Control, 3 Zone, HP 1/3 HP Per Zone, Full Load Amps @ 120V 6 Per Zone, Current Drawn (Amps) Max 15,...More

Zone Valve,2 Way,NC,3/4 In NPT
  • TACO
  • Zone Valve, 2 Way, NC, 3/4 In NPT Zone Valve,2 Way,NC,3/4 In NPT
  • Item # 12M804
  • Mfr. Model # Z075T2-2
  • Motorized Zone Valve, Two Way, Normally Closed, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth...More

Zone Valve,2 Way,NC,3/4 In NPT
  • TACO
  • Zone Valve, 2 Way, NC, 3/4 In NPT Zone Valve,2 Way,NC,3/4 In NPT
  • Item # 12M816
  • Mfr. Model # V075T2G2ZA024Q4A1
  • Motorized Zone Valve, Two Way, Normally Closed, Geothermal System, Height (In.) 4-1/4, Width (In.) 5-5/16,...More

Zone Valve,2 Way,NC,1/2 In NPT
  • TACO
  • Zone Valve, 2 Way, NC, 1/2 In NPT Zone Valve,2 Way,NC,1/2 In NPT
  • Item # 12M803
  • Mfr. Model # Z050T2-2
  • Motorized Zone Valve, Two Way, Normally Closed, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth...More

Switching Relay Outdoor Reset,24 VAC
  • TACO
  • Switching Relay Outdoor Reset, 24 VAC Switching Relay Outdoor Reset,24 VAC
  • Item # 20HJ88
  • Mfr. Model # SR501-OR-4
  • Switching Relay/Outdoor Reset, Pump, User Interface Dip Switches, Max. No. Zones 1, Control Range (F) -30...More

Zone Valve,3 Way,Open System,1 In Sweat
  • TACO
  • Zone Valve, 3 Way, Open System, 1 In Sweat Zone Valve,3 Way,Open System,1 In Sweat
  • Item # 12M826
  • Mfr. Model # V100C3G1ZA024Q4A1
  • Motorized Zone Valve, Three Way, Geothermal System, Height (In.) 5-1/8, Width (In.) 5-5/16, Depth (In.)...More

Zone Valve,2 Way,NO,1 In Sweat
  • TACO
  • Zone Valve, 2 Way, NO, 1 In Sweat Zone Valve,2 Way,NO,1 In Sweat
  • Item # 12M808
  • Mfr. Model # V100C2A2ZB024Q4A1
  • Motorized Zone Valve, Two Way, Normally Open, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth...More

Valve,3 Way,Open System,1/2 In Sweat
  • TACO
  • Valve, 3 Way, Open System, 1/2 In Sweat Valve,3 Way,Open System,1/2 In Sweat
  • Item # 12M824
  • Mfr. Model # V050C3G1ZA024Q4A1
  • Motorized Zone Valve, Three Way, Geothermal System, Height (In.) 5-1/8, Width (In.) 5-5/16, Depth (In.)...More

Zone Valve,2 Way,NO,1/2 In Sweat
  • TACO
  • Zone Valve, 2 Way, NO, 1/2 In Sweat Zone Valve,2 Way,NO,1/2 In Sweat
  • Item # 12M806
  • Mfr. Model # V050C2A2ZB024Q4A1
  • Motorized Zone Valve, Two Way, Normally Open, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth...More

Air Separator, 3/4 in.,150psi,Automatic
Zone Valve,2 Way,NC,1/2 In Sweat
  • TACO
  • Zone Valve, 2 Way, NC, 1/2 In Sweat Zone Valve,2 Way,NC,1/2 In Sweat
  • Item # 12M799
  • Mfr. Model # Z050C2-1
  • Motorized Zone Valve, Two Way, Normally Closed, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth...More

Zone Valve,2 Way,NO,1/2 In Sweat
  • TACO
  • Zone Valve, 2 Way, NO, 1/2 In Sweat Zone Valve,2 Way,NO,1/2 In Sweat
  • Item # 12M818
  • Mfr. Model # V050C2G2ZB024Q4A1
  • Motorized Zone Valve, Two Way, Normally Open, Geothermal System, Height (In.) 4-1/4, Width (In.) 5-5/16,...More

Zone Valve,2 Way,NC,1 In Sweat
  • TACO
  • Zone Valve, 2 Way, NC, 1 In Sweat Zone Valve,2 Way,NC,1 In Sweat
  • Item # 12M802
  • Mfr. Model # Z100C2-1
  • Motorized Zone Valve, Two Way, Normally Closed, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth...More

Zone Valve,3 Way,Open System,1 In NPT
  • TACO
  • Zone Valve, 3 Way, Open System, 1 In NPT Zone Valve,3 Way,Open System,1 In NPT
  • Item # 12M829
  • Mfr. Model # V100T3G1ZA024Q4A1
  • Motorized Zone Valve, Three Way, Geothermal Systems, Height (In.) 5-1/8, Width (In.) 5-5/16, Depth (In.)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More