Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

45 Results Found that Include 138 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Condensation Sensor,Light Switch,White
Ventilation Fan,120V,60 Hz,Steel
  • PANASONIC
  • Ventilation Fan, 120V, 60 Hz, Steel Ventilation Fan,120V,60 Hz,Steel
  • Item # 20JR08
  • Mfr. Model # FV-04VE1
  • Ventilation Fan, Voltage 120, 60 Hz, 1 Phase, Min. Circuit Amps 0.15, Motor Type AC, Housing Height (In.)...More

Module,Smart Action Motion Sensor
Fan Installation Kit,6 in.
  • PANASONIC
  • Fan Installation Kit, 6 in. Fan Installation Kit,6 in.
  • Item # 20JR26
  • Mfr. Model # PC-NLF06S
  • Fan Installation Kit, Duct Size (In.) 6, Depth (In.) 16, Height (In.) 16, Width (In.) 10, Construction...More

Switch,Rocker,Fits Single Gang Box,120V
Duct Adaptor ,Metal,For 3in. Duct
Recessed Fan,80 CFM,0.17A
  • PANASONIC
  • Recessed Fan, 80 CFM, 0.17A Recessed Fan,80 CFM,0.17A
  • Item # 32NA37
  • Mfr. Model # FV-08VRE1
  • Recessed Fan, Heater No, Lighted Yes, Night-Light No, Humidity Sensing No, Motion Sensing No, CFM @ 0.100-In....More

Module,Multi-Speed,Fits WhisperGreen
Module,Condensation Sensor
  • PANASONIC
  • Module, Condensation Sensor Module,Condensation Sensor
  • Item # 32NA35
  • Mfr. Model # FV-CSVK1
  • Module, Condensation, Timing Range 20 min., Fits WhisperGreen Select Series, For Use With WhisperGreen Select...More

Timer,Delay Timer,White,120V
  • PANASONIC
  • Timer, Delay Timer, White, 120V Timer,Delay Timer,White,120V
  • Item # 20JR18
  • Mfr. Model # FV-WCPT1-W
  • Timer, Delay Timer, 120, Max. Amps 15, Fits Single Gang Box, Switch Color White, Plate Color White, Height...More

Fan Installation Kit,10-1/4 in. H
Fan Installation Kit,4 in.
  • PANASONIC
  • Fan Installation Kit, 4 in. Fan Installation Kit,4 in.
  • Item # 20JR25
  • Mfr. Model # PC-NLF04S
  • Fan Installation Kit, Duct Size (In.) 4, Depth (In.) 16, Height (In.) 16, Width (In.) 10, Construction...More

Switch,2-Function,White,120V
  • PANASONIC
  • Switch, 2-Function, White, 120V Switch,2-Function,White,120V
  • Item # 20JR13
  • Mfr. Model # FV-WCSW21-W
  • Switch, 2-Function, 120, Max. Amps 15, Fits Single Gang Box, Switch Color White, Plate Color White, Height...More

Switch,2-Function,Almond,120V
  • PANASONIC
  • Switch, 2-Function, Almond, 120V Switch,2-Function,Almond,120V
  • Item # 20JR14
  • Mfr. Model # FV-WCSW21-A
  • Switch, 2-Function, 120, Max. Amps 15, Fits Single Gang Box, Switch Color Almond, Plate Color Almond, Height...More

Switch,Rocker,Fits Single Gang Box
Double Pick Up Fan Installation Kit,4 in
Switch,3-Function,White ,120V
  • PANASONIC
  • Switch, 3-Function, White , 120V Switch,3-Function,White ,120V
  • Item # 20JR15
  • Mfr. Model # FV-WCSW31-W
  • Switch, 3-Function, 120, Max. Amps 15, Fits Single Gang Box, Switch Color White, Plate Color White, Height...More

Elbow,11-13/16 in H,9-1/16 in. W
Ceiling Radiation Damper,3-1/4 in.
  • PANASONIC
  • Ceiling Radiation Damper, 3-1/4 in. Ceiling Radiation Damper,3-1/4 in.
  • Item # 20JP70
  • Mfr. Model # PC-RD05C4
  • Ceiling Radiation Damper, Duct Size (In.) 3-1/4, Height (In.) 10-1/4, Width (In.) 10-1/4, Depth (In.) 3-5/8,...More

Bathroom Ventilation Fan,3 Speeds
  • PANASONIC
  • Bathroom Ventilation Fan, 3 Speeds Bathroom Ventilation Fan,3 Speeds
  • Item # 7DU67
  • Mfr. Model # 7DU67
  • Bathroom Ventilation Fan, Heater No, Lighted No, Night-Light No, Humidity Sensing Optional, Motion Sensing...More

Designer Grille,Decorative,ABS
  • PANASONIC
  • Designer Grille, Decorative, ABS Designer Grille,Decorative,ABS
  • Item # 20JR20
  • Mfr. Model # FV-GL3TDB
  • Designer Grille, Height (In.) 14-7/8, Width (In.) 15-3/4, Depth (In.) 1-9/16, Construction Material ABS, For...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More