Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
For Use With
Brand
Price
Shop By

HVAC and Refrigeration

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    15 Degree Nozzle for 5AEU1
    • COILJET
    • 15 Degree Nozzle for 5AEU115 Degree Nozzle for 5AEU1
    • Item # 5AEV4
    • Mfr. Model # CJ-QDN-1503Y
    • Nozzle, 15 Degree Fan, Max. Pressure 100 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F, Material Steel, For...More

    Quick Disconnect Adapter,45 Degree
    • COILJET
    • Quick Disconnect Adapter, 45 DegreeQuick Disconnect Adapter,45 Degree
    • Item # 5AEV5
    • Mfr. Model # CJ-QDN-45
    • Quick Disconnect Adapter, 45 Degree, Max. Pressure 500 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F,...More

    Quick Disconnect Adapter,90 Degree
    • COILJET
    • Quick Disconnect Adapter, 90 DegreeQuick Disconnect Adapter,90 Degree
    • Item # 5AEV6
    • Mfr. Model # CJ-QDN-90
    • Quick Disconnect Adapter, 90 Degree, Max. Pressure 500 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F,...More

    Spray Wand,24 inch Long 90-Degree
    • COILJET
    • Spray Wand, 24 inch Long 90-DegreeSpray Wand,24 inch Long 90-Degree
    • Item # 5AEU3
    • Mfr. Model # 8945-24
    • Spray Wand, 24 In Long 90-Degree, Max. Pressure 150 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F, Material...More

    Spray Wand,48 inch Long 90-Degree
    • COILJET
    • Spray Wand, 48 inch Long 90-DegreeSpray Wand,48 inch Long 90-Degree
    • Item # 5AEU5
    • Mfr. Model # 8945-48
    • Spray Wand, 48 In Long 90-Degree, Max. Pressure 150 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F, Material...More

    Battery Charger 5AEV1,With Battery 5AEV2
    Spray Wand,36 inch Long 90-Degree
    • COILJET
    • Spray Wand, 36 inch Long 90-DegreeSpray Wand,36 inch Long 90-Degree
    • Item # 5AEU4
    • Mfr. Model # 8945
    • Spray Wand, 36 In Long 90-Degree, Max. Pressure 150 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F, Material...More

    Spray Wand,60 inch Long 90-Degree
    • COILJET
    • Spray Wand, 60 inch Long 90-DegreeSpray Wand,60 inch Long 90-Degree
    • Item # 5AEU6
    • Mfr. Model # 8945-60
    • Spray Wand, 60 In Long 90-Degree, Max. Pressure 150 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F, Material...More

    0-degree Nozzle for 5AEU1
    • COILJET
    • 0-degree Nozzle for 5AEU10-degree Nozzle for 5AEU1
    • Item # 5AEV3
    • Mfr. Model # CJ-QDN-0003R
    • Nozzle, 0 - Degree pinpoint, Max. Pressure 100 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F, Material...More

    Lance Assembly, 24 In Extension
    • COILJET
    • Lance Assembly, 24 In ExtensionLance Assembly, 24 In Extension
    • Item # 5AEW4
    • Mfr. Model # CJ-9656
    • Lance Assembly, 24 In Extension, Max. Pressure 4000 PSI, Max. Flow GPM 4, Max. Fluid Temp. 200 F, Material...More

    Lance Assembly, 36 In Extension
    • COILJET
    • Lance Assembly, 36 In ExtensionLance Assembly, 36 In Extension
    • Item # 5AEU9
    • Mfr. Model # CJ-9657
    • Lance Assembly, 36 In Extension, Max. Pressure 4000 PSI, Max. Flow GPM 4, Max. Fluid Temp. 200 F, Material...More

    Replacement Coil Jet Battery Charger
    Lance Assembly, 60 In Extension
    • COILJET
    • Lance Assembly, 60 In ExtensionLance Assembly, 60 In Extension
    • Item # 5AEW3
    • Mfr. Model # CJ-9659
    • Lance Assembly, 60 In Extension, Max. Pressure 4000 PSI, Max. Flow GPM 4, Max. Fluid Temp. 200 F, Material...More

    Foaming Nozzle Assembly
    • COILJET
    • Foaming Nozzle AssemblyFoaming Nozzle Assembly
    • Item # 5AEU8
    • Mfr. Model # CJ-9619
    • Foaming Nozzle Assembly, Max. Pressure 150 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F, Material Plastic,...More

    16 inch Extension for 5AEU1
    • COILJET
    • 16 inch Extension for 5AEU116 inch Extension for 5AEU1
    • Item # 5AEW1
    • Mfr. Model # CJ-WWSS-EXT
    • Extension for 5AEW0, 16 In Long, Max. Pressure 150 PSI, Max. Flow GPM 0.5, Max. Fluid Temp. 200 F, Material...More

    External Battery Charger for,5AEV2
    Lance Assembly, 48 In Extension
    • COILJET
    • Lance Assembly, 48 In ExtensionLance Assembly, 48 In Extension
    • Item # 5AEV0
    • Mfr. Model # CJ-9658
    • Lance Assembly, 48 In Extension, Max. Pressure 4000 PSI, Max. Flow GPM 4, Max. Fluid Temp. 200 F, Material...More

    Stainless Wand 3 ft Sectional 90-degree
    • COILJET
    • Stainless Wand 3 ft Sectional 90-degreeStainless Wand 3 ft Sectional 90-degree
    • Item # 5AEW0
    • Mfr. Model # CJ-WWSS
    • Stainless Steel 3 ft sectional wand, 90 Degree Fan Spray, Max. Pressure 150 PSI, Max. Flow GPM 0.5, Max....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More