Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

162 Results Found that Include 223 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
4 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 4 In Dia, 26 Ga, 90 Adj Elbow 4 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG1
  • Mfr. Model # GRAE490GA26
  • Fitting, 90 Degrees Elbow, Diameter 4", Width 6-3/4", Height 6-3/4", Inlet Diameter 4", Outlet Diameter 4",...More

6 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 6 In Dia, 26 Ga, 90 Adj Elbow 6 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG2
  • Mfr. Model # GRAE690GA26
  • Fitting, 90 Degrees Elbow, Diameter 6", Width 9", Height 9", Inlet Diameter 6", Outlet Diameter 6", Material...More

4 In Dia,26 Ga,Self Seal Collar w/Damper
6x4 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 6x4 In Dia, 26 Ga, Snap Pipe Reducer 6x4 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKK7
  • Mfr. Model # GRR6P4PGA26
  • Fitting, Reducer, Diameter 6"x4", Width 6", Height 7", Inlet Diameter 6", Outlet Diameter 4", Material of...More

8 In Dia,26 Ga,Self Seal Collar w/Damper
Duct Fitting,90 Degree Elbow,5 In
  • DUCTMATE
  • Duct Fitting, 90 Degree Elbow, 5 In Duct Fitting,90 Degree Elbow,5 In
  • Item # 6PGD7
  • Mfr. Model # GRAE590GA24
  • Fitting, 90 Degrees Elbow, Duct Size 5 In, Width 6-3/4 In, Height 6-3/4 In, Inlet Diameter 5 In, Outlet...More

10 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 10 In Dia, 26 Ga, Snap Pipe End Cap 10 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKJ8
  • Mfr. Model # GRECP10GA26
  • Fitting, End Cap, Diameter 10", Width 10", Height 2", Inlet Diameter 10", Outlet Diameter 10", Material of...More

10 In Dia,24 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 10 In Dia, 24 Ga, Snap Pipe End Cap 10 In Dia,24 Ga,Snap Pipe End Cap
  • Item # 6EKK4
  • Mfr. Model # GRECP10GA24
  • Fitting, End Cap, Diameter 10", Width 10", Height 2", Inlet Diameter 10", Outlet Diameter 10", Material of...More

Duct Fitting,Reducer,6x5,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 6x5,26 Gauge Duct Fitting,Reducer,6x5,26 Gauge
  • Item # 6RFZ3
  • Mfr. Model # GRR6P5PGA26
  • Fitting, Reducer, Duct Size 6 InX5 In, Width 6 In, Height 5-3/4 In, Inlet Diameter 6 In, Outlet Diameter 5...More

10 In Dia,24Ga,Self Seal Collar w/Damper
3x3x3x50 ft Hypalon Flex Connector
6 In Dia,26 Ga,Snap Pipe Free Flow Tee
4 In Dia,26 Ga,Self Seal Snap Lock,PK5
14x12 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 14x12 In Dia, 26 Ga, Snap Pipe Reducer 14x12 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKL7
  • Mfr. Model # GRR14P12PGA26
  • Fitting, Reducer, Diameter 14"x12", Width 14", Height 6", Inlet Diameter 14", Outlet Diameter 12", Material...More

8 In Dia,24 Ga,Self Seal Collar w/Damper
3x3x3x50 ft Vinyl Flex Connector
3x3x3x50 ft Neoprene Flex Connector
10x8 In Dia,26 Ga,Reducer
  • DUCTMATE
  • 10x8 In Dia, 26 Ga, Reducer 10x8 In Dia,26 Ga,Reducer
  • Item # 6EKL1
  • Mfr. Model # GRR10P8PGA26
  • Fitting, Reducer, Diameter 10'x8", Width 10", Height 6-1/2", Inlet Diameter 10", Outlet Diameter 8", Material...More

6 In Dia,26 Ga,Self Seal Snap Lock,PK5
10 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 10 In Dia, 26 Ga, 90 Adj Elbow 10 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG4
  • Mfr. Model # GRAE1090GA26
  • Fitting, 90 Degrees Elbow, Diameter 10", Width 13", Height 13", Inlet Diameter 10", Outlet Diameter 10",...More

4 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 4 In Dia, 26 Ga, Snap Pipe End Cap 4 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKJ5
  • Mfr. Model # GRECP4GA26
  • Fitting, End Cap, Diameter 4", Width 4", Height 2", Inlet Diameter 4", Outlet Diameter 4", Material of...More

12x6 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 12x6 In Dia, 26 Ga, Snap Pipe End Cap 12x6 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKL2
  • Mfr. Model # GRR12P6PGA26
  • Fitting, Reducer, Diameter 12"x6", Width 12', Height 9-1/2", Inlet Diameter 12", Outlet Diameter 6", Material...More

12 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 12 In Dia, 26 Ga, Snap Pipe End Cap 12 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKJ9
  • Mfr. Model # GRECP12GA26
  • Fitting, End Cap, Diameter 12", Width 12", Height 2", Inlet Diameter 12", Outlet Diameter 12", Material of...More

Duct Fitting,End Cap,5 In
  • DUCTMATE
  • Duct Fitting, End Cap, 5 In Duct Fitting,End Cap,5 In
  • Item # 6PGE5
  • Mfr. Model # GRECP5GA26
  • Fitting, End Cap, Duct Size 5 In, Length 3 In, Width 5 In, Height 2 In, Inlet Diameter 5 In, Outlet Diameter...More

8 In Dia 26 Ga,Self Seal Snap Lock,PK5
6x4 In Dia,24 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 6x4 In Dia, 24 Ga, Snap Pipe Reducer 6x4 In Dia,24 Ga,Snap Pipe Reducer
  • Item # 6EKL8
  • Mfr. Model # GRR6P4PGA24
  • Fitting, Reducer, Diameter 6"x4", Width 6", Height 7", Inlet Diameter 6", Outlet Diameter 4", Material of...More

1-3/4x3x1-3/4x50 Vinyl Flex Connector
Duct Fitting,Reducer,8x7,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 8x7,26 Gauge Duct Fitting,Reducer,8x7,26 Gauge
  • Item # 6RFZ6
  • Mfr. Model # GRR8P7PGA26
  • Fitting, Reducer, Duct Size 8 InX7 In, Width 8 In, Height 6-1/4 In, Inlet Diameter 8 In, Outlet Diameter 7...More

12 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 12 In Dia, 26 Ga, 90 Adj Elbow 12 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG5
  • Mfr. Model # GRAE1290GA26
  • Fitting, 90 Degrees Elbow, Diameter 12", Width 15", Height 15", Inlet Diameter 12", Outlet Diameter 12",...More

12x8 In Dia,26 Ga,Reducer Fitting
  • DUCTMATE
  • 12x8 In Dia, 26 Ga, Reducer Fitting 12x8 In Dia,26 Ga,Reducer Fitting
  • Item # 6EKL3
  • Mfr. Model # GRR12P8PGA26
  • Fitting, Reducer, Diameter 12"x8", Width 12", Height 8-1/8", Inlet Diameter 12", Outlet Diameter 8", Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More