Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

55 Results Found that Include 168 Products

Results per page: 16 | 32 | 48
Motor,120/208-230V,1/5 HP
  • BERNER
  • Motor, 120/208-230V, 1/5 HPMotor,120/208-230V,1/5 HP
  • Item # 36FW68
  • Mfr. Model # 011F5042F1X18C-TE
  • Motor, 120/208-230V, 1/5 HP, For Use With Grainger Item Number 6JGF7, 6JGF8, 6JGF9, 6JGG0, For Use With Mfr....More

Air Curtain,13 ft.,9764 cfm
  • BERNER
  • Air Curtain, 13 ft., 9764 cfmAir Curtain,13 ft.,9764 cfm
  • Item # 32GF25
  • Mfr. Model # KSB4156AZ-G
  • Air Curtain, Max. Door Width 13 ft., Max. Mounting Height 14 ft., Air Volume 9764 cfm, 69 dBA @ 10 Feet,...More

Left Blower Wheel,33 in. L
  • BERNER
  • Left Blower Wheel, 33 in. LLeft Blower Wheel,33 in. L
  • Item # 36FW78
  • Mfr. Model # 29T450S012A-L33
  • Left Blower Wheel, 33 In. L, For Use With Grainger Item Number 6JGG0, For Use With Mfr. Model Number...More

Right Blower Wheel,33 in. L
Motor,208-230V,1/2 HP
  • BERNER
  • Motor, 208-230V, 1/2 HPMotor,208-230V,1/2 HP
  • Item # 36FW66
  • Mfr. Model # 011F2048F4X18B-A
  • Motor, 208-230V, 1/2 HP, For Use With Grainger Item Number 6JGE7, 6JGE8, 6JGE9, For Use With Mfr. Model...More

Blower Wheel w/Housing
  • BERNER
  • Blower Wheel w/HousingBlower Wheel w/Housing
  • Item # 36FW80
  • Mfr. Model # 29B712S058G-L
  • Blower Wheel w/Housing, For Use With Grainger Item Number 6JGN4, 6JGN9, For Use With Mfr. Model Number...More

Motor,460V,1/2 HP
  • BERNER
  • Motor, 460V, 1/2 HPMotor,460V,1/2 HP
  • Item # 36FW67
  • Mfr. Model # 011F2048F4X18Z-A
  • Motor, 460V, 1/2 HP, For Use With Grainger Item Number 6JGF0, 6JGF1, 6JGF2, For Use With Mfr. Model Number...More

Electric Heating Element
  • BERNER
  • Electric Heating ElementElectric Heating Element
  • Item # 36FW81
  • Mfr. Model # 11LWA050D
  • Electric Heating Element, For Use With Grainger Item Number 6JGE7, 6JGE8, For Use With Mfr. Model Number...More

Electric Heating Element
  • BERNER
  • Electric Heating ElementElectric Heating Element
  • Item # 36FW82
  • Mfr. Model # 11LWA050E
  • Electric Heating Element, For Use With Grainger Item Number 6JGE9, For Use With Mfr. Model Number...More

Motor,1 HP,208-230V
  • BERNER
  • Motor, 1 HP, 208-230VMotor,1 HP,208-230V
  • Item # 36FW71
  • Mfr. Model # 01001048F2X18B
  • Motor, 1 HP, 208-230V, For Use With Grainger Item Number 6JGP1, 6JGP8, 6JGR0, For Use With Mfr. Model Number...More

Motor,1/2 HP,120V
  • BERNER
  • Motor, 1/2 HP, 120VMotor,1/2 HP,120V
  • Item # 36FW69
  • Mfr. Model # 011F2048F4X18A-A
  • Motor, 1/2 HP, 120V, For Use With Grainger Item Number 6JGG1, 6JGG2, 6JGG3, 6JGG4, 6JGG7, For Use With Mfr....More

Electric Heating Element
  • BERNER
  • Electric Heating ElementElectric Heating Element
  • Item # 36FW83
  • Mfr. Model # 11LWA050H
  • Electric Heating Element, For Use With Grainger Item Number 6JGF0, 6JGF1, For Use With Mfr. Model Number...More

Motor,1 HP,460V
  • BERNER
  • Motor, 1 HP, 460VMotor,1 HP,460V
  • Item # 36FW72
  • Mfr. Model # 01001048F2X18Z
  • Motor, 1 HP, 460V, For Use With Grainger Item Number 6JGR3, 6JGR4, 6JGR5, 6JGR7, 6JGR9, 6JGT0, For Use With...More

Right Blower Wheel,20 in. L
  • BERNER
  • Right Blower Wheel, 20 in. LRight Blower Wheel,20 in. L
  • Item # 36FW77
  • Mfr. Model # 29T450S012A-L20
  • Right Blower Wheel, 20 In. L, For Use With Grainger Item Number 6JGF8, 6JGF9, For Use With Mfr. Model Number...More

Motor,120/208,230V,3/4 HP
  • BERNER
  • Motor, 120/208,230V, 3/4 HPMotor,120/208,230V,3/4 HP
  • Item # 36FW65
  • Mfr. Model # 013F4048F1X18C
  • Motor, 120/208, 230V, 3/4 HP, For Use With Grainger Item Number 6JGE3, 6JGE4, 6JGE5, 6JGE6, For Use With Mfr....More

Motor,1 HP,120V
  • BERNER
  • Motor, 1 HP, 120VMotor,1 HP,120V
  • Item # 36FW70
  • Mfr. Model # 01001048F2X18A
  • Motor, 1 HP, 120V, For Use With Grainger Item Number 6JGN4, 6JGN9, For Use With Mfr. Model Number...More

Left Blower Wheel,20 in. L
  • BERNER
  • Left Blower Wheel, 20 in. LLeft Blower Wheel,20 in. L
  • Item # 36FW76
  • Mfr. Model # 29T450S012A-R20
  • Left Blower Wheel, 20 In. L, For Use With Grainger Item Number 6JGF8, 6JGF9, For Use With Mfr. Model Number...More

Electric Heating Element
  • BERNER
  • Electric Heating ElementElectric Heating Element
  • Item # 36FW84
  • Mfr. Model # 11LWA050I-2
  • Electric Heating Element, For Use With Grainger Item Number 6JGF2, For Use With Mfr. Model Number...More

Right Blower Wheel,14 in. L
  • BERNER
  • Right Blower Wheel, 14 in. LRight Blower Wheel,14 in. L
  • Item # 36FW75
  • Mfr. Model # 29T450S012A-R14
  • Right Blower Wheel, 14 In. L, For Use With Grainger Item Number 6JGF7, 6JGF8, For Use With Mfr. Model Number...More

Left Blower Wheel,14 in. L
  • BERNER
  • Left Blower Wheel, 14 in. LLeft Blower Wheel,14 in. L
  • Item # 36FW74
  • Mfr. Model # 29T450S012A-L14
  • Left Blower Wheel, 14 In. L, For Use With Grainger Item Number 6JGF7, 6JGF8, For Use With Mfr. Model Number...More

Blower Wheel w/Housing
  • BERNER
  • Blower Wheel w/HousingBlower Wheel w/Housing
  • Item # 36FW73
  • Mfr. Model # 29B631S012G-L
  • Blower Wheel w/Housing, For Use With Grainger Item Number 6JGE3, 6JGE4, 6JGE5, 6JGE6, For Use With Mfr. Model...More

Air Curtain,13 ft.,6190 cfm
  • BERNER
  • Air Curtain, 13 ft., 6190 cfmAir Curtain,13 ft.,6190 cfm
  • Item # 32GF07
  • Mfr. Model # KSA4156AXY-G
  • Air Curtain, Max. Door Width 13 ft., Max. Mounting Height 12 ft., Air Volume 6190 cfm, 69 dBA @ 10 Feet,...More

Air Curtain,16 ft.,6376 cfm
  • BERNER
  • Air Curtain, 16 ft., 6376 cfmAir Curtain,16 ft.,6376 cfm
  • Item # 32GF11
  • Mfr. Model # KSA4192AXY-G
  • Air Curtain, Max. Door Width 16 ft., Max. Mounting Height 12 ft., Air Volume 6376 cfm, 69 dBA @ 10 Feet,...More

Air Curtain,15 ft.,7560 cfm
  • BERNER
  • Air Curtain, 15 ft., 7560 cfmAir Curtain,15 ft.,7560 cfm
  • Item # 32GF16
  • Mfr. Model # KSA5180AZ-G
  • Air Curtain, Max. Door Width 15 ft., Max. Mounting Height 12 ft., Air Volume 7560 cfm, 72 dBA @ 10 Feet,...More

Air Curtain,14 ft.,6332 cfm
  • BERNER
  • Air Curtain, 14 ft., 6332 cfmAir Curtain,14 ft.,6332 cfm
  • Item # 32GF08
  • Mfr. Model # KSA4168AXY-G
  • Air Curtain, Max. Door Width 14 ft., Max. Mounting Height 12 ft., Air Volume 6332 cfm, 69 dBA @ 10 Feet,...More

Air Curtain,15 ft.,11,980 cfm
  • BERNER
  • Air Curtain, 15 ft., 11,980 cfmAir Curtain,15 ft.,11,980 cfm
  • Item # 32GF22
  • Mfr. Model # KSB5180AXY-G
  • Air Curtain, Max. Door Width 15 ft., Max. Mounting Height 14 ft., Air Volume 11,980 cfm, 72 dBA @ 10 Feet,...More

Air Curtain,16 ft.,7631 cfm
  • BERNER
  • Air Curtain, 16 ft., 7631 cfmAir Curtain,16 ft.,7631 cfm
  • Item # 32GF12
  • Mfr. Model # KSA5192AXY-G
  • Air Curtain, Max. Door Width 16 ft., Max. Mounting Height 12 ft., Air Volume 7631 cfm, 72 dBA @ 10 Feet,...More

Results per page: 16 | 32 | 48