Skip Content

Filter Results By

Applied Filters Clear All

Type
Diameter
Length
Duct Size
Brand
Price

HVAC and Refrigeration

92 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flange,PVC,4 In
Coupling,PVC,4 In.
Coupling,PVC,8 In.
End Cap,PVC,8 In.
Elbow,PVC,90 Degree,1 Radius,10 In.
Tee,PVC,6X6X6
Elbow,PVC,90 Degree,1 Radius,14 In.
Wye Branch,PVC,45 Degree,14 In
Raincap,B Style,PVC,14 In
Raincap,B Style,PVC,10 In
End Cap,PVC,6 In.
Elbow,PVC,90 Degree,1 Radius,4 In.
Raincap,A Style,PVC,10 In
Reducer,PVC,6X4 In
Raincap,A Style,PVC,8 In
  • PLASTIC SUPPLY
  • Raincap, A Style, PVC, 8 In Raincap,A Style,PVC,8 In
  • Item # 6UXV2
  • Mfr. Model # PVCRCA08
  • Rain Cap, Style A, Diameter 17 In, Duct Size 8 In, Length 13-1/2 In, Material of Construction Type I Grade I...More

Elbow,PVC,45 Degree,6 In.
Coupling,PVC,6 In.
Flange,PVC,6 In
End Cap,PVC,4 In.
Coupling,PVC,10 In.
Flange,PVC,8 In
Flange,PVC,10 In
Butterfly Damper,PVC,8 In.
  • PLASTIC SUPPLY
  • Butterfly Damper, PVC, 8 In. Butterfly Damper,PVC,8 In.
  • Item # 6XMF1
  • Mfr. Model # PVCBD08
  • Butterfly Damper, Duct Size 8 In, Length 10-1/2 In, Material of Construction Type I Grade I PVC, Includes...More

Flange,PVC,12 In
End Cap,PVC,10 In.
Elbow,PVC,90 Degree,1 Radius,8 In.
End Cap,PVC,12 In.
Elbow,PVC,45 Degree,14 In.
Elbow,PVC,45 Degree,16 In.
Reducer,PVC,16X14 In
Intake Fume Hood,PVC,4 In
  • PLASTIC SUPPLY
  • Intake Fume Hood, PVC, 4 In Intake Fume Hood,PVC,4 In
  • Item # 6UXX9
  • Mfr. Model # PVCHS112
  • Intake Fume Hood, Duct Size 4 In, Length 12 In, Height 11 In, Material of Construction Type I Grade I PVC,...More

Raincap,A Style,PVC,14 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More