Skip Content

Filter Results By

HVAC and Refrigeration

3,232 Results Found that Include 6,572 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • OEM Blowers OEM Blowers
  • Multiple product options available

    Multiple product options available

  • Category : OEM Specialty Blowers
  • AIR KING
  • Clip On Fan Clip On Fan
  • Multiple product options available

    Clip On Fan, Non-Oscillating, Number of Speeds 2, 60, 12/9, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug...More

  • Category : Floor and Table Fans
  • AIR KING
  • Table Fan Table Fan
  • Multiple product options available

    Table Fan, Oscillating, 60, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade...More

  • Category : Floor and Table Fans
Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number o
  • AIR KING
  • Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number of Speeds Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number of Speeds
  • Item # 4CH71
  • Mfr. Model # 9723
  • Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2163/1900/1463 cfm, 1220/1075/855...More

  • Category : Floor and Table Fans
  • AIR KING
  • Wall Mount Fan Wall Mount Fan
  • Multiple product options available

    Wall Mount Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft....More

  • Category : Residential Wall Mount Fans
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • Category : Axial Fans
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
  • TM

    Grainger Choice

  • DAYTON
  • Ceiling Fan Ceiling Fan
  • Multiple product options available

    Ceiling Fan, 1, Number of Blades 3, Housing Finish White Painted Steel, 60/50, Down Rod Outside Dia. 7/8", Max. Ambient Temp. 105°F, Motor Thermally Protected Permanent...More

  • Category : Ceiling Fans
Ventilator,Turbine
  • AIR KING
  • 3-Speeds 120V Residential Oscillating Pedestal Fans 3-Speeds 120V Residential Oscillating Pedestal Fans
  • Multiple product options available

    Residential Pedestal Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Blade...More

  • Category : Residential Pedestal Fans
  • AIR KING
  • Portable Pivot Fan Portable Pivot Fan
  • Multiple product options available

    Portable Pivot Fan, Non-Oscillating, 60, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade Dia., Number...More

  • Category : Floor and Table Fans
  • TM

    Grainger Choice

  • DAYTON
  • Mobile Air Circulator Mobile Air Circulator
  • Multiple product options available

    Air Circulator, Mobile and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
Range Hood,30 In
  • BROAN
  • Range Hood, 30 In Range Hood,30 In
  • Item # 4C403
  • Mfr. Model # 413001
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.0 Amps, Height 6 Inches, Width 30 Inches, Depth 17 1/2...More

  • Category : Range Hoods
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Washdown Air Circulator Stationary Washdown Air Circulator
  • Multiple product options available

    Washdown Air Circulator, Stationary, Non-Oscillating, 1 Phase, Mounting Location Wall, Commercial and Assembled Assembled; Varies by Blade Dia., Speeds, Voltage, CFM...More

  • Category : Air Circulators
  • TM

    Grainger Choice

  • DAYTON
  • Round Axial Fan Round Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

  • Category : Axial Fans
Bathroom Fan,110 cfm,0.4A,Horizontal
  • BROAN
  • Bathroom Fan, 110 cfm, 0.4A, Horizontal Bathroom Fan,110 cfm,0.4A,Horizontal
  • Item # 45KA74
  • Mfr. Model # A110
  • Bathroom Fan, CFM @ 0.100-In. SP 110, Sones @ 0.100-In. SP @ 5 Ft. 3.0, Duct Dia. 4 In., Horizontal...More

  • Category : Bathroom Exhaust Fans
Ventilator,Turbine,6in
  • TM

    Grainger Choice

  • DAYTON
  • Stationary High Ambient Air Circulator Stationary High Ambient Air Circulator
  • Multiple product options available

    High Ambient Air Circulator, Stationary, Non-Oscillating, Speeds 1, 1 Phase, Mounting Location Wall, Ceiling, Pedestal or IBeam, Commercial, Assembled Assembled and...More

  • Category : Air Circulators
Exhaust Fan,12 In,120V
  • MULTIFAN
  • Exhaust Fan, 12 In, 120V Exhaust Fan,12 In,120V
  • Item # 21A087
  • Mfr. Model # 4E30-K-120V
  • Exhaust Fan, Corrosion Resistant, Medium Performance, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1375, Max....More

  • Category : Direct Drive Corrosion Resistant Fans
Exhaust Fan,12 In,115V,828 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 12 In, 115V, 828 CFM Exhaust Fan,12 In,115V,828 CFM
  • Item # 1HKL4
  • Mfr. Model # 1HKL4
  • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 828, CFM @ 0.125-In. SP 438, Voltage 115, 60...More

  • Category : Guard Mounted Exhaust Fans
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Quiet Design Air Circulator Stationary Quiet Design Air Circulator
  • Multiple product options available

    Quiet Design Air Circulator, Stationary, Speeds 3, Voltage 115, 1 Phase, Commercial and Assembled Unassembled; Varies by Blade Dia., Oscillating/Non-Oscillating, CFM...More

  • Category : Air Circulators
Square Axial Fan, 4-11/16" Width, 4-11/16" Height
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan, 4-11/16" Width, 4-11/16" Height, 24VDC Voltage Square Axial Fan, 4-11/16" Width, 4-11/16" Height, 24VDC Voltage
  • Item # 2RTJ5
  • Mfr. Model # 2RTJ5
  • Axial Fan, Shape Square, CFM @ 0.000-In. SP 133, Voltage 24VDC, Amps 0.36, Watts 8.6, Electrical Connections...More

  • Category : Axial Fans
Exhaust Fan,10 In,730 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 10 In, 730 CFM Exhaust Fan,10 In,730 CFM
  • Item # 10D953
  • Mfr. Model # 10D953
  • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 10, CFM @ 0.000-In. SP 730, CFM @ 0.125-In. SP...More

  • Category : Direct Drive Exhaust Fans with Intake Guards
Exhaust Fan,7 In,115V,288 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 7 In, 115V, 288 CFM Exhaust Fan,7 In,115V,288 CFM
  • Item # 1HKL2
  • Mfr. Model # 1HKL2
  • Guard Mounted Exhaust Fan, Blade Dia. 7 In., CFM @ 0.000-In. SP 288, CFM @ 0.125-In. SP -, Voltage 115, 60...More

  • Category : Guard Mounted Exhaust Fans
  • SCHAEFER
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator, Stationary, Speeds 1 and Industrial; Varies by Blade Dia., Oscillating/Non-Oscillating, Voltage, Phase, CFM High, Motor HP, Motor RPM and Mounting...More

  • Category : Air Circulators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More