Skip Content

Filter Results By

HVAC and Refrigeration

1,629 Results Found that Include 3,919 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • AIR KING
  • Clip On Fan Clip On Fan
  • Multiple product options available

    Clip On Fan, Non-Oscillating, Number of Speeds 2, 60, 12/9, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug...More

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • CANARM
  • Commercial Ceiling Fan Commercial Ceiling Fan
  • Multiple product options available

    Commercial Ceiling Fan, Voltage 120, 1, Number of Blades 3, Speed Controllable Yes, Number of Speeds Variable, 60, Input Volts AC @ 60/50 Hz 120, Max. Ambient Temp....More

Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number o
  • AIR KING
  • Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number of Speeds Non-Oscillating, 20" Box Fan, 120V Voltage, 3 Number of Speeds
  • Item # 4CH71
  • Mfr. Model # 9723
  • Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2163/1900/1463 cfm, 1220/1075/855...More

  • AIR KING
  • Table Fan Table Fan
  • Multiple product options available

    Table Fan, Oscillating, 60, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade...More

  • DAYTON
  • Round Axial Fan Round Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

Exhaust Fan,12 In,115V,820 CFM
  • DAYTON
  • Exhaust Fan, 12 In, 115V, 820 CFM Exhaust Fan,12 In,115V,820 CFM
  • Item # 1HKL4
  • Mfr. Model # 1HKL4
  • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 820, CFM @ 0.125-In. SP 535, Voltage 115, 60...More

Fan,Wall,8 3/8 In
  • BROAN
  • Fan, Wall, 8 3/8 In Fan,Wall,8 3/8 In
  • Item # 4C706
  • Mfr. Model # 509
  • Exhaust Fan, Through-the-Wall, Duct Dia. (In.) 8-3/8, CFM @ 0.000-In. SP 180, CFM @ 0.100-In. SP -, CFM @...More

  • AIR KING
  • Wall Mount Fan Wall Mount Fan
  • Multiple product options available

    Wall Mount Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft....More

Panel Exhaust Fan,12In.,115/208-230V
  • DAYTON
  • Panel Exhaust Fan, 12In., 115/208-230V Panel Exhaust Fan,12In.,115/208-230V
  • Item # 32ZN53
  • Mfr. Model # REV 10D995
  • Panel Exhaust Fan, Direct Drive, Hazardous Location, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1347, Sones...More

  • DAYTON
  • Ceiling Fan Ceiling Fan
  • Multiple product options available

    Ceiling Fan, 1, Number of Blades 3, Housing Finish White Painted Steel, 60/50, Down Rod Outside Dia. 7/8", Max. Ambient Temp. 105°F, Motor Thermally Protected Permanent...More

  • AIR KING
  • Portable Pivot Fan Portable Pivot Fan
  • Multiple product options available

    Portable Pivot Fan, Non-Oscillating, 60, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade Dia., Number...More

  • SCHAEFER
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator, Stationary, Speeds 1 and Industrial; Varies by Blade Dia., Oscillating/Non-Oscillating, Voltage, Phase, CFM High, Motor HP, Motor RPM and Mounting...More

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • AIR KING
  • 3-Speeds 120V Residential Oscillating Pedestal Fans 3-Speeds 120V Residential Oscillating Pedestal Fans
  • Multiple product options available

    Residential Pedestal Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Blade...More

Portable Blower Fan,3 Speed,120V
  • TENNANT
  • Portable Blower Fan, 3 Speed, 120V Portable Blower Fan,3 Speed,120V
  • Item # 12H331
  • Mfr. Model # 614277
  • Portable Blower Fan, Pivoting No, Number of Speeds 3, CFM High 1950, 2250 CFM Medium, CFM Low 2500, Voltage...More

Exhaust Fan,10 In,115V,595 CFM
  • DAYTON
  • Exhaust Fan, 10 In, 115V, 595 CFM Exhaust Fan,10 In,115V,595 CFM
  • Item # 1HKL3
  • Mfr. Model # 1HKL3
  • Guard Mounted Exhaust Fan, Blade Dia. 10 In., CFM @ 0.000-In. SP 595, CFM @ 0.125-In. SP 405, Voltage 115, 60...More

Power Attic Ventilator,115 V,1500 CFM
  • DAYTON
  • Power Attic Ventilator, 115 V, 1500 CFM Power Attic Ventilator,115 V,1500 CFM
  • Item # 10N201
  • Mfr. Model # 10N201
  • Attic Ventilator, Thermostatically Controlled Roof Mount, Voltage 120, 60 Hz, 1/6 HP, 2.3 Amps, 285 Watts,...More

  • AIR KING
  • Pedestal Tower Fan Pedestal Tower Fan
  • Multiple product options available

    Tower Fan, Oscillating, Blade Dia. 3-1/2", Number of Speeds 3, Voltage 120, 60, Bearing Type Sleeve, Blade Material ABS Plastic, Guard Material Plastic, Cord Length 6...More

Fan,Room To Room,8 In
  • BROAN
  • Fan, Room To Room, 8 In Fan,Room To Room,8 In
  • Item # 4C634
  • Mfr. Model # 511MG
  • Exhaust Fan, Room-to-Room, Duct Dia 8 In, CFM @ 0100-In SP 180, Sones HVI 4.5, Voltage 120, 60 Hz, 0.9 Amps,...More

Ventilator,Turbine,6in
  • EMPIRE
  • Ventilator, Turbine, 6in Ventilator,Turbine,6in
  • Item # 2C528
  • Mfr. Model # TV06G
  • Turbine Ventilator, Neck Diameter 6 Inches, Air Flow 4 Mile Wind 147 CFM, Externally Braced, Galvanized...More

  • AIRMASTER FAN
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator, Stationary and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • DAYTON
  • Mobile Air Circulator Mobile Air Circulator
  • Multiple product options available

    Air Circulator, Mobile and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Ventilator,Gable Mount,12 In,120 V
  • DAYTON
  • Ventilator, Gable Mount, 12 In, 120 V Ventilator,Gable Mount,12 In,120 V
  • Item # 7A040
  • Mfr. Model # 7A040
  • Attic Ventilator, Thermostatically Controlled 12 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz,...More

Gable Attic Ventilator,120V,1380 CFM
  • DAYTON
  • Gable Attic Ventilator, 120V, 1380 CFM Gable Attic Ventilator,120V,1380 CFM
  • Item # 10W196
  • Mfr. Model # 10W196
  • Attic Ventilator, Thermostatically Controlled Gable Mount, Voltage 120, 60 Hz, 1/10 HP, 3.5 Amps, 250 Watts,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More