Skip Content

Filter Results By

HVAC and Refrigeration

149 Results Found that Include 1,651 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Electric Baseboard Heaters DAYTON Electric Baseboard Heaters
  • Multiple product options available

    Electric Baseboard Heater, 1 and 60; Varies by Housing Style, Primary Application, Voltage, BtuH Output, Mounting Type, Length, Depth and Color

  • Category : Electric Baseboard Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

  • Category : Portable Electric Heaters
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Electric Utility Heaters DAYTON Electric Utility Heaters
  • Multiple product options available

    Electric Utility Heater, 60, 1, Temp. Rise 60°F, Air Flow 270 cfm, Width 14", Depth 11-1/4", Height 12-1/2", Housing Material Steel, Housing Finish Baked Enamel,...More

  • Category : Electric Utility Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Electric Radiant Cove Heaters Electric Radiant Cove Heaters
  • Multiple product options available

    Electric Radiant Cove Heaters, Color Off White, Finish High Temperature Textured Paint, Depth 3", Height 4-3/16", Standards CUL and Includes Extruded Aluminum Front...More

  • Category : Radiant Cove Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Commercial Electric Wall Heater Commercial Electric Wall Heater
  • Multiple product options available

    Commercial Electric Wall Heater and 60; Varies by Mounting Type, Watts, BtuH, Voltage, Wall Opening Height, Wall Opening Width, Wall Opening Depth, Amps AC and Color

  • Category : Electric Wall Mount Heaters
  • BROAN
  • Residential Electric Wall Heater Residential Electric Wall Heater
  • Multiple product options available

    Residential Electric Wall Heater, Wall Opening Depth 3-3/4", Color White, 60, 1, Finish Baked Enamel, Manufacturers Warranty Length 1 yr. and Standards UL; Varies by...More

  • Category : Electric Wall Mount Heaters
  • BROAN
  • Commercial Electric Wall Heater Commercial Electric Wall Heater
  • Multiple product options available

    Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Voltage 208/240, Wall Opening Height 18", Wall Opening Width 14-1/4", Wall Opening Depth 3-3/4",...More

  • Category : Electric Wall Mount Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

  • Category : Electric Unit Heaters
  • QMARK
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

  • Category : Electric Unit Heaters
  • QMARK
  • Electric Convection Ceiling Heater Electric Convection Ceiling Heater
  • Multiple product options available

    Electric Convection Ceiling Heater, Finish Powder Coat, 60, Air Temp. Rise 42°, Features Directional Airflow, Reduced Wattage and Standards cULus; Varies by Mounting...More

  • Category : Electric Ceiling Heaters
  • AIR KING
  • Electric Pedestal Heater Electric Pedestal Heater
  • Multiple product options available

    Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900, 60, 1, 12.5/7.0, 1.5/0.9, 5118/3070, Cord Length 72", NEMA Plug Configuration...More

  • Category : Portable Electric Heaters
Electric Space Heater,120V,750W,6ft Crd
  • COZY
  • Electric Space Heater, 120V, 750W, 6ft Crd Electric Space Heater,120V,750W,6ft Crd
  • Item # 35WX78
  • Mfr. Model # ESH
  • Electric Space Heater, Heater Type Ceramic, Non-Oscillating, Voltage 120, 750 Watts, Height 13 In., Width 9...More

  • Category : Portable Electric Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Hazardous Location Wall Heater Hazardous Location Wall Heater
  • Multiple product options available

    Hazardous Location Wall Heater, Heater Type Convection, Overall Height 17-7/8", Overall Depth 8-1/4", 50/60, Cabinet Depth 8-1/4", Cabinet Height 17-7/8", Housing...More

  • Category : Hazardous Location Heaters
Electric Utility Heater, Voltage 240/208, kW 2.5/1.95,
  • TM

    Grainger Choice

  • DAYTON
  • Electric Utility Heater, Voltage 240/208, kW 2.5/1.95, BtuH 8530/6650 Electric Utility Heater, Voltage 240/208, kW 2.5/1.95, BtuH 8530/6650
  • Item # 2HDA1
  • Mfr. Model # 2HDA1
  • Electric Utility Heater, 2.5/1.95 kW, 8530/6650 BtuH, Voltage 240/208, 50/60 Hz, 1 Phase, 10.7/9.42 Amps AC,...More

  • Category : Electric Utility Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Electric Radiant Ceiling Heater Electric Radiant Ceiling Heater
  • Multiple product options available

    Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Birch White Baked Enamel Electrostatic Painting, 60, Features T-Bar Grip...More

  • Category : Electric Ceiling Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Electric Convection Ceiling Heater Electric Convection Ceiling Heater
  • Multiple product options available

    Electric Convection Ceiling Heater, Height 5-3/4", Finish Neutral Gray Baked Enamel Electrostatic Painting, 60, Features Adjustable Directional Airflow and Standards UL...More

  • Category : Electric Ceiling Heaters
Electric Wooden Box Htr,Fan Forced,120V
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Electric Wooden Box Htr, Fan Forced, 120V Electric Wooden Box Htr,Fan Forced,120V
  • Item # 12H976
  • Mfr. Model # 12H976
  • Electric Wooden Box Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500 Watts, Height 15-7/16...More

  • Category : Portable Electric Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Electric Baseboard Heater Electric Baseboard Heater
  • Multiple product options available

    Electric Baseboard Heater, Non-Oscillating, Voltage 120, 60, 1, Cord Length 72" and Manufacturers Warranty Length 1 yr.; Varies by Heater Type, Watts, Height, Width and...More

  • Category : Portable Electric Heaters
Precision Tank Heater,22-1/2 In. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Precision Tank Heater, 22-1/2 In. L Precision Tank Heater,22-1/2 In. L
  • Item # 5ZPX8
  • Mfr. Model # 5ZPX8
  • Sanitizing Sink/Tank Immersion Heater, 1000 Watts, Sheath Material Incoloy(R), Watt Density 8 sq. in.,...More

  • Category : Immersion Heaters
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Hydronic Electric Baseboard Heaters DAYTON Hydronic Electric Baseboard Heaters
  • Multiple product options available

    Hydronic Electric Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 3", Height 8-3/8", 60, Color Navajo White and Housing Material 18 ga. Steel;...More

  • Category : Electric Baseboard Heaters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More