Skip Content

Filter Results By

HVAC and Refrigeration

49 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Electric Flat Panel Heater,Radiant,120V
  • QMARK
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 1DKW3
  • Mfr. Model # 202slb
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 170 Watts, Height 15 In.,...More

Electric Flat Panel Heater,Radiant,120V
  • SENGOKU
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 4NHG9
  • Mfr. Model # SP160
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 15 In.,...More

  • AIR KING
  • Electric Pedestal Heater Electric Pedestal Heater
  • Multiple product options available

    Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900, 60, 1, 12.5/7.0, 1.5/0.9, 5118/3070, Cord Length 72", NEMA Plug Configuration...More

Electric Space Heater,120V,1500/1200W
  • BROAN
  • Electric Space Heater, 120V, 1500/1200W Electric Space Heater,120V,1500/1200W
  • Item # 31AC22
  • Mfr. Model # 6201
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/1200 Watts, Height 6-1/2...More

Electric Baseboard Htr,Convection,120V
  • GRAINGER APPROVED
  • Electric Baseboard Htr, Convection, 120V Electric Baseboard Htr,Convection,120V
  • Item # 12H977
  • Mfr. Model # 12H977
  • Electric Baseboard Heater, Heater Type Convection, Non-Oscillating, Voltage 120, 1500 Watts, Height 8-7/16...More

  • DAYTON
  • Electric Baseboard Heater Electric Baseboard Heater
  • Multiple product options available

    Electric Baseboard Heater, Non-Oscillating, Voltage 120, 60, 1, Cord Length 72" and Manufacturers Warranty Length 1 yr.; Varies by Heater Type, Watts, Height, Width and...More

Electric Space Heater,Radiant/Fan Forced
  • MARKEL PRODUCTS
  • Electric Space Heater, Radiant/Fan Forced Electric Space Heater,Radiant/Fan Forced
  • Item # 31TR31
  • Mfr. Model # 198-TMC
  • Electric Space Heater, Heater Type Radiant and Fan Forced, Non-Oscillating, Voltage 120, 1500/900/600 Watts,...More

  • FOSTORIA
  • Electric Infrared Heater Electric Infrared Heater
  • Multiple product options available

    Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

  • TRI LITE
  • Electric Heated Rubber Mat Electric Heated Rubber Mat
  • Multiple product options available

    Electric Heated Rubber Mat, Non-Oscillating, Voltage 120, Height 1/4", 60, 1, Cord Length 72", NEMA Plug Configuration 1-15P, Color Black, Number of Heat Settings 1,...More

Cabinet Utility Heater,LP,18,000 BtuH
  • PRO-TEMP
  • Cabinet Utility Heater, LP, 18,000 BtuH Cabinet Utility Heater,LP,18,000 BtuH
  • Item # 32MY64
  • Mfr. Model # PT-18-PCH-A
  • Cabinet Utility Heater, Gas Type LP, BtuH Output 18,000, Min. Cylinder Size 20 lb., Heating Area 450 sq. ft.,...More

Oil Fired Radiant Heater, 14 gal., 0.90 gph, BtuH Outp
Electric Wooden Box Htr,Fan Forced,120V
  • GRAINGER APPROVED
  • Electric Wooden Box Htr, Fan Forced, 120V Electric Wooden Box Htr,Fan Forced,120V
  • Item # 12H976
  • Mfr. Model # 12H976
  • Electric Wooden Box Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500 Watts, Height 15-7/16...More

Oil Fired Convection Heater, 1.9 gal., 0.16 gph, BtuH
Electric Space Heater,120V,750W,6ft Crd
  • COZY
  • Electric Space Heater, 120V, 750W, 6ft Crd Electric Space Heater,120V,750W,6ft Crd
  • Item # 35WX78
  • Mfr. Model # ESH
  • Electric Space Heater, Heater Type Ceramic, Non-Oscillating, Voltage 120, 750 Watts, Height 13 In., Width 9...More

Electric Space Htr,Fan Forced,240V,4.8
  • DIMPLEX
  • Electric Space Htr, Fan Forced, 240V, 4.8 Electric Space Htr,Fan Forced,240V,4.8
  • Item # 14C622
  • Mfr. Model # EMC4240
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 4800 Watts, Height 11 In., Width...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More