Skip Content

Filter Results By

Voltage
BtuH
kW
Watts
Brand
Price
Shop By
Ratings

HVAC and Refrigeration

48 Results Found that Include 132 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

  • Category : Portable Electric Heaters
  • DIMPLEX
  • DIMPLEX Electric Utility Heaters DIMPLEX Electric Utility Heaters
  • Multiple product options available

    Electric Utility Heater, 60, 1, Width 9", Height 11", Housing Material Steel, Housing Finish Powder Coated Epoxy Finish, Includes Ceiling/Wall Mounting Bracket and...More

  • Category : Electric Utility Heaters
Electric Flat Panel Heater,Radiant,120V
  • QMARK
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 1DKW3
  • Mfr. Model # 202slb
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 170 Watts, Height 15 In.,...More

  • Category : Portable Electric Heaters
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Electric Utility Heaters DAYTON Electric Utility Heaters
  • Multiple product options available

    Electric Utility Heater, 60, 1, Temp. Rise 60°F, Air Flow 270 cfm, Width 14", Depth 11-1/4", Height 12-1/2", Housing Material Steel, Housing Finish Baked Enamel,...More

  • Category : Electric Utility Heaters
Electric Utility Heater, Voltage 240/208, kW 5.0/3.3 3
Electric Utility Heater, Voltage 240, kW 5, BtuH 17,000
  • TM

    Grainger Choice

  • DAYTON
  • Electric Baseboard Heater Electric Baseboard Heater
  • Multiple product options available

    Electric Baseboard Heater, Non-Oscillating, Voltage 120, 60, 1, Cord Length 72" and Manufacturers Warranty Length 1 yr.; Varies by Heater Type, Watts, Height, Width and...More

  • Category : Portable Electric Heaters
Electric Utility Heater, Voltage 240/208, kW 2.5/1.95,
  • TM

    Grainger Choice

  • DAYTON
  • Electric Utility Heater, Voltage 240/208, kW 2.5/1.95, BtuH 8530/6650 Electric Utility Heater, Voltage 240/208, kW 2.5/1.95, BtuH 8530/6650
  • Item # 2HDA1
  • Mfr. Model # 2HDA1
  • Electric Utility Heater, 2.5/1.95 kW, 8530/6650 BtuH, Voltage 240/208, 50/60 Hz, 1 Phase, 10.7/9.42 Amps AC,...More

  • Category : Electric Utility Heaters
Electric Baseboard Htr,Convection,120V
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Electric Baseboard Htr, Convection, 120V Electric Baseboard Htr,Convection,120V
  • Item # 12H977
  • Mfr. Model # 12H977
  • Electric Baseboard Heater, Heater Type Convection, Non-Oscillating, Voltage 120, 1500 Watts, Height 8-7/16...More

  • Category : Portable Electric Heaters
  • AIR KING
  • Electric Pedestal Heater Electric Pedestal Heater
  • Multiple product options available

    Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900, 60, 1, 12.5/7.0, 1.5/0.9, 5118/3070, Cord Length 72", NEMA Plug Configuration...More

  • Category : Portable Electric Heaters
Electric Flat Panel Heater,Radiant,120V
  • SENGOKU
  • Electric Flat Panel Heater, Radiant, 120V Electric Flat Panel Heater,Radiant,120V
  • Item # 4NHG9
  • Mfr. Model # SP160
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 150 Watts, Height 15 In.,...More

  • Category : Portable Electric Heaters
Electric Space Heater,120V,750W,6ft Crd
  • COZY
  • Electric Space Heater, 120V, 750W, 6ft Crd Electric Space Heater,120V,750W,6ft Crd
  • Item # 35WX78
  • Mfr. Model # ESH
  • Electric Space Heater, Heater Type Ceramic, Non-Oscillating, Voltage 120, 750 Watts, Height 13 In., Width 9...More

  • Category : Portable Electric Heaters
Electric Space Htr,Fan Forced,240V,4.8
Electric Space Heater,Radiant/Fan Forced
  • MARKEL PRODUCTS
  • Electric Space Heater, Radiant/Fan Forced Electric Space Heater,Radiant/Fan Forced
  • Item # 31TR31
  • Mfr. Model # 198-TMC
  • Electric Space Heater, Heater Type Radiant and Fan Forced, Non-Oscillating, Voltage 120, 1500/900/600 Watts,...More

  • Category : Portable Electric Heaters
Cabinet Utility Heater,LP,18,000 BtuH
  • PRO-TEMP
  • Cabinet Utility Heater, LP, 18,000 BtuH Cabinet Utility Heater,LP,18,000 BtuH
  • Item # 32MY64
  • Mfr. Model # PT-18-PCH-A
  • Cabinet Utility Heater, Gas Type LP, BtuH Output 18,000, Min. Cylinder Size 20 lb., Heating Area 450 sq. ft.,...More

  • Category : Portable Gas Heaters
Portable Gas Heater,Dual Fuel,400000BtuH
  • SURE FLAME
  • Portable Gas Heater, Dual Fuel, 400000BtuH Portable Gas Heater,Dual Fuel,400000BtuH
  • Item # 5PFW3
  • Mfr. Model # S405
  • Portable Gas Heater, Gas Type LP/NG, BtuH Output 400,000, Min. Cylinder Size 500 gal. - 2000 lb., Heating...More

  • Category : Portable Gas Heaters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More