Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

11 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DIMPLEX
  • DIMPLEX Electric Utility Heaters DIMPLEX Electric Utility Heaters
  • Multiple product options available

    Electric Utility Heater, 60, 1, Width 9", Height 11", Housing Material Steel, Housing Finish Powder Coated Epoxy Finish, Includes Ceiling/Wall Mounting Bracket and...More

  • DIMPLEX
  • DIMPLEX Linear Proportional Baseboard Heaters DIMPLEX Linear Proportional Baseboard Heaters
  • Multiple product options available

    Linear Proportional Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 2-3/8", Height 6-5/8", 60, Color White, Finish Epoxy/Polyester Powder...More

Electric Space Htr,Fan Forced,240V,4.8
  • DIMPLEX
  • Electric Space Htr, Fan Forced, 240V, 4.8 Electric Space Htr,Fan Forced,240V,4.8
  • Item # 14C622
  • Mfr. Model # EMC4240
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 4800 Watts, Height 11 In., Width...More

Wall Mounted Remote Control
  • DIMPLEX
  • Wall Mounted Remote Control Wall Mounted Remote Control
  • Item # 25D230
  • Mfr. Model # DPCRWS
  • Wall Mounted Remote Control, Wireless, For Use With Dimplex Linear Proportional Convector Heaters, Temp....More

  • DIMPLEX
  • DIMPLEX Thermostat Kits DIMPLEX Thermostat Kits
  • Multiple product options available

    Thermostat Kit, Voltage 120/240, For Use With LC Series Heaters, 17, Temp. Range 40° to 80°F, Finish White and Almond, Temp. Range (F) 40 to 80, Standards UL Listed, CSA...More

Multizone Programmable Controller
  • DIMPLEX
  • Multizone Programmable Controller Multizone Programmable Controller
  • Item # 44C535
  • Mfr. Model # CX-MPC
  • Multizone Programmable Wireless Controller, Mounting Type Wall, Outside Height 3-1/2 In., Outside Width 5-3/4...More

Electric Wall Heater, Recessed, Voltage 240, Watts 2000
  • DIMPLEX
  • Electric Wall Heater, Recessed, Voltage 240, Watts 2000 Electric Wall Heater, Recessed, Voltage 240, Watts 2000
  • Item # 44C534
  • Mfr. Model # PCH2000TCW-TK
  • Electric Wall Heater, Light Commercial/Residential, Mounting Type Recessed, 2000 Watts, 6824 BtuH, Voltage...More

  • DIMPLEX
  • Low Voltage Relay Transformer Kit Low Voltage Relay Transformer Kit
  • Multiple product options available

    Low Voltage Relay Transformer Kit, For Use With LC Series Heaters, 22, Finish White and Almond, Standards UL Listed, CSA Certified and Agency Compliance UL & CSA; Varies...More

  • DIMPLEX
  • DIMPLEX Tamperproof Thermostat Kits DIMPLEX Tamperproof Thermostat Kits
  • Multiple product options available

    Thermostat Kit, Tamperproof, Voltage 120/240, Tamperproof, For Use With LC Series Heaters, 17, Temp. Range 40° to 80°F, Finish White and Almond, Temp. Range (F) 40 to...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More