Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

1,088 Results Found that Include 1,470 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Temperature Sensor,1K Ohm
Pneumatic Thermostat Cover,Beige
Solenoid Air Valve,120VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 120VAC, 0-25 psi Solenoid Air Valve,120VAC,0-25 psi
  • Item # 38Y197
  • Mfr. Model # V11HAA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

Line Volt Mechanical Tstat,120 to 240VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4E047
  • Mfr. Model # A19ABC-24E
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Johnson X200-18 Allen Head Wrench
  • JOHNSON CONTROLS
  • Johnson X200-18 Allen Head Wrench Johnson X200-18 Allen Head Wrench
  • Item # 36T165
  • Mfr. Model # JC 5309
  • Johnson X200-18 Allen Head Wrench, For Use With Grainger Item Number 38Y157, 38Y158, 38Y159, 38Y160, 38Y161,...More

Pneumatic Oil Indicator Cartridge
Pressure Switch,Open at 150
  • JOHNSON CONTROLS
  • Pressure Switch, Open at 150 Pressure Switch,Open at 150
  • Item # 40G318
  • Mfr. Model # P100AP-3C
  • Pressure Switch, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4 In....More

Temperature Sensor,Nickel
Temperature Sensor,Nickel
Differential Air Pressure Switch
  • JOHNSON CONTROLS
  • Differential Air Pressure Switch Differential Air Pressure Switch
  • Item # 40G363
  • Mfr. Model # P32AC-2C
  • Differential Air Pressure Switch, HVAC/General Purpose, Differential (In. WC) .045 To .195, SPDT Switch Type,...More

Pneumatic Thermostat Cover,Beige
Line V Mechanical Tstat,24 to 240VAC,16A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 240VAC, 16A Line V Mechanical Tstat,24 to 240VAC,16A
  • Item # 2KGR3
  • Mfr. Model # A70HA-14C
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open/Close on Rise, Number of Switches 2, Control...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y049
  • Mfr. Model # A19AAC-9C
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Pneumatic Thermostat Cover,Beige
Differential Pressure Transducer
Line V Mechanical Tstat,24 to 600VAC,10A
  • JOHNSON CONTROLS
  • Line V Mechanical Tstat, 24 to 600VAC, 10A Line V Mechanical Tstat,24 to 600VAC,10A
  • Item # 20XJ31
  • Mfr. Model # A19ABC-41C
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Valve,Water,1/2 In
  • JOHNSON CONTROLS
  • Valve, Water, 1/2 In Valve,Water,1/2 In
  • Item # 4LZ97
  • Mfr. Model # V46AB-1E
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1/2, Design Pressure (PSIG) 320, Set Points 70 to...More

Control,Pressure
  • JOHNSON CONTROLS
  • Control, Pressure Control,Pressure
  • Item # 4E038
  • Mfr. Model # P70AA-118E
  • Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with 1/4 Inch Flare Nut,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y070
  • Mfr. Model # A19BBC-2C
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Pneumatic Air Dryer Bypass Valve
Line Volt Mechanical Tstat,15.0A
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 15.0A Line Volt Mechanical Tstat,15.0A
  • Item # 2E535
  • Mfr. Model # A19BAG-1E
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

Line Volt Mechanical Tstat,120 to 277VAC
  • JOHNSON CONTROLS
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 38Y068
  • Mfr. Model # A19ANC-1C
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Pneumatic Remote Controller,15 Ft. Cap
  • JOHNSON CONTROLS
  • Pneumatic Remote Controller, 15 Ft. Cap Pneumatic Remote Controller,15 Ft. Cap
  • Item # 38Y195
  • Mfr. Model # T-8000-3
  • Pneumatic Remote Controller, Single Input, Control Type Proportional, Operating Temp. Range (F) 50 to 120,...More

Ball Joints,M9220 Series,PK5
Water Regulating Valve,2 Way,3/4 In
  • JOHNSON CONTROLS
  • Water Regulating Valve, 2 Way, 3/4 In Water Regulating Valve,2 Way,3/4 In
  • Item # 40G461
  • Mfr. Model # V47AC-6C
  • Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4, Design Pressure (PSIG) 320,...More

Humidity Sensor,Duct Mount
  • JOHNSON CONTROLS
  • Humidity Sensor, Duct Mount Humidity Sensor,Duct Mount
  • Item # 12Y970
  • Mfr. Model # HE-67S3-0N00P
  • Humidity Sensor, Duct, For Use With C450RCN-1C, Color Tan, Height (In.) 2, Width (In.) 1-1/2, Depth (In.)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More