Skip Content

Filter Results By

Applied Filters Clear All

Type
Diameter
Length
Duct Size
Width
Gauge
Brand
Price
Shop By

HVAC and Refrigeration

558 Results Found that Include 558 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Duct Clamp,8 In
  • NORDFAB
  • Duct Clamp, 8 In Duct Clamp,8 In
  • Item # 40D624
  • Mfr. Model # 3260-0800-100900
  • Duct Clamp, Diameter 8 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

Quick Fit Pipe,12 in
  • NORDFAB
  • Quick Fit Pipe, 12 in Quick Fit Pipe,12 in
  • Item # 40D526
  • Mfr. Model # 3200-1200-100000
  • Quick Fit Pipe, Diameter 12 In., Length 58-3/4 In., Inlet Diameter 12 In., Outlet Diameter 12 In., Material...More

Duct Clamp,6 In
  • NORDFAB
  • Duct Clamp, 6 In Duct Clamp,6 In
  • Item # 40D623
  • Mfr. Model # 3260-0600-100900
  • Duct Clamp, Diameter 6 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

Angle Flange Adapter,12 In
  • NORDFAB
  • Angle Flange Adapter, 12 In Angle Flange Adapter,12 In
  • Item # 40D621
  • Mfr. Model # 3250-1200-100000
  • Fitting, Angle Flange Adapter, Diameter 12 In., Length 3-1/2 In., Inlet Diameter 12 In., Outlet Diameter 12...More

Duct Reducer,8x6
  • NORDFAB
  • Duct Reducer, 8x6 Duct Reducer,8x6
  • Item # 40D559
  • Mfr. Model # 3222-0806-100000
  • Fitting, Reducer, Diameter 8 In. x 6 In., Length 8 In., Inlet Diameter 8 In., Outlet Diameter 6 In., Material...More

Elbow,90 Degree,12 In
  • NORDFAB
  • Elbow, 90 Degree, 12 In Elbow,90 Degree,12 In
  • Item # 40D556
  • Mfr. Model # 3210-1290-118000
  • Fitting, 90 Degrees Elbow, Diameter 12 In., Inlet Diameter 12 In., Outlet Diameter 12 In., Material of...More

Duct Fitting In Cut,12x4
  • NORDFAB
  • Duct Fitting In Cut, 12x4 Duct Fitting In Cut,12x4
  • Item # 40D577
  • Mfr. Model # 3223-1204-100000
  • Fitting, In-Cut, Diameter 12 In. x 4 In., Length 10 In., Width 10 In., Inlet Diameter 12 In., Outlet Diameter...More

Manual Blast Gate,6 In
  • NORDFAB
  • Manual Blast Gate, 6 In Manual Blast Gate,6 In
  • Item # 40D608
  • Mfr. Model # 3240-0600-100000
  • Fitting, Manual Blast Gate, Diameter 6 In., Length 5-3/4 In., Width 7 In., Height 10 In., Inlet Diameter 6...More

Duct Clamp,10 In
  • NORDFAB
  • Duct Clamp, 10 In Duct Clamp,10 In
  • Item # 40D625
  • Mfr. Model # 3260-1000-100900
  • Duct Clamp, Diameter 10 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

Manual Blast Gate,4 In
  • NORDFAB
  • Manual Blast Gate, 4 In Manual Blast Gate,4 In
  • Item # 40D607
  • Mfr. Model # 3240-0400-100000
  • Fitting, Manual Blast Gate, Diameter 4 In., Length 5-1/2 In., Width 5-1/4 In., Height 7 In., Inlet Diameter 4...More

Angle Flange Adapter,8 In
  • NORDFAB
  • Angle Flange Adapter, 8 In Angle Flange Adapter,8 In
  • Item # 40D619
  • Mfr. Model # 3250-0800-100000
  • Fitting, Angle Flange Adapter, Diameter 8 In., Length 3-1/2 In., Inlet Diameter 8 In., Outlet Diameter 8 In.,...More

Flange, 4 in. dia., Steel
  • NORDFAB
  • Flange, 4 in. dia., Steel Flange, 4 in. dia., Steel
  • Item # 29RN87
  • Mfr. Model # 3261-0400-100000
  • Flange, Angle Flange, Diameter 4 In., Length 61/64 In., Inlet Diameter 4-1/16 In., Outlet Diameter 6-1/16...More

Manual Blast Gate,8 In
  • NORDFAB
  • Manual Blast Gate, 8 In Manual Blast Gate,8 In
  • Item # 40D609
  • Mfr. Model # 3240-0800-100000
  • Fitting, Manual Blast Gate, Diameter 8 In., Length 5-1/2 In., Width 9-3/8 In., Height 12 In., Inlet Diameter...More

Flange, 6 in. dia., Steel
  • NORDFAB
  • Flange, 6 in. dia., Steel Flange, 6 in. dia., Steel
  • Item # 29RN88
  • Mfr. Model # 3261-0600-100000
  • Flange, Angle Flange, Diameter 6 In., Length 1 In., Inlet Diameter 6-3/32 In., Outlet Diameter 8-3/32 In.,...More

Duct Hose Adapter,4 In
  • NORDFAB
  • Duct Hose Adapter, 4 In Duct Hose Adapter,4 In
  • Item # 40D632
  • Mfr. Model # 3282-0400-100000
  • Duct Hose Adapter, Diameter 4 In., Length 4 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material of...More

Angle Flange Adapter,4 In
  • NORDFAB
  • Angle Flange Adapter, 4 In Angle Flange Adapter,4 In
  • Item # 40D617
  • Mfr. Model # 3250-0400-100000
  • Fitting, Angle Flange Adapter, Diameter 4 In., Length 3-1/2 In., Inlet Diameter 4 In., Outlet Diameter 4 In.,...More

Duct Reducer,10x6
  • NORDFAB
  • Duct Reducer, 10x6 Duct Reducer,10x6
  • Item # 40D561
  • Mfr. Model # 3222-1006-100000
  • Fitting, Reducer, Diameter 10 In. x 6 In., Length 10 In., Inlet Diameter 10 In., Outlet Diameter 6 In.,...More

End Cap, 6 in. dia., Steel
  • NORDFAB
  • End Cap, 6 in. dia., Steel End Cap, 6 in. dia., Steel
  • Item # 29RN67
  • Mfr. Model # 3151-0600-100000
  • End Cap, Diameter 6 In., Length 2-1/4 In., Inlet Diameter 5-57/64 In., Outlet Diameter 5-61/64 In., Material...More

Angle Flange Adapter,10 In
  • NORDFAB
  • Angle Flange Adapter, 10 In Angle Flange Adapter,10 In
  • Item # 40D620
  • Mfr. Model # 3250-1000-100000
  • Fitting, Angle Flange Adapter, Diameter 10 In., Length 3-1/2 In., Inlet Diameter 10 In., Outlet Diameter 10...More

Quick Fit Pipe,8 In
  • NORDFAB
  • Quick Fit Pipe, 8 In Quick Fit Pipe,8 In
  • Item # 40D524
  • Mfr. Model # 3200-0800-100000
  • Quick Fit Pipe, Diameter 8 In., Length 59 In., Inlet Diameter 8 In., Outlet Diameter 8 In., Material of...More

Quick Fit Pipe,4 In
  • NORDFAB
  • Quick Fit Pipe, 4 In Quick Fit Pipe,4 In
  • Item # 40D522
  • Mfr. Model # 3200-0400-100000
  • Quick Fit Pipe, Diameter 4 In., Length 59-1/4 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material of...More

Quick Fit Pipe,6 In
  • NORDFAB
  • Quick Fit Pipe, 6 In Quick Fit Pipe,6 In
  • Item # 40D523
  • Mfr. Model # 3200-0600-100000
  • Quick Fit Pipe, Diameter 6 In., Length 59-1/4 In., Inlet Diameter 6 In., Outlet Diameter 6 In., Material of...More

Wye Branch, Various dia., Steel
  • NORDFAB
  • Wye Branch, Various dia., Steel Wye Branch, Various dia., Steel
  • Item # 29RN73
  • Mfr. Model # 3221-0404-104000
  • Wye Branch, Diameter Various, Length 8 In., Inlet Diameter 3-53/64 In., Outlet Diameter 4 In., Material of...More

Quick Fit Pipe,4 in. dia.,22 Ga.,SS
Manual Blastgate,4 in. dia.,22 Ga.,SS
Elbow,90 deg.,14 Ga.,4in. Duct Size,SS
Elbow,90 deg.,22 Ga.,7 in. L,SS
Elbow,30 deg.,16 Ga.,4 in. L,GalvSteel
Elbow,90 deg.,24 Ga.,4 in. L,GalvSteel
Reducer,16 in. dia.,20 Ga.,SS
  • NORDFAB
  • Reducer, 16 in. dia., 20 Ga., SS Reducer,16 in. dia.,20 Ga.,SS
  • Item # 45ZC94
  • Mfr. Model # 3222-1614-200000
  • Reducer, Reducer, Diameter 16 In., Length 16 In., Width 16 In., Height 16 In., Material of Construction...More

Adj. Nipple,9 in. dia.,22 Ga.,SS
  • NORDFAB
  • Adj. Nipple, 9 in. dia., 22 Ga., SS Adj. Nipple,9 in. dia.,22 Ga.,SS
  • Item # 45ZA42
  • Mfr. Model # 3202-0900-200000
  • Adjustable Nipple, Adjustable Nipple, Diameter 9 In., Length 9 In., Width 9 In., Height 9 In., Material of...More

Flange, 10 in. dia., Steel
  • NORDFAB
  • Flange, 10 in. dia., Steel Flange, 10 in. dia., Steel
  • Item # 29RN90
  • Mfr. Model # 3261-1000-100000
  • Flange, Angle Flange, Diameter 10 In., Length 1-1/4 In., Inlet Diameter 10-1/8 In., Outlet Diameter 12-57/64...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More