Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

    HVAC and Refrigeration

    32 Results Found that Include 32 Products

    Results per page: 16 | 32 | 48
      Water Filter
      Water Filter Replacement Cartridge
      Float Valve
      • ICE-O-MATIC
      • Float ValveFloat Valve
      • Item # 30NW72
      • Mfr. Model # 9131111-01
      • Float Valve, For Use With Mfr. Model Number C106, C136, C186, C20, C30, C40, C50, C66, C81, CF1106, CF450,...More

      Water Pump 1550 rpm 115V
      • ICE-O-MATIC
      • Water Pump 1550 rpm 115VWater Pump 1550 rpm 115V
      • Item # 30NW76
      • Mfr. Model # 9161076-01
      • Water Pump 1550 rpm 115V, For Use With Mfr. Model Number C20, C30, C40, C50, C61, EC200, EC300, EC400, EC500,...More

      Fan Motor 115V
      • ICE-O-MATIC
      • Fan Motor 115VFan Motor 115V
      • Item # 30NW78
      • Mfr. Model # 9161089-02
      • Fan Motor 115V, For Use With Mfr. Model Number EC500, ECP400, ECP500, GC300, GC550, ICE0250A, ICE0400A, Fits...More

      Limit Switch SPDT 11A
      • ICE-O-MATIC
      • Limit Switch SPDT 11ALimit Switch SPDT 11A
      • Item # 30NW69
      • Mfr. Model # 9101124-02
      • Limit Switch SPDT 11A, For Use With Mfr. Model Number C106, C20, C30, C40, C50, C61, C66, C81, EC1006, EC200,...More

      Thermostat Bin Control
      • ICE-O-MATIC
      • Thermostat Bin ControlThermostat Bin Control
      • Item # 30NW61
      • Mfr. Model # 9041097-01
      • Thermostat Bin Control, For Use With Mfr. Model Number ICEU150, ICEU220, ICEU225, ICEU226, ICEU300, ICEU305,...More

      Valve Purge 120V
      • ICE-O-MATIC
      • Valve Purge 120VValve Purge 120V
      • Item # 30NW63
      • Mfr. Model # 9041105-01
      • Valve Purge 120V, For Use With Mfr. Model Number ICE0250, ICE0250A, ICE0250W, ICE0320, ICE0400, ICE0400A,...More

      Fan Motor 50W 230V TUV
      • ICE-O-MATIC
      • Fan Motor 50W 230V TUVFan Motor 50W 230V TUV
      • Item # 30NW79
      • Mfr. Model # 9161089-03
      • Fan Motor 50W 230V TUV, For Use With Mfr. Model Number EC1006, EC806, GC306, GC550, GC656, GC756, GC806,...More

      Splash Curtain Medium
      • ICE-O-MATIC
      • Splash Curtain MediumSplash Curtain Medium
      • Item # 30NW65
      • Mfr. Model # 9051154-08
      • Splash Curtain Medium, For Use With Mfr. Model Number C136, C40, C50, C61, C66, C81, EC1406, EC1406B2, EC400,...More

      Trough Water 30 In.
      • ICE-O-MATIC
      • Trough Water 30 In.Trough Water 30 In.
      • Item # 30NW66
      • Mfr. Model # 9051537-01
      • Trough Water 30 In., For Use With Mfr. Model Number C106, C20, C30, C40, C50, C61, C66, EC1006, EC200, EC300,...More

      Thermostat
      • ICE-O-MATIC
      • ThermostatThermostat
      • Item # 30NW83
      • Mfr. Model # 9041004-02
      • Thermostat, For Use With Mfr. Model Number CF1106, CF450, CF800, CMF2306, EMF1106, EMF2306, EMF450, EMF800,...More

      Fan Blade 38 Degree 10 In.
      • ICE-O-MATIC
      • Fan Blade 38 Degree 10 In.Fan Blade 38 Degree 10 In.
      • Item # 30NW73
      • Mfr. Model # 9131332-02
      • Fan Blade 38 Degrees 10 In., For Use With Mfr. Model Number EC500, EC606, EC806, GC806, ICE0250A, ICE0400A,...More

      Water Distribution Tube Assembly
      • ICE-O-MATIC
      • Water Distribution Tube AssemblyWater Distribution Tube Assembly
      • Item # 30NW86
      • Mfr. Model # 2041338-01
      • Water Distribution Tube Assembly, For Use With Mfr. Model Number C106, C136, C186, C20, C30, C40, C50, C61,...More

      Water Press Regulator
      Gasket Bin Door
      Float Detector Cap Lug 1-3/8 with Hole
      Fitting Drain
      Service Kit, Low
      Gearmotor 3W 230/50/1
      • ICE-O-MATIC
      • Gearmotor 3W 230/50/1Gearmotor 3W 230/50/1
      • Item # 30NW75
      • Mfr. Model # 9161031-01
      • Gearmotor 3W 230/50/1, For Use With Mfr. Model Number C106, C135, C136, C185, C186, C66, EC1006, EC1406,...More

      Splash Curtain Small
      • ICE-O-MATIC
      • Splash Curtain SmallSplash Curtain Small
      • Item # 30NW91
      • Mfr. Model # 9051154-07
      • Splash Curtain Small, For Use With Mfr. Model Number C20, C30, EC200, EC300, ICE0250, ICE0250A, ICE0250W,...More

      Water Pump 3000 rpm 230V
      • ICE-O-MATIC
      • Water Pump 3000 rpm 230VWater Pump 3000 rpm 230V
      • Item # 30NW77
      • Mfr. Model # 9161079-03
      • Water Pump 3000 rpm 230V, For Use With Mfr. Model Number C106, EC1006, EC1406B2, EC1806B2, EC2106B1, EC806,...More

      Timer Module
      • ICE-O-MATIC
      • Timer ModuleTimer Module
      • Item # 30NW70
      • Mfr. Model # 9101148-01
      • Timer Module, For Use With Mfr. Model Number C106, C135, C136, C185, C186, C20, C25, C30, C35, C40, C45, C50,...More

      Inlet Water Valve
      Relay 2 Pole 120V
      • ICE-O-MATIC
      • Relay 2 Pole 120VRelay 2 Pole 120V
      • Item # 30NW68
      • Mfr. Model # 9101084-01
      • Relay 2 Pole 120V, For Use With Mfr. Model Number C20, C30, C40, C50, C61, C81, CF450, CF800, EFD550,...More

      Water Pump
      • ICE-O-MATIC
      • Water PumpWater Pump
      • Item # 30NW82
      • Mfr. Model # 1011337-31
      • Water Pump, For Use With Mfr. Model Number ICEU060, ICEU070A, Fits Brand Ice-O-Matic

      Thermo Expansion Valve
      • ICE-O-MATIC
      • Thermo Expansion ValveThermo Expansion Valve
      • Item # 30NW85
      • Mfr. Model # 9151006-08
      • Thermo Expansion Valve, For Use With Mfr. Model Number EC1406, EC1406B2, EC400, EC500, EC606, ECP400, ECP500,...More

      Kit Flaker Evaporator 2-1/2 In.
      • ICE-O-MATIC
      • Kit Flaker Evaporator 2-1/2 In.Kit Flaker Evaporator 2-1/2 In.
      • Item # 30NW59
      • Mfr. Model # 1051111-02
      • Kit Flaker Evaporator 2-1/2 In., For Use With Mfr. Model Number CF1106, CF450, CF800, EF250, EF450, EF800,...More

      Valve Purge 120V
      Thermostat Hi-Temp 3/8
      • ICE-O-MATIC
      • Thermostat Hi-Temp 3/8Thermostat Hi-Temp 3/8
      • Item # 30NW84
      • Mfr. Model # 9041087-03
      • Thermostat Hi-Temp 3/8, For Use With Mfr. Model Number C106, C20, C30, C40, C50, C61, C66, C81, EC200, EC300,...More

      Gearmotor 3W 115V
      • ICE-O-MATIC
      • Gearmotor 3W 115VGearmotor 3W 115V
      • Item # 30NW74
      • Mfr. Model # 9161030-01
      • Gearmotor 3W 115V, For Use With Mfr. Model Number C20, C30, C40, C50, C61, C81, EC200, EC300, EC400, EC500,...More

      Relay 2 Pole 240V
      • ICE-O-MATIC
      • Relay 2 Pole 240VRelay 2 Pole 240V
      • Item # 30NW87
      • Mfr. Model # 9101084-02
      • Relay 2 Pole 240V, For Use With Mfr. Model Number C106, C135, C136, C185, C186, C25, C35, C45, C66, CF1106,...More

      Results per page: 16 | 32 | 48