Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

42 Results Found that Include 70 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hydronic Heater Mounted Thermostat ,25A
Single Pole Thermostat,Mounted,Black,25A
ComPak Heater, 1500W, 120V
  • CADET
  • ComPak Heater, 1500W, 120V ComPak Heater, 1500W, 120V
  • Item # 34VE85
  • Mfr. Model # CS151
  • ComPak Heater, 1500W, 120V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With Mfr. Model...More

  • Category : Parts
ComPak Heater, 2000W, 240V
  • CADET
  • ComPak Heater, 2000W, 240V ComPak Heater, 2000W, 240V
  • Item # 34VE87
  • Mfr. Model # CS202
  • ComPak Heater, 2000W, 240V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With Mfr. Model...More

  • Category : Parts
ComPak Heater w/Stat, 1500W, 120V
  • CADET
  • ComPak Heater w/Stat, 1500W, 120V ComPak Heater w/Stat, 1500W, 120V
  • Item # 34VE92
  • Mfr. Model # CS151T
  • ComPak Heater w/Stat, 1500W, 120V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With...More

  • Category : Parts
ComPak Heater w/Stat, 1500W, 240V
  • CADET
  • ComPak Heater w/Stat, 1500W, 240V ComPak Heater w/Stat, 1500W, 240V
  • Item # 34VE93
  • Mfr. Model # CS152T
  • ComPak Heater w/Stat, 1500W, 240V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With...More

  • Category : Parts
ComPak Heater w/Stat, 750W, 240V
  • CADET
  • ComPak Heater w/Stat, 750W, 240V ComPak Heater w/Stat, 750W, 240V
  • Item # 34VE89
  • Mfr. Model # CS072T
  • ComPak Heater w/Stat, 750W, 240V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With Mfr....More

  • Category : Parts
ComPak Heater w/Stat, 2000W, 240V
ComPak Heater w/Stat, 1000W, 120V
  • CADET
  • ComPak Heater w/Stat, 1000W, 120V ComPak Heater w/Stat, 1000W, 120V
  • Item # 34VE90
  • Mfr. Model # CS101T
  • ComPak Heater w/Stat, 1000W, 120V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With...More

  • Category : Parts
Register Heater, 500/1000/1500W,120V
  • CADET
  • Register Heater, 500/1000/1500W, 120V Register Heater, 500/1000/1500W,120V
  • Item # 34VF06
  • Mfr. Model # RM151
  • Register Heater, 500/1000/1500W,120V, For Use With Grainger Item Number 34VF09, 34VE78, 34VE79, For Use With...More

  • Category : Parts
ComPak Heater, 1500W, 240V
  • CADET
  • ComPak Heater, 1500W, 240V ComPak Heater, 1500W, 240V
  • Item # 34VE86
  • Mfr. Model # CS152
  • ComPak Heater, 1500W, 240V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With Mfr. Model...More

  • Category : Parts
ComPak Heater w/Stat, 1000W, 240V
  • CADET
  • ComPak Heater w/Stat, 1000W, 240V ComPak Heater w/Stat, 1000W, 240V
  • Item # 34VE91
  • Mfr. Model # CS102T
  • ComPak Heater w/Stat, 1000W, 240V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With...More

  • Category : Parts
ComPak Heater, 1000W, 120V
  • CADET
  • ComPak Heater, 1000W, 120V ComPak Heater, 1000W, 120V
  • Item # 34VE83
  • Mfr. Model # CS101
  • ComPak Heater, 1000W, 120V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With Mfr. Model...More

  • Category : Parts
Register Heater, 700/900/1600W,240V
  • CADET
  • Register Heater, 700/900/1600W, 240V Register Heater, 700/900/1600W,240V
  • Item # 34VF07
  • Mfr. Model # RM162
  • Register Heater, 700/900/1600W,240V, For Use With Grainger Item Number 31LK55, 34VF09, 34VE78, 34VE79, For...More

  • Category : Parts
Register Grill, White
  • CADET
  • Register Grill, White Register Grill, White
  • Item # 34VE78
  • Mfr. Model # RMGW
  • Register Grill, White, For Use With Grainger Item Number 31LK55, 34VF06, 34VF07, 34VF08, For Use With Mfr....More

  • Category : Parts
ComPak Heater, 1000W, 240V
  • CADET
  • ComPak Heater, 1000W, 240V ComPak Heater, 1000W, 240V
  • Item # 34VE84
  • Mfr. Model # CS102
  • ComPak Heater, 1000W, 240V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With Mfr. Model...More

  • Category : Parts
ComPak Heater, 750W, 240V
  • CADET
  • ComPak Heater, 750W, 240V ComPak Heater, 750W, 240V
  • Item # 34VE82
  • Mfr. Model # CS072
  • ComPak Heater, 750W, 240V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With Mfr. Model...More

  • Category : Parts
Register Heater Assembly, 2000W, 240V
Com-Pak Wall Can
  • CADET
  • Com-Pak Wall Can Com-Pak Wall Can
  • Item # 34VE80
  • Mfr. Model # CC
  • Com-Pak Wall Can, For Use With Grainger Item Number 31LK51, 31LK52, 31LK53, 31LK54, 34VE81, 34VE82, 34VE83,...More

  • Category : Parts
Double Pole Thermostat,Mounted,Black,25A
ComPak Heater w/Stat, 500W, 240V
  • CADET
  • ComPak Heater w/Stat, 500W, 240V ComPak Heater w/Stat, 500W, 240V
  • Item # 34VE88
  • Mfr. Model # CS052T
  • ComPak Heater w/Stat, 500W, 240V, For Use With Grainger Item Number 34VE80, 34VE76, 34VE77, For Use With Mfr....More

  • Category : Parts
Compak SP Built-In Stat Kit, 22 amp, Alm
Compak DP Built-In Stat Kit, 22 amp, Alm
ComPak Metal Surface Mount Adapter, Alm
Com-Pak Grill, Almond
  • CADET
  • Com-Pak Grill, Almond Com-Pak Grill, Almond
  • Item # 34VE77
  • Mfr. Model # CGA
  • Com-Pak Grill, Almond, For Use With Grainger Item Number 31LK51, 31LK52, 31LK53, 31LK54, 34VE81, 34VE82,...More

  • Category : Parts
ComPak Adapter Plate, 18.5 x 22 In., Wht
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More