Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

HVAC and Refrigeration

290 Results Found that Include 406 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • MERV 7 Pleated Air FiltersMERV 7 Pleated Air Filters
  • Multiple product options available

    Improve your facility's air quality and still keep air resistance within reasonable operating limits. Standard capacity wire-backed synthetic-media filters are as much...More

  • MERV 8 Pleated Air FiltersMERV 8 Pleated Air Filters
  • Multiple product options available

    The 100% synthetic filter media is 5-times more efficient than fiberglass. Wire backed, with a die cut frame for support. Priced each, shipped in case qty.; sold...More

Evaporator Cleaner,Aerosol,18 fl oz
  • NU-CALGON
  • Evaporator Cleaner, Aerosol, 18 fl ozCoil Cleaner
  • Item # 1ANJ6
  • Mfr. Model # 4171-75
  • Evaporator Cleaner, Aerosol, Size 18 oz., Color Milky, Application For Evaporator Coils, Characteristics...More

Condenser Cleaner,Liquid,1 gal,Blue
  • NU-CALGON
  • Condenser Cleaner, Liquid, 1 gal, BlueAlkaline Based Coil Cleaner
  • Item # 1ANG9
  • Mfr. Model # 4291-08
  • Condenser Cleaner, Liquid, Size 1 gal., Color Blue, Application For Outside Air-Cooled Condenser Coils,...More

Table Fan,Non-Osc,6 In,2-spd,120V
  • AIR KING
  • Table Fan, Non-Osc, 6 In, 2-spd, 120VTable Fan,Non-Osc,6 In,2-spd,120V
  • Item # 4C796
  • Mfr. Model # 9146
  • Table Fan, Non-Oscillating, Blade Dia. 6 In., Number of Speeds 2, Air Flow 190/90 cfm, 2020/1740 RPM,...More

Coil Cleaner,Aerosol,20 oz,White
  • SIMPLE GREEN
  • Coil Cleaner, Aerosol, 20 oz, WhiteCoil Cleaner,Aerosol,20 oz,White
  • Item # 19ZN60
  • Mfr. Model # 0110001213418
  • Condenser Cleaner, Aerosol, Size 20 oz., Color White, Application For Evaporator and Condenser Coils, Fan...More

  • AIR KING
  • Wall Mount FanWall Mount Fan
  • Multiple product options available

    Wall Mount Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft....More

  • DAYTON
  • Round Axial FanRound Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

Line Voltage Thermostat,120 to 240VAC
  • RANCO
  • Line Voltage Thermostat, 120 to 240VACTemperature Control
  • Item # 3ZP77
  • Mfr. Model # ETC-111000-000
  • Line Voltage Thermostat, Electronic Temperature Control, Switch Type SPDT, Switch Action Open/Close on Rise,...More

  • AIR KING
  • Portable Pivot FanPortable Pivot Fan
  • Multiple product options available

    Portable Pivot Fan, Non-Oscillating, 60, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade Dia., Number...More

Tape, 2 In. Wide, 30 Ft. Long
  • GRAINGER APPROVED
  • Tape, 2 In. Wide, 30 Ft. LongTape, 2 In. Wide, 30 Ft. Long
  • Item # 4PDE9
  • Mfr. Model # 4PDE9
  • Butyl Tape, Length 30 ft., Width 2 In., Thickness 1/8 In., Color Black, Compound Butyl Rubber and Bitumen,...More

Ice Machine Cleaner,16 oz.,Green
Carpet/Floor Dryer,120V,500 cfm,Yellow
  • DAYTON
  • Carpet/Floor Dryer, 120V, 500 cfm, YellowCarpet/Floor Dryer,120V,500 cfm,Yellow
  • Item # 5UMP6
  • Mfr. Model # 5UMP6
  • Carpet/Floor Dryer, Pivoting No, Number of Speeds 3, Blower Wheel Dia. 6-1/2 In., CFM High 500, 250 CFM...More

Attic Fan T-Stat,80 Deg to 130 Deg F
  • COLUMBUS ELECTRIC
  • Attic Fan T-Stat, 80 Deg to 130 Deg FAttic Fan T-Stat,80 Deg to 130 Deg F
  • Item # 2E340
  • Mfr. Model # 1A22-7
  • Attic Fan Thermostat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control Range 80...More

Fan,Bath/Kitchen,8 In
  • BROAN
  • Fan, Bath/Kitchen, 8 InFan,Bath/Kitchen,8 In
  • Item # 4C701
  • Mfr. Model # 505
  • Exhaust Fan, Ceiling, Duct Dia 8 In, CFM @ 0000-In SP 180, Sones HVI 6.5, Voltage 120, 60 Hz, 1.5 Amps,...More

  • DAYTON
  • Stationary Air CirculatorStationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Drain Clearing Gun, Black,Flexible Hose
Roof Cap
  • BROAN
  • Roof CapRoof Cap
  • Item # 2C504
  • Mfr. Model # 634
  • Roof Cap, Fits Duct Size 3 1/4 x 10 In to 8 In Round, Construction Material Steel, Black Epoxy Finish, For...More

Pneumatic Thermostat,DA,55 to 85F
  • JOHNSON CONTROLS
  • Pneumatic Thermostat, DA, 55 to 85FPneumatic Thermostat
  • Item # 38Y156
  • Mfr. Model # T-4002-201
  • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3...More

Air Circulator,30 In,6200 cfm,115V
  • DAYTON
  • Air Circulator, 30 In, 6200 cfm, 115VMobile Air Circulator
  • Item # 2MA12
  • Mfr. Model # 2MA12
  • Air Circulator, Blade Dia. 30 In., Mobile, Non-Oscillating, Speeds 3, Voltage 115, 1 Phase, CFM High 6200,...More

Low V T-Stat,Stages Heat 3,Stages Cool 2
  • HONEYWELL
  • Low V T-Stat, Stages Heat 3, Stages Cool 2Low Voltage Thermostat, Touch Screen Programmable Multi Stage, H/C or HP
  • Item # 4NE59
  • Mfr. Model # TH8320R1003
  • Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

Hard Start Kit, AC Compressor
  • SUPCO
  • Hard Start Kit, AC CompressorHard Start Kit, AC Compressor
  • Item # 4E240
  • Mfr. Model # SPP6
  • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1/2 to 10 HP, Application For Use on Residential...More

  • DAYTON
  • Electric Space HeaterElectric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Exhaust Fan,12 In,115V,820 CFM
  • DAYTON
  • Exhaust Fan, 12 In, 115V, 820 CFMExhaust Fan,12 In,115V,820 CFM
  • Item # 1HKL4
  • Mfr. Model # 1HKL4
  • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 820, CFM @ 0.125-In. SP 535, Voltage 115, 60...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4LZ94
  • Mfr. Model # 4LZ94
  • Line Voltage Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating...More

Air Circulator,12 In,1448 cfm,115V
  • AIRMASTER FAN
  • Air Circulator, 12 In, 1448 cfm, 115VStationary Air Circulator
  • Item # 2HYH1
  • Mfr. Model # I-12YM
  • Air Circulator, Blade Dia. 12 In., Stationary, Non-Oscillating, Speeds 3, Voltage 115, 1 Phase, CFM High...More

  • AIR KING
  • Residential Pedestal FanResidential Pedestal Fan
  • Multiple product options available

    Residential Pedestal Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Blade...More

Cartridge Filter,12x24x12 In.
  • AIR HANDLER
  • Cartridge Filter, 12x24x12 In.Cartridge Filter
  • Item # 5W922
  • Mfr. Model # 5W922
  • Cartridge Filter, Nominal Filter Size 12x24x12, Nominal Height 12 In., Nominal Width 24 In., Nominal Depth 12...More

Pneumatic Thermostat,DA,60 to 90F
  • HONEYWELL
  • Pneumatic Thermostat, DA, 60 to 90FThermostat
  • Item # 3UC87
  • Mfr. Model # TP970A2004
  • Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating, Single Temperature, Air Connections 1/8 In., Element...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More