Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

21 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
8 In Dia,26 Ga,Self Seal Collar w/Damper
10 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 10 In Dia, 24 Ga, 90 Adj Elbow 10 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKH0
  • Mfr. Model # GRAE1090GA24
  • Fitting, 90 Degrees Elbow, Diameter 10", Width 13", Height 13", Inlet Diameter 10", Outlet Diameter 10",...More

10x8 In Dia,26 Ga,Reducer
  • DUCTMATE
  • 10x8 In Dia, 26 Ga, Reducer 10x8 In Dia,26 Ga,Reducer
  • Item # 6EKL1
  • Mfr. Model # GRR10P8PGA26
  • Fitting, Reducer, Diameter 10'x8", Width 10", Height 6-1/2", Inlet Diameter 10", Outlet Diameter 8", Material...More

6 In Dia,26 Ga,Self Seal Collar w/Damper
12 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 12 In Dia, 24 Ga, 90 Adj Elbow 12 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKH1
  • Mfr. Model # GRAE1290GA24
  • Fitting, 90 Degrees Elbow, Diameter 12", Width 15", Height 15", Inlet Diameter 12", Outlet Diameter 12",...More

14x12 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 14x12 In Dia, 26 Ga, Snap Pipe Reducer 14x12 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKL7
  • Mfr. Model # GRR14P12PGA26
  • Fitting, Reducer, Diameter 14"x12", Width 14", Height 6", Inlet Diameter 14", Outlet Diameter 12", Material...More

8x6 In Dia,24 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 8x6 In Dia, 24 Ga, Snap Pipe Reducer 8x6 In Dia,24 Ga,Snap Pipe Reducer
  • Item # 6EKL9
  • Mfr. Model # GRR8P6PGA24
  • Fitting, Reducer, Diameter 8"x6", Width 8", Height 6", Inlet Diameter 8", Outlet Diameter 6", Material of...More

14 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 14 In Dia, 26 Ga, 90 Adj Elbow 14 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG6
  • Mfr. Model # GRAE1490GA26
  • Fitting, 90 Degrees Elbow, Diameter 14", Width 17", Height 17", Inlet Diameter 14", Outlet Diameter 14",...More

10x6 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 10x6 In Dia, 26 Ga, Snap Pipe End Cap 10x6 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKL0
  • Mfr. Model # GRR10P6PGA26
  • Fitting, Reducer, Diameter 10"x6", Width 10", Height 7", Inlet Diameter 10", Outlet Diameter 6", Material of...More

Duct Fitting,Reducer,7x6,24 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 7x6,24 Gauge Duct Fitting,Reducer,7x6,24 Gauge
  • Item # 6RGA5
  • Mfr. Model # GRR7P6PGA24
  • Fitting, Reducer, Duct Size 7 InX6 In, Width 7 In, Height 6-1/4 In, Inlet Diameter 7 In, Outlet Diameter 6...More

Duct Fitting,Reducer,8x7,24 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 8x7,24 Gauge Duct Fitting,Reducer,8x7,24 Gauge
  • Item # 6RGA6
  • Mfr. Model # GRR8P7PGA24
  • Fitting, Reducer, Duct Size 8 InX7 In, Width 8 In, Height 6-1/4 In, Inlet Diameter 8 In, Outlet Diameter 7...More

14 In Dia,24 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 14 In Dia, 24 Ga, Snap Pipe End Cap 14 In Dia,24 Ga,Snap Pipe End Cap
  • Item # 6EKK6
  • Mfr. Model # GRECP14GA24
  • Fitting, End Cap, Diameter 14", Width 14", Height 2", Inlet Diameter 14", Outlet Diameter 14", Material of...More

14x10 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 14x10 In Dia, 26 Ga, Snap Pipe Reducer 14x10 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKL6
  • Mfr. Model # GRR14P10PGA26
  • Fitting, Reducer, Diameter 14"x10", Width 14", Height 8", Inlet Diameter 14", Outlet Diameter 10", Material...More

Round Duct  Connector,Gasketed Coupler
Butyl Tape Patches, Gray, Length 2", Width 2", Th
  • Butyl Tape Patches, Gray, Length 2", Width 2", Thickness 3/16", 24 PK Butyl Tapes
  • Item # 30PR97
  • Mfr. Model # GR 440 2X2
  • Butyl Tape Patches, Length 2 In., Width 2 In., Thickness 3/16 In., Color Gray, Compound Butyl, Temp. Range...More

Duct Fitting,Reducer,7x5,24 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 7x5,24 Gauge Duct Fitting,Reducer,7x5,24 Gauge
  • Item # 6RGA4
  • Mfr. Model # GRR7P5PGA24
  • Fitting, Reducer, Duct Size 7 InX5 In, Width 7 In, Height 6 In, Inlet Diameter 7 In, Outlet Diameter 5 In,...More

Duct Fitting,Reducer,9x6,24 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 9x6,24 Gauge Duct Fitting,Reducer,9x6,24 Gauge
  • Item # 6RGA7
  • Mfr. Model # GRR9P6PGA24
  • Fitting, Reducer, Duct Size 9 InX6 In, Width 9 In, Height 7 In, Inlet Diameter 9 In, Outlet Diameter 6 In,...More

Duct Fitting,Reducer,9x8,24 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 9x8,24 Gauge Duct Fitting,Reducer,9x8,24 Gauge
  • Item # 6RGA9
  • Mfr. Model # GRR9P8PGA24
  • Fitting, Reducer, Duct Size 9 InX8 In, Width 9 In, Height 6-1/4 In, Inlet Diameter 9 In, Outlet Diameter 8...More

Press On Collar With Damper,9 In
  • DUCTMATE
  • Press On Collar With Damper, 9 In Press On Collar With Damper,9 In
  • Item # 6PGE1
  • Mfr. Model # GR6POCR9GA26D
  • Fitting, Press-On Collar, Duct Size 9 In, Width 12 In, Height 6 In, Inlet Diameter 9 In, Outlet Diameter 9...More

Press On Collar With Damper,7 In
  • DUCTMATE
  • Press On Collar With Damper, 7 In Press On Collar With Damper,7 In
  • Item # 6PGE0
  • Mfr. Model # GR6POCR7GA26D
  • Fitting, Press-On Collar, Duct Size 7 In, Width 10 In, Height 6 In, Inlet Diameter 7 In, Outlet Diameter 7...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More