Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

29 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rectangular OEM Blower With Flange, Voltage 115, 3100 RPM,&
  • DAYTON
  • Rectangular OEM Blower With Flange, Voltage 115, 3100 RPM, Wheel Dia. 3-15/16" OEM Blowers
  • Item # 1TDP7
  • Mfr. Model # 1TDP7
  • OEM Blower, Rectangular, With Flange, Wheel Dia. 3-15/16 In., CFM @ 0.000-In. SP 146, Voltage 115, 50/60 Hz,...More

56" Blade Dia. Ceiling Fan, 275 RPM,120 Voltage, Numbe
  • DAYTON
  • 56" Blade Dia. Ceiling Fan, 275 RPM, 120 Voltage, Number of Speeds 1 Ceiling Fan
  • Item # 5NPZ5
  • Mfr. Model # 5NPZ5
  • Ceiling Fan, Blade Dia. 56 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 10 to 45 ft.,...More

Manifold Hose Set,72 In,Red,Yellow,Blue
Electric Wall Heater, Shallow Recessed or Surface, Voltage
  • DAYTON
  • Electric Wall Heater, Shallow Recessed or Surface, Voltage 120, Watts 1500 Commercial Electric Wall Heater
  • Item # 5ZK68
  • Mfr. Model # 5ZK68
  • Electric Wall Heater, Light Commercial/Residential Shallow Wall, Mounting Type Shallow Recessed or Surface,...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E816
  • Mfr. Model # 2E816
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

Electric Unit Heater, Vertical or Horizontal, Voltage 480,
  • DAYTON
  • Electric Unit Heater, Vertical or Horizontal, Voltage 480, 10.0 kW, 3 Phase Electric Unit Heater
  • Item # 2YU70
  • Mfr. Model # 2YU70
  • Electric Unit Heater, Voltage 480, 10.0 kW, 34,100 BtuH, 3 Phase, 12.0 Amps AC, 60 Hz, Mounting Type Vertical...More

Replacement Motor for 1VCE9, 1VCF1,1VCF8
Mtrzd Damper,For Fan Dia. 48",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 48", 100-240V Mtrzd Damper,For Fan Dia. 48",100-240V
  • Item # 3C731
  • Mfr. Model # 3C731
  • Motorized Damper, For Fan Dia. 48 In., Voltage 100 to 240, 50/60 Hz, Overall Square 51 In., Sq. Opening...More

Electric Salamander Htr,Fan Forced,240V
  • Electric Salamander Htr, Fan Forced, 240V Electric Salamander Heater
  • Item # 1RKT3
  • Mfr. Model # 1RKT3
  • Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 14,300 Watts, Height 38-1/2...More

Humidifier/Dehumidifier Controller,120V
  • DAYTON
  • Humidifier/Dehumidifier Controller, 120V Humidifier/Dehumidifier Controller,120V
  • Item # 1UHE2
  • Mfr. Model # 1UHE2
  • Humidifier/Dehumidifier Control, Wall Mount, Adjustable Range 30 to 90% RH, Differential +/- 1 RH %, Voltage...More

Gas Unit Heater, LP, Propeller, BtuH Output 121,500, 2400&#
  • DAYTON
  • Gas Unit Heater, LP, Propeller, BtuH Output 121,500, 2400 cfm, Gas Connection 1/2", Full Load Amps 6 Dayton Gas Unit Heaters
  • Item # 4LX55
  • Mfr. Model # 4LX55
  • Gas Unit Heater, Gas Type LP, Combustion Type Open, Fan Type Propeller, BtuH Input 150,000, BtuH Output...More

Ventilator,Gable Mount,18 In,120 V
  • DAYTON
  • Ventilator, Gable Mount, 18 In, 120 V Ventilator,Gable Mount,18 In,120 V
  • Item # 7A041
  • Mfr. Model # 7A041
  • Attic Ventilator, Thermostatically Controlled 18 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz,...More

Low V Mechanical Tstat,50 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 4PU47
  • Mfr. Model # 4PU47
  • Low Voltage Thermostat, Terminal Designations RH, RC, Y, W, G, System Switching Heat-Cool-Off, Fan Switching...More

24" Whole House Fan Premium Ceiling Shutter / Cei
Portable Air Cleaner,HEPA,41/68/197 CFM
  • DAYTON
  • Portable Air Cleaner, HEPA, 41/68/197 CFM Portable Air Cleaner,HEPA,41/68/197 CFM
  • Item # 2HPB1
  • Mfr. Model # 2HPB1
  • Portable Air Cleaner, HEPA, Number of Speeds 3, Air Flow 41/68/197 CFM, Sound Level dBA 68, Voltage 120, 60...More

11", Unassembled Downblast Ventilator with Motor and Drive&
  • DAYTON
  • 11", Unassembled Downblast Ventilator with Motor and Drive Package, Belt-Drive Belt Driven Downblast Ventilator, Roof Mount
  • Item # 7A547
  • Mfr. Model # 7A547
  • Downblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 11 In., CFM @ 0.000-In....More

Hydronic Unit Heater,15-1/4 In. H
  • DAYTON
  • Hydronic Unit Heater, 15-1/4 In. H Vertical Hydronic Unit Heater, Water/Steam
  • Item # 5PV60
  • Mfr. Model # 5PV60
  • Hydronic Unit Heater, Heater Type Water/Steam, Output @ 2 PSI Steam 283,800 BtuH, Output @ 200 F Water...More

Ducted Evaporative Cooler,2800 cfm,1/8HP
  • DAYTON
  • Ducted Evaporative Cooler, 2800 cfm, 1/8HP Window Evaporative Cooler
  • Item # 4RNN8
  • Mfr. Model # 4RNN8
  • Window Evaporative Cooler, Drive With, Air Flow 2800 cfm, Cooling Capacity 1000 to 1400 sq. ft., Blade Dia. 9...More

Infrared Gas Tube Heater,NG,40K BTU
  • DAYTON
  • Infrared Gas Tube Heater, NG, 40K BTU NG Infrared Gas Tube Heater
  • Item # 7DC29
  • Mfr. Model # LS3-20-40N2OFTUBE
  • Infrared Gas Tube Heater, Indoor/Outdoor, Gas Type NG, 40,000 BtuH, Length 262 In., Width 18-1/2 In., Height...More

Patio Heater,NG,SS,8 ft. Radius
  • DAYTON
  • Patio Heater, NG, SS, 8 ft. Radius Patio Heater
  • Item # 1TGR2
  • Mfr. Model # 1TGR2
  • Patio Heater, Gas Type NG, For Use With Flexible Gas Hose 1MMT4 when Not Hard-piped, BtuH Input 41,000,...More

Fan Hardware
  • DAYTON
  • Fan Hardware Fan Hardware
  • Item # 32RU63
  • Mfr. Model # 11261R04963-002
  • Fan Hardware, For Use With Grainger Item Number 2RYU9, 2RYV7, 2RYV1, 2RYV8, 2RYV2, 2RYV9, 2RYV3, 2RYW1,...More

Exhaust Fan,48 In,230/460 V,D/D
  • DAYTON
  • Exhaust Fan, 48 In, 230/460 V, D/D Exhaust Fan,48 In,230/460 V,D/D
  • Item # 6E840
  • Mfr. Model # 6E840
  • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 48 In, 19682 CFM @ 0.000-In SP, Volts...More

Non-Oscillating, 4-1/2" Table Fan, 120V Voltage, 2 Num
  • DAYTON
  • Non-Oscillating, 4-1/2" Table Fan, 120V Voltage, 2 Number of Speeds Table Fan
  • Item # 6MPP9
  • Mfr. Model # 6MPP9
  • Table Fan, Non-Oscillating, Blade Dia. 4-1/2 In., Number of Speeds 2, Air Flow 160/100 cfm, 2300/2180 RPM,...More

Line Voltage T-Stat,35 to 95 F,SPST
  • DAYTON
  • Line Voltage T-Stat, 35 to 95 F, SPST Line Voltage T-Stat,35 to 95 F,SPST
  • Item # 2NNR8
  • Mfr. Model # 2NNR8
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open On Rise, Number of Switches 1, Control Range...More

Supply Fan,30 In, Volts 115/208-230
  • DAYTON
  • Supply Fan, 30 In, Volts 115/208-230 Supply Fan w/Drive Package, Open Dripproof
  • Item # 7CC13
  • Mfr. Model # 7CC13
  • Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Open Dripproof, Blade Dia. 30 In.,...More

Restoration Portable Dehumidifier, 115V, 9.5 Amps, Depth 20-1&#x
  • DAYTON
  • Restoration Portable Dehumidifier, 115V, 9.5 Amps, Depth 20-1/8", Width 23-1/2", Height 39-3/8" DAYTON Portable Dehumidifiers
  • Item # 5KNZ6
  • Mfr. Model # 5KNZ6
  • Restoration Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 90 pt., Capacity/24 Hrs. @ 90 Percent RH...More

Replacement Motor for 1VCH5
Exhaust Fan,20 In,115/230V
  • DAYTON
  • Exhaust Fan, 20 In, 115/230V Exhaust Fan,20 In,115/230V
  • Item # 10D987
  • Mfr. Model # 10D987
  • Exhaust Fan, Industrial Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4557, Sones @ 0.000-In. SP...More

Insulated Fan Cover,15-1/2 In O D
  • DAYTON
  • Insulated Fan Cover, 15-1/2 In O D Insulated Fan Cover,15-1/2 In O D
  • Item # 6HKV7
  • Mfr. Model # 6HKV7
  • Insulated Fan Cover, Depth (In.) 3-1/4, Outside Dia. (In.) 15-1/2, Polyethylene Construction Material,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More