Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

HVAC and Refrigeration

18 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    • DAYTON
    • Stationary Air CirculatorStationary Air Circulator
    • Multiple product options available

      Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

    Exhaust Fan,16 In,115V,1/20hp,1550rpm
    • DAYTON
    • Exhaust Fan, 16 In, 115V, 1/20hp, 1550rpmExhaust Fan
    • Item # 1HLA3
    • Mfr. Model # 1HLA3
    • Shutter Mount Exhaust Fan, Blade Dia. 16 In., Number of Speeds Variable, Voltage 115V, CFM @ 0.000-In. SP...More

    Dehumidifier,Comm/Ind,105 Pints,115V
    • DAYTON
    • Dehumidifier, Comm/Ind, 105 Pints, 115VDehumidifier,Comm/Ind,105 Pints,115V
    • Item # 5EAJ3
    • Mfr. Model # 5EAJ3
    • Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 57 pt., Bucket Capacity 9 pt., Voltage...More

    Air Circulator,36 In,12,250 cfm,115V
    • DAYTON
    • Air Circulator, 36 In, 12,250 cfm, 115VMobile Air Circulator
    • Item # 1YNW5
    • Mfr. Model # 1YNW5
    • Air Circulator, Blade Dia. 36 In., Mobile, Non-Oscillating, Speeds 2, Voltage 115, 1 Phase, CFM High 12,250,...More

    Electric Utility Heater,5/4.1 kW
    • DAYTON
    • Electric Utility Heater, 5/4.1 kWElectric Utility Heater
    • Item # 3UG73
    • Mfr. Model # 3UG73
    • Electric Utility Heater, 4.1/5 kW, 17065/14215/11372/8533 12800/10660/8533/6396 BtuH, Voltage 208/240, 60 Hz,...More

    Heater,Wall,12.6 A,120V,Northern Wht
    • DAYTON
    • Heater, Wall, 12.6 A, 120V, Northern WhtHeater,Wall,12.6 A,120V,Northern Wht
    • Item # 5ZK52
    • Mfr. Model # 5ZK52
    • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1500/1125/750/375 Watts,...More

    Replacement Motor,Use With 5AE69,6WZN4
    Gable Attic Ventilator,120V,1220 CFM
    • DAYTON
    • Gable Attic Ventilator, 120V, 1220 CFMGable Attic Ventilator,120V,1220 CFM
    • Item # 10W193
    • Mfr. Model # 10W193
    • Attic Ventilator, Thermostatically Controlled Gable Mount, Voltage 120, 60 Hz, 1/15 HP, 3.1 Amps, 210 Watts,...More

    Ventilator,Gable Mount,12 In,120 V
    • DAYTON
    • Ventilator, Gable Mount, 12 In, 120 VVentilator,Gable Mount,12 In,120 V
    • Item # 7A040
    • Mfr. Model # 7A040
    • Attic Ventilator, Thermostatically Controlled 12 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz,...More

    Blower,13 1/2 In
    • DAYTON
    • Blower, 13 1/2 InBlower,13 1/2 In
    • Item # 4C330
    • Mfr. Model # 4C330
    • High Pressure Direct Drive Radial Blade Blower, Wheel Diameter 13 1/2 Inches, Wheel Bore 1 1/8 Inches, Inlet...More

    Fan Shutter,36 In,White Painted Aluminum
    • DAYTON
    • Fan Shutter, 36 In, White Painted AluminumFan Shutter
    • Item # 4C228
    • Mfr. Model # 4C228
    • Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, Fits Fan Dia. 36 In., Opening Required 36 In. x 36...More

    Sidewall Venting Kit,4 In
    • DAYTON
    • Sidewall Venting Kit, 4 InSidewall Venting Kit
    • Item # 2C448
    • Mfr. Model # 2C448
    • Sidewall Venting Kit, For Use With Dayton (r) Commercial/Industrial Tube Heaters, Includes A 4 In. Side Wall...More

    Electric Unit Heater,5 kW,277 V
    • DAYTON
    • Electric Unit Heater, 5 kW, 277 VElectric Unit Heater
    • Item # 2YU64
    • Mfr. Model # 2YU64
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 277, 5.0 kW, 1 Phase, 17,000 BtuH, 60 Hz,...More

    Exhaust Ventilator,20 In,115/208-230 V
    • DAYTON
    • Exhaust Ventilator, 20 In, 115/208-230 VExhaust Ventilator,20 In,115/208-230 V
    • Item # 7AD72
    • Mfr. Model # 7AD72
    • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 20 In, CFM @ 0000-In SP 3357, @ 0125-In SP...More

    Misting Hub Kit,Plastic
    • DAYTON
    • Misting Hub Kit, PlasticMisting Hub Kit,Plastic
    • Item # 1ZCP9
    • Mfr. Model # 1ZCP9
    • Misting Hub Kit, Material Plastic, For Use With 1VCE7, 1VCE8, 1VCE9, 1VCF6, 1VCF7, 1VCF8, 1VCG3, 1VCG4,...More

    Whole House Fan, 30 In, Direct Dr,120 V
    • DAYTON
    • Whole House Fan, 30 In, Direct Dr, 120 VWhole House Fan, 30 In, Direct Dr,120 V
    • Item # 3EAU2
    • Mfr. Model # 3EAU2
    • Whole House Fan, Direct Drive, 2 Speed, Propeller Dia 30 In, CFM High 6000, CFM Low 4500, HP 1/4, Fan RPM...More

    Blower,w/ Dr Pkg,13 1/2 Dia,230 V
    • DAYTON
    • Blower, w/ Dr Pkg, 13 1/2 Dia, 230 VBlower,w/ Dr Pkg,13 1/2 Dia,230 V
    • Item # 7AV37
    • Mfr. Model # 7AV37
    • High Pressure Blower, Radial Blade Belt Drive With Drive Package, Wheel Dia 13 1/2 In, CFM @ 100-In SP 1857...More

    Blower w/ Dr Pkg,10-1/4 In,115/208-230V
    • DAYTON
    • Blower w/ Dr Pkg, 10-1/4 In, 115/208-230VBlower w/ Dr Pkg,10-1/4 In,115/208-230V
    • Item # 7HL91
    • Mfr. Model # 7HL91
    • Blower, Unassembled, Double Inlet Forward Curve, Belt Drive, With Drive Package, Wheel Dia. 10-1/4 In., CFM @...More

    Results per page: 16 | 32 | 48