Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

HVAC and Refrigeration

80 Results Found that Include 125 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • Round Axial FanRound Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

Carpet/Floor Dryer,120V,500 cfm,Yellow
  • DAYTON
  • Carpet/Floor Dryer, 120V, 500 cfm, YellowCarpet/Floor Dryer,120V,500 cfm,Yellow
  • Item # 5UMP6
  • Mfr. Model # 5UMP6
  • Carpet/Floor Dryer, Pivoting No, Number of Speeds 3, Blower Wheel Dia. 6-1/2 In., CFM High 500, 250 CFM...More

  • DAYTON
  • Stationary Air CirculatorStationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • DAYTON
  • Electric Space HeaterElectric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Air Circulator,30 In,6200 cfm,115V
  • DAYTON
  • Air Circulator, 30 In, 6200 cfm, 115VMobile Air Circulator
  • Item # 2MA12
  • Mfr. Model # 2MA12
  • Air Circulator, Blade Dia. 30 In., Mobile, Non-Oscillating, Speeds 3, Voltage 115, 1 Phase, CFM High 6200,...More

Exhaust Fan,12 In,115V,820 CFM
  • DAYTON
  • Exhaust Fan, 12 In, 115V, 820 CFMExhaust Fan,12 In,115V,820 CFM
  • Item # 1HKL4
  • Mfr. Model # 1HKL4
  • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 820, CFM @ 0.125-In. SP 535, Voltage 115, 60...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4LZ94
  • Mfr. Model # 4LZ94
  • Line Voltage Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating...More

Blade,Fan,24 In
  • DAYTON
  • Blade, Fan, 24 InBlade,Fan,24 In
  • Item # 2C373
  • Mfr. Model # 2C373
  • Fan Blade, Blade Diameter 24 In, Air Flow @ 0.000 Inch Static Pressure 3145 CFM, Air Flow @ 0.125 Inch Static...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 6GVX8
  • Mfr. Model # 6GVX8
  • Line Voltage Thermostat, Cooling Only, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

Orbital Air Circ,30 In,14,599 cfm,115V
  • DAYTON
  • Orbital Air Circ, 30 In, 14,599 cfm, 115VMobile Orbital Air Circulator
  • Item # 10R361
  • Mfr. Model # 10R361
  • Orbital Air Circulator, Blade Dia. 30 In., Mobile, Non-Oscillating, Speeds 2, Voltage 115, 1 Phase, CFM High...More

  • DAYTON
  • ShutterShutter
  • Multiple product options available

    Multiple product options available

Exhaust Vent,10 In
  • DAYTON
  • Exhaust Vent, 10 InDirect Drive Axial Exhaust Ventilator
  • Item # 4YC86
  • Mfr. Model # 4YC86
  • Direct Drive Axial Exhaust Ventilator, Propeller Dia. 10 In., CFM @ 0.000-In. SP 550, Sones @ 0.125-In. SP @...More

Hub Puller,Fan and Wheel
  • DAYTON
  • Hub Puller, Fan and WheelHub Puller,Fan and Wheel
  • Item # 2PYL8
  • Mfr. Model # 2PYL8
  • Hub Puller, Fan and Wheel, Cast Iron Construction Material, Includes 4 Jaws, Plastic Centering Sleeve,...More

Blower,7 3/4 In
  • DAYTON
  • Blower, 7 3/4 InBlower,7 3/4 In
  • Item # 1C792
  • Mfr. Model # 1C792
  • Single Inlet Forward Curve Direct Drive Blower, Wheel Diameter 7 3/4 Inches, Wheel Width 3 7/8 Inches, Wheel...More

Quiet Design AirCirc,30 In,7450 cfm,115V
  • DAYTON
  • Quiet Design AirCirc, 30 In, 7450 cfm, 115VStationary Quiet Design Air Circulator
  • Item # 2RDZ9
  • Mfr. Model # 2RDZ9
  • Quiet Design Air Circulator, Blade Dia. 30 In., Stationary, Oscillating, Speeds 3, Voltage 115, 1 Phase, CFM...More

Portable Air Cleaner,HEPA,UV,36/47/57cfm
Air Circulator Guard,33 in. Guard Dia.
  • DAYTON
  • Air Circulator Guard, 33 in. Guard Dia.Air Circulator Guard
  • Item # 2ATC1
  • Mfr. Model # 2ATC1
  • Air Circulator Guard, Blade Dia. 30 In., Guard Dia. 33 In., For Use With 3.3 In. Dia. 48 and 56 Frame Motors,...More

Tubeaxial Fan,19-3/4 In. H,14-9/16 In. W
  • DAYTON
  • Tubeaxial Fan, 19-3/4 In. H, 14-9/16 In. WTubeaxial Fan, 12" Blade Diameter
  • Item # 4C659
  • Mfr. Model # 4C659
  • Tubeaxial Fan, Drive Type Belt, Blade Dia. 12 In., Max. Motor Height 9 In., Shaft Dia. 5/8 In., Number of...More

Damper,Roof Mount
  • DAYTON
  • Damper, Roof MountDamper,Roof Mount
  • Item # 4HX65
  • Mfr. Model # 4HX65
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 15 x 15 In, Overall Size 17 x 17 In, Flange Width 1 In,...More

Ceiling Ventilator,197 CFM,115 V
  • DAYTON
  • Ceiling Ventilator, 197 CFM, 115 VCeiling Ventilator,197 CFM,115 V
  • Item # 3DPE3
  • Mfr. Model # 3DPE3
  • Ceiling Ventilator, Insulated No, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 2.20, Number of Speeds 1,...More

Portable Air Cleaner,HEPA,36/65/80 CFM
  • DAYTON
  • Portable Air Cleaner, HEPA, 36/65/80 CFMPortable Air Cleaner,HEPA,36/65/80 CFM
  • Item # 2HPC3
  • Mfr. Model # 2HPC3
  • Portable Air Cleaner, HEPA, Number of Speeds 3, Air Flow 36/65/80 CFM, Sound Level dBA 30, Voltage 120, 60...More

Mtrzd Damper,For Fan Dia. 20",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 20", 100-240VMtrzd Damper,For Fan Dia. 20",100-240V
  • Item # 4C561
  • Mfr. Model # 4C561
  • Motorized Damper, For Fan Dia. 20 In., Voltage 100 to 240, 50/60 Hz, Overall Square 23 In., Sq. Opening...More

Whole House Fan,B/D,30 In,115 Volt
  • DAYTON
  • Whole House Fan, B/D, 30 In, 115 VoltWhole House Fan,B/D,30 In,115 Volt
  • Item # 5NRT2
  • Mfr. Model # 5NRT2
  • Whole House Fan, Belt Drive, 1725 Speed, Propeller Dia. 30 In., CFM High 6510, CFM Low 4280, HP 1/3, Fan RPM...More

Ceiling Ventilator,700 CFM,115 V
  • DAYTON
  • Ceiling Ventilator, 700 CFM, 115 VCeiling Ventilator, Insulated, Doublewide
  • Item # 5AE76
  • Mfr. Model # 5AE76
  • Ceiling Ventilator, Doublewide, Insulated Yes, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 3.20, Number of...More

Exhaust Fan,24 In,115V,3840 CFM
  • DAYTON
  • Exhaust Fan, 24 In, 115V, 3840 CFMExhaust Fan,24 In,115V,3840 CFM
  • Item # 1HKL8
  • Mfr. Model # 1HKL8
  • Guard Mounted Exhaust Fan, Blade Dia. 24 In., CFM @ 0.000-In. SP 3840, CFM @ 0.125-In. SP 2690, Voltage 115,...More

Ventilator,Power Attic,115 V,1500 CFM
  • DAYTON
  • Ventilator, Power Attic, 115 V, 1500 CFMVentilator,Power Attic,115 V,1500 CFM
  • Item # 10N202
  • Mfr. Model # 10N202
  • Attic Ventilator, Thermostatically Controlled Roof Mount, Voltage 120, 60 Hz, 1/6 HP, 2.3 Amps, 285 Watts,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More